DWYER INSTRUMENTS Manometers

Dwyer Instruments U-tube manometers are used for measuring the flow rate of air in a pipe. These manometers combine the inherent accuracy of a U-Tube with the durability of tough, long-lasting plastic construction. They are designed to measure positive, negative and differential pressure values and are easily accessible for cleaning services. These units are backed by a white scale channel to provide maximum color contrast. Choose from a wide range of these U-tube manometers available in pressure ratings up to 100 psi, on Raptor Supplies, an authorised Dwyer Instruments distributor.

Filter

StyleModelOperating RangeConnection TypeMax. PressurePressure RangeProcess Connection TypeOperating Pressure RangeMax. Operating PressureTypePrice (ex. VAT)
A477B-10 kPa to 4.98 kPaBarbed3 psig0 in. wc to 20 in. wcHose Barb0 kPa to 4.98 kPa-Digital€850.12
RFQ
A477B-20 kPa to 9.96 kPaBarbed3 psig0 in. wc to 40 in. wcHose Barb0 kPa to 9.96 kPa-Digital€850.12
RFQ
A477B-30 kPa to 49.82 kPaBarbed15 psig0 in. wc to 200 in. wcHose Barb0 kPa to 49.82 kPa-Digital€850.12
RFQ
A477B-40 kPa to 68.95 kPaBarbed10 psi0 psi to 10 psiHose Barb0 kPa to 68.95 kPa10 psiDigital€850.12
RFQ
A477B-50 kPa to 206.9 kPaBarbed30 psi0 psi to 30 psiHose Barb0 kPa to 206.9 kPa30 psiDigital€850.12
RFQ
A477B-60 kPa to 344.7 kPaCompression50 psi0 psi to 50 psiCompression0 kPa to 344.7 kPa50 psiDigital€850.12
RFQ
A477B-70 kPa to 689.5 kPaCompression100 psi0 psi to 100 psiCompression0 kPa to 689.5 kPa100 psiDigital€850.12
RFQ
DWYER INSTRUMENTS -

Analog Manometers

StyleModelTypeMax. PressureHousing MaterialMin. PressurePressure RangeMax. Operating PressureMax. Operating Temp.For Tubing DiameterPrice (ex. VAT)
A1213-15---------
RFQ
BA-104--------€122.42
C1211-100Flexible U Tube50 in. wcVinyl Plastic-50 in. wc-50 in. wc to +50 in. wc50 psi130°F0.187"€300.76
DWYER INSTRUMENTS -

Digital Manometers

StyleModelMax. PressureBattery TypeMin. PressurePressure RangePressure ResolutionProcess Connection SizeOperating Pressure RangeHousing HeightPrice (ex. VAT)
ADPG-110--------€587.08
B477-1T-AV20 in. wc9V Alkaline0 in. wc0 in. wc to 20 in. wc0.01 in. wc1/8", 3/16"0 in. wc to 20 in. wc5.89"€1,462.59
C478A-160 in. wc9V-60 in. wc-60 in. wc to +60 in. wc0.1 in. wc3/16", 1/4"-60 in. wc to +60 in. wc6 1/2"€427.56
StyleModelMin. PressurePressure RangeSlack Tube LengthTypeMax. PressureHousing MaterialMax. Operating PressureFor Tubing DiameterPrice (ex. VAT)
A1223-8-D-4 in. wc-4 in. wc to +4 in. wc8"Flexible U Tube-Plastic100 psi0.187"€275.63
A1223-16-D-8 in. wc-8 in. wc to +8 in. wc16"Flexible U Tube8 in. wcPlastic100 psi0.187"€235.08
DWYER INSTRUMENTS -

1221 Series Flex-Tube U-Tube Manometers

StyleModelFluid ColorTypeMax. PressureHousing MaterialMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitScale UnitsPrice (ex. VAT)
A1221-16-W/MGreenFlexible U Tube8 in. wcPlastic100 psi0.187"NoIn Wc€126.53
B1221-8-DRed--Plastic100 psi0.187"NoIn Wc€99.96
DWYER INSTRUMENTS -

RSM Series Room Status Monitors

StyleModelMax. PressureMin. PressurePressure RangeHousing MaterialMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitScale UnitsPrice (ex. VAT)
ARSM-1-A0.05 in. wc-0.05 in. wc-0.05 in. wc to +0.05 in. wcPlastic9 psi0.187"NoIn Wc€3,829.74
ARSM-4-B0.5 in. wc-0.5 in. wc-0.5 in. wc to +0.5 in. wcPlastic9 psi0.187"NoIn Wc€3,829.74
DWYER INSTRUMENTS -

Mark II Series Molded Manometers

StyleModelTypeMax. PressureHousing MaterialPressure RangeMax. Operating PressureScale UnitsFluid ColorStand IncludedPrice (ex. VAT)
AMARK II 40-1Inclined1 in. wcPlastic0.1 in. wc to 1 in. wc15 psiIn WcRedYes€402.86
AMARK II M-700PAInclined Vertical700 PaPlastic10 Pa to 700 Pa10 psiPARedNo€92.85
BMARK II 26Inclined Vertical-Styrene Acrylonitrile0 in. wc to 7 in. wc10 psiIn WcBlueNo€497.97
DWYER INSTRUMENTS -

1211 Series Slack Tube Manometers

StyleModelLengthTypeHg. RequiredMax. PressureMax. Operating PressureFor Tubing DiameterIncludes Gas Pressure KitScale UnitsPrice (ex. VAT)
A1211-30-Flexible U Tube-15 in. wc50 psi0.187"NoIn Wc€293.71
B1211-816 3/4"-6 oz.-50 psi0.187"NoIn Wc€230.75
B1211-1220 3/4"-7 oz.-50 psi0.187"NoIn Wc€259.02
B1211-1624 3/4"Slack Tube Manometer9 oz.-50 psi0.187"NoIn Wc€260.28
B1211-3644 3/4"-17.5 oz.-50 psi0.187"NoIn Wc€296.84
B1211-4856 3/4"-22.5 oz.-50 psi0.187"NoIn Wc€346.26
B1211-6068 3/4"-27 oz.-50 psi0.187"NoIn Wc€364.31
B1211-7280 3/4"-32 oz.-50 psi0.187"NoIn Wc€364.31
B1211-120128 3/4"-57 oz.-----€385.56
DWYER INSTRUMENTS -

100 Series Durablock Solid Plastic Portable Manometers

StyleModelTypeOperating RangeAccuracyMax. PressureHousing MaterialMin. PressurePressure RangeMax. Operating PressurePrice (ex. VAT)
A104-10--------€1,374.81
B102.5Inclined-0.2 in. wc to +0.2 in. wc-2% to +2%2 in. wcPlastic0.2 in. wc0.2 in. wc to 2 in. wc100 psi€1,400.92
DWYER INSTRUMENTS -

Analog Manometer, Flex U-Tube, -8 to 8 Inch WC, Green

ModelItemPrice (ex. VAT)
1212CH9PGC€322.85
DWYER INSTRUMENTS -

Analog Manometer, U-Inclined, -0.20 to 2.6/0 to 16 Inch WC

ModelItemPrice (ex. VAT)
1227CH9PFT€271.15

We are here to help!

Looking for a part not listed here?