DWYER INSTRUMENTS Powder Bulk Level Controls

Dwyer Instruments SPDT / DPDT electromechanical level switches are ideal for level monitoring applications while handling bulk materials. These switches feature a NEMA 4X enclosure and NPT connections for reducing impact damages and ensuring a secured connection, respectively. The brand's paddle level switches are installed in the side wall of the vessel, from the outside, using a flange or installed on the top of the vessel with an extension pipe. They come equipped with a motor that rotates the paddle inside the vessel and actuates the switch.

Filter

DWYER INSTRUMENTS -

Level Switches

StyleModelElectrical RatingEnclosure RatingProbe LengthEnclosure FinishAmpsMounting OrientationPrice (ex. VAT)
ACLS2-W11RK1-019-NEMA 4X19"---€866.79
BTFLS-W11SR15A @ 230V ACNEMA 4X19"Powder Coated4A-€1,230.41
CPLS-W-S-1-0-0-0-015A @ 120V ACNEMA 4X-Powder Coated-Side Or Top Mounting€588.19
DWYER INSTRUMENTS -

Transmitters

StyleModelProbe LengthSensor Probe LengthProcess Connection TypeProcess Connection SizeOutput TypeSensor AccuracySensor Process Connection SizeSensor Process Connection TypePrice (ex. VAT)
APMT2-05-A-U25"5"MNPT3/4"4-20 mA-5.0% to +5.0%3/4"NPT Male€3,176.20
APMT2-10-A-U210"10"MNPT3/4"4-20 mA-5.0% to +5.0%3/4"NPT Male€3,062.27
APMT2-15-A-U215"15"MNPT3/4"4-20 mA-5.0% to +5.0%3/4"NPT Male€3,425.54
DWYER INSTRUMENTS -

PLS2 Series Paddle Level Switch

StyleModelSwitch TypeProbe LengthEnclosure RatingElectrical RatingEnclosure FinishEnclosure TypeMounting OrientationPrice (ex. VAT)
APLS2-PL1-------€139.20
BPLS2-PL2-------€126.36
CPLS2-E-1-1Spdt Micro Switch5 1/4"NEMA 45A @ 250V AC, 3A @ 30V DCPowder CoatedExplosion ProofSide Or Top Mounting€516.98
DWYER INSTRUMENTS -

Level Switch, Brass Body, SPDT Switch

ModelItemPrice (ex. VAT)
L6EPB-B-S-3-AAH2CXM€652.89
DWYER INSTRUMENTS -

Proximity Level Control

ModelItemPrice (ex. VAT)
EXGFD3DACP3YMD€768.85
DWYER INSTRUMENTS -

Particulate Transmitter, 1-1/2 Inch Size Tri-Clamp Kit With 1 Inch Size NPT Male

ModelItemPrice (ex. VAT)
PMT2-05-B-U2CP3YDA-
RFQ

We are here to help!

Looking for a part not listed here?