DWYER INSTRUMENTS Window Sight Flow Indicators

Dwyer Instruments window sight flow indicators are inline piping units designed for providing a remote visual indication of the flow rate and direction. The brand's 350 Series sight flow indicators feature a brass / 316 stainless-steel body for strength and durability and a dual-window with tempered glass for preventing scratches and impact damages from flow pressure. The 100 Series models have a single window with a rotating impeller for accelerating the fluid and easy viewing from any angle; ideal for hydraulic tanks, pressure vessels and oil reservoirs. Choose from a wide range of these sight flow indicators available in 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch body size variants on Raptor Supplies, an authorised Dwyer Instruments distributor.

Filter

StyleModelSight Dia.LengthPipe SizeDepthHeightMax. PressureTemp. RangeBody MaterialPrice (ex. VAT)
ASFI-100-1/41.7"3"1/4"1 4/5"-125 psi+32°F to +200°FBronze€369.38
ASFI-100-3/81.7"3"-1 4/5"-125 psi+32°F to +200°FBronze€387.50
ASFI-100-3/42"4"3/4"2 1/4"2.571"125 psi+32°F to +200°FBronze€394.63
ASFI-100-1-1/42"4 2/5"1 1/4"2.571"2 5/8"125 psi+32°F to +200°FBronze€595.73
ASFI-100-1/22"4"1/2"-3 5/8"125 psi+32°F to +200°FBronze€428.21
ASFI-100-12"4 2/5"1"2.571"2 5/8"125 psi+32°F to +200°FBronze€486.12
ASFI-100-22.9"5.7"2"3 1/4"3 5/8"125 psi+32°F to +200°FBronze€850.20
ASFI-100-1-1/22.9"5.7"1 1/2"3 1/4"3 5/8"125 psi+32°F to +200°FBronze€805.11
StyleModelPipe SizeSight Dia.DepthHeightLengthSeal MaterialMax. PressureTemp. RangePrice (ex. VAT)
ASFI-300-1-1/21 1/2"2.938"3.667"4"5 1/2"Buna N125 psi+32°F to +200°F€1,082.78
ASFI-300-1-1/41 1/4"2"3 1/8"2.571"4 2/5"Buna N125 psi+32°F to +200°F€585.79
ASFI-300-11"2"3 1/8"2.571"4 2/5"Buna N125 psi+32°F to +200°F€522.34
ASFI-300-1/21/2"2"2 3/4"2.571"4.1"Buna N125 psi+32°F to +200°F€559.43
ASFI-300-1/41/4"1.7"2 1/4"2 1/8"3.1"Buna N125 psi+32°F to +200°F€486.76
ASFI-300-22"2.9"3.667"4"5 1/2"Buna N125 psi+32°F to +200°F€1,189.36
ASFI-300-3/43/4"2"2 3/4"2.571"4.1"Buna N125 psi+32°F to +200°F€506.80
ASFI-300-3/83/8"1.656"2 1/4"2 1/8"3.1"Buna N, Fiber125 psi+32°F to +200°F€511.61
StyleModelPipe SizeSight Dia.DepthHeightLengthSeal MaterialMax. PressureTemp. RangePrice (ex. VAT)
ASFI-300SS-1-1/21 1/2"2.9"3.667"4"5 1/2"Buna N125 psi+32°F to +200°F€1,849.08
ASFI-300SS-1-1/41 1/4"2"3 1/8"2.571"4 2/5"Buna N125 psi+32°F to +200°F€807.60
ASFI-300SS-11"2"3 1/8"2.571"4 2/5"Buna N125 psi+32°F to +200°F€955.68
ASFI-300SS-1/21/2"2"2 3/4"2.571"4.1"Buna N125 psi+32°F to +200°F€822.00
ASFI-300SS-1/41/4"1.7"2 1/4"2 1/8"3.1"Buna N125 psi+32°F to +200°F€645.70
ASFI-300SS-22"2.9"3.667"4"5 1/2"Buna N125 psi+32°F to +200°F€2,106.10
ASFI-300SS-3/43/4"2.031"2 3/4"2.571"4.1"Buna N, Fiber125 psi+32°F to +200°F€872.51
ASFI-300SS-3/83/8"1.656"2 1/4"2 1/8"3.1"Buna N, Fiber125 psi+32°F to +200°F€700.08

We are here to help!

Looking for a part not listed here?