DWYER INSTRUMENTS Pressure And/or Vacuum Transducers

Dwyer Instruments pressure and / or vacuum transducers monitor differential pressure of air and compatible fluids with 0.5% accuracy. The design of these units employs dual pressure sensors which convert the pressure changes into a standard 4 to 20 mA output signal or field selectable voltage. They are integrated with an optional LCD indicator to display the local status and identify the operational conditions. These transducers feature a zero-reset push button for easy calibration and reducing the installation downtime. Raptor Supplies offer a broad range of these Dwyer Instruments transducers available in 0 to 15 PSI, 10 PSI, 100 PSI and 1000 PSI max pressure range options.

Filter

StyleModelPressure RangeHousing MaterialPower RequiredOperating Temp.Price (ex. VAT)
A629-02-CH-P2-E5-S10 psid to 10 psidCast Aluminum13-30V DC0°F to +200°F€742.80
A629-03-CH-P2-E5-S10 psid to 25 psidCast Aluminum13-30V DC0°F to +200°F€690.12
A629-04-CH-P2-E5-S10 psid to 50 psidCast Aluminum13-30V DC0°F to +200°F€702.15
A629-05-CH-P2-E5-S10 psid to 100 psidCast Aluminum13-30V DC0°F to +200°F€697.01
StyleModelPressure RangeHousing MaterialAccuracyPower RequiredWetted MaterialsOperating Temp.Number Of WiresIp RatingPrice (ex. VAT)
A628-11-GH-P1-E4-S10 psig to 150 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-14-GH-P1-E1-S10 psig to 500 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-07-GH-P1-E1-S10 psi to 15 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-00-GH-P9-E1-S10 psi to 15 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€420.67
A628-07-GH-P1-E4-S10 psi to 15 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-00-GH-P1-E1-S10 psi to 15 psiStainless Steel-2% to +2%13-30V DCStainless Steel0°F to +200°F2-€298.14
A628-00-GH-P1-E4-S10 psi to 15 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€314.44
A628-08-GH-P1-E1-S10 psi to 30 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-08-GH-P1-E4-S10 psi to 30 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-09-GH-P1-E1-S10 psi to 50 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-09-GH-P1-E4-S10 psi to 50 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-10-GH-P1-E4-S10 psi to 100 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-10-GH-P1-E1-S10 psi to 100 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-11-CH-P1-E5-S10 psi to 150 psiCast Aluminum-13-30V DCStainless Steel0°F to +200°F-IP66€370.13
A628-11-GH-P1-E1-S10 psi to 150 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-12-GH-P1-E1-S10 psi to 200 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-12-GH-P1-E4-S10 psi to 200 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-13-GH-P1-E4-S10 psi to 300 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-13-GH-P1-E1-S10 psi to 300 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€286.66
A628-14-GH-P1-E4-S10 psi to 500 psiStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€315.41
A628-14-GH-P9-E1-S10 psi to 500 psiStainless Steel- 1% to + 1%13-30V DCStainless Steel0°F to +200°F-IP66-
RFQ
DWYER INSTRUMENTS -

626 Series Industrial Pressure Transmitters

StyleModelPressure RangeHousing MaterialPower RequiredAccuracyWetted MaterialsNumber Of WiresOperating Temp.Ip RatingPrice (ex. VAT)
A626-07-CH-P1-E5-S10 psi to 15 psiCast Aluminum13-30V DC-Stainless Steel-0°F to +200°F-€583.81
A626-07-GH-P1-E1-S10 psi to 15 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-08-GH-P1-E4-S10 psi to 30 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-08-GH-P9-E1-S10 psi to 30 psiStainless Steel10-30V DC-Stainless Steel2-IP66-
RFQ
A626-08-CH-P1-E5-S10 psi to 30 psiCast Aluminum13-30V DC-Stainless Steel-0°F to +200°F-€583.81
A626-07-GH-P1-E4-S10 psi to 30 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-08-GH-P1-E1-S10 psi to 30 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-09-GH-P1-E4-S10 psi to 50 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-09-GH-P1-E1-S10 psi to 50 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-09-CH-P1-E5-S10 psi to 50 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
A626-10-GH-P1-E4-S10 psi to 100 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-09-GH-P9-E1-S10 psi to 100 psiStainless Steel10-30V DC- 0.25% to + 0.25%Stainless Steel2-IP66-
RFQ
A626-10-CH-P1-E5-S10 psi to 100 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
B626-10-GH-P1-E1-S10 psi to 100 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-11-GH-P1-E1-S10 psi to 150 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-11-CH-P1-E5-S10 psi to 150 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
A626-11-GH-P1-E4-S10 psi to 150 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-12-GH-P1-E1-S10 psi to 200 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-12-CH-P1-E5-S10 psi to 200 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
A626-12-GH-P1-E4-S10 psi to 200 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-13-CH-P1-E5-S10 psi to 300 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
A626-13-GH-P1-E4-S10 psi to 300 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€553.08
A626-13-GH-P1-E1-S10 psi to 300 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
A626-14-CH-P1-E5-S10 psi to 500 psiCast Aluminum13-30V DC-Stainless Steel20°F to +200°FIP66€583.81
A626-14-GH-P1-E1-S10 psi to 500 psiStainless Steel13-30V DC-0.25% to +0.25%Stainless Steel20°F to +200°F-€525.32
StyleModelPressure RangeNumber Of WiresHousing MaterialPower RequiredWetted MaterialsOperating Temp.Price (ex. VAT)
AIS626-13-GH-P1-E1-S10 psi to 300 psi2Stainless Steel10-28V DCStainless Steel0°F to +176°F€821.86
AIS626-14-GH-P1-E1-S10 psi to 500 psi2Stainless Steel10-28V DCStainless Steel0°F to +176°F€821.86

We are here to help!

Looking for a part not listed here?