DWYER INSTRUMENTS 2000 Series Magnehelic Differential Pressure Gages


Dwyer Magnehelic gauges are used in isolation / medical environments. They employ simple, frictionless gauge movement to quickly indicate air or non-corrosive gas pressures that can be either positive, negative (vacuum) or differential. The design resists shock, vibration and over-pressures and is IP67-rated for ...weatherproofing.Read more

Filter
StyleModelAccuracyDifferential Pressure RangePressure RangePressure Range Minor Div.Scale TypeSensor MaterialMounting Hardware IncludedConnection SizePrice (ex. VAT)
A
2003
-0 in. wc to 3 in. wc0 in. wc to 3 in. wc0.1 in. wcPressure--1/8"€151.02
B
2015
-0 in. wc to 15 in. wc0 in. wc to 15 in. wc0.5 in. wcPressure--1/8"€145.31
C
2300-60PA
-/+ 4%--30 Pa to +30 Pa----1/8"€132.92
D
2050
-2% to +2%0 in. wc to 50 in. wc0 in. wc to 50 in. wc1 in. wcPressureSilicone RubberFlange1/8"€135.10
E
2001-AV
-2% to +2%0 in. wc to 1 in. wc0 in. wc to 1 in. wc0.02 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€139.01
F
2040
-2% to +2%0 in. wc to 40 in. wc0 in. wc to 40 in. wc1 in. wcPressureSilicone RubberFlange1/8"€128.41
G
2030
-2% to +2%0 in. wc to 30 in. wc0 in. wc to 30 in. wc1 in. wcPressureSilicone RubberFlange1/8"€124.48
H
2020
-2% to +2%0 in. wc to 20 in. wc0 in. wc to 20 in. wc0.5 in. wcPressureSilicone RubberFlange1/8"€146.14
I
2008
-2% to +2%0 in. wc to 8 in. wc0 in. wc to 8 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€114.88
J
2006
-2% to +2%0 in. wc to 6 in. wc0 in. wc to 6 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€121.03
K
2004
-2% to +2%0 in. wc to 4 in. wc0 in. wc to 4 in. wc0.1 in. wcPressureSilicone RubberFlange1/8"€126.17
L
2010-AV
-2% to +2%0 in. wc to 10 in. wc0 in. wc to 10 in. wc0.2 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€140.99
M
2002-AV
-2% to +2%0 in. wc to 2 in. wc0 in. wc to 2 in. wc0.05 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€145.19
N
2300-0
-2% to +2%--0.01 in. wcPressureSilicone RubberFlange1/8"€117.36
O
2000-0AV
-2% to +2%0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wc0.01 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€195.56
P
2000-00AV
-2% to +2%0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc0.005 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€214.86
Q
2000-00
-2% to +2%0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc0.005 in. wcPressureSilicone RubberFlange1/8"€131.01
R
2000-0
-2% to +2%0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wc0.01 in. wcPressureSilicone RubberFlange1/8"€158.00
S
2001
-2% to +2%0 in. wc to 1 in. wc0 in. wc to 1 in. wc0.02 in. wcPressureSilicone RubberFlange1/8"€150.22
T
2002
-2% to +2%0 in. wc to 2 in. wc0 in. wc to 2 in. wc0.05 in. wcPressureSilicone RubberFlange1/8"€164.87
U
2005
-2% to +2%0 in. wc to 5 in. wc0 in. wc to 5 in. wc0.1 in. wcPressureSilicone RubberFlange1/8"€154.76
V
2010
-2% to +2%0 in. wc to 10 in. wc0 in. wc to 10 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€92.99
W
2060
-2% to +2%0 in. wc to 60 in. wc0 in. wc to 60 in. wc2 in. wcPressureSilicone RubberFlange1/8"€122.63
X
2302
-2% to +2%--0.05 in. wcPressureSilicone RubberFlange1/8"€135.48
Y
2100
-2% to +2%0 in. wc to 100 in. wc0 in. wc to 100 in. wc2 in. wcPressureSilicone RubberFlange1/8"€116.67
Z
2000-100CM
-2% to +2%-0 cm wc to 100 cm wc-----€120.98
A1
2205
-2% to +2%0 psi to 5 psi0 psid to 5 psid0.1 psiPressureSilicone RubberFlange1/8"€140.83
B1
2210
-2% to +2%0 psi to 10 psi0 psid to 10 psid0.2 psiPressureSilicone RubberFlange1/8"€323.61
C1
2215
-2% to +2%0 psi to 15 psi0 psi to 15 psi0.5 psiPressureSilicone RubberFlange1/8"€354.96
D1
2230
-2% to +2%0 psi to 30 psi0 psid to 30 psid1 psiPressureSilicone RubberFlange1/8"€561.07
Z
2001-LT
-2% to +2%-0 in. wc to 1 in. wc-----€149.95
E1
2000-1.5KPA
-2% to +2%-0 kPa to 15 kPa-----€120.98
F1
2003-ASF
-2% to +2%-0 in. wc to 3 in. wc-----€140.61
E1
2000-125PA
-2% to +2%-0 Pa to 125 Pa-----€127.66
Z
2000-200CM
-2% to +2%-0 cm wc to 200 cm wc-----€135.95
G1
2310
-2% to +2%--0.2 in. wcPressureSilicone RubberFlange1/8"€139.43
E1
2000-80CM
-2% to +2%-0 cm wc to 80 cm wc-----€133.77
H1
2300-10CM
-2% to +2%-5 cm wc to 0 cm wc to 5 cm wc-----€153.20
I1
2010-LT
-2% to +2%-0 in. wc to 10 in. wc-----€149.00
Z
2003-LT
-2% to +2%-0 in. wc to 3 in. wc-----€148.83
J1
2202
-2% to +2%-0 psi to 2 psi-----€135.95
E1
2000-30CM
-2% to +2%-0 cm wc to 30 cm wc-----€132.71
K1
2002-ASF
-2% to +2%-0 in. wc to 2 in. wc-----€140.26
E1
2001-ASF
-2% to +2%-0 in. wc to 1 in. wc-----€140.26
L1
2330
-2% to +2%--1 in. wcPressureSilicone RubberFlange1/8"€148.70
M1
2025
-2% to +2%0 in. wc to 25 in. wc0 in. wc to 25 in. wc0.5 in. wcPressureSiliconeYes1/8"€115.17

Features

  • Break-resistant, clear plastic face for undistorted viewing, even from afar.
  • Precision litho-printed scale for accuracy and easy reading.
  • Patented design for quick response to pressure changes, meaning no delay in assessing critical situations.
  • Bezel to enable flush mounting in the panel.
  • Easy to see red-tipped pointer of heat-treated aluminium tubing, rigidly mounted on the helix shaft.
  • Pointer stops of molded rubber to prevent pointer over-travel without damage.
  • Conveniently located zero adjustment screw in the plastic cover accessible without removing the cover.
  • O-ring seal to provide pressure tightness.

Compatible Accessories

  • Dwyer Instruments A-605 Air Filter Kits: Adapt any standard Magnehelic gauge for use as an air filter gauge.
  • Dwyer Instruments A-432 Gauge Portable Kits: Plastic carrying case for Magnehelic gauges of standard range. Include 9 ft (2.7m) of rubber tubing (3/16 inch I.D.), stand-hang bracket & terminal tube with holder.

Standards and Approvals

  • CE
  • RoHS

Frequently Asked Questions

How will the installation of a Magnehelic gauge 150 ft away from the pressure source affect accuracy?

While accuracy will be unaffected, response time will increase proportionally to the length of the tubing.

We are here to help!

Looking for a part not listed here?