DWYER INSTRUMENTS Indicating Transmitters

Dwyer Instruments indicating transmitters are sensors providing an electrical transmission output for remote indication of the pressure ratings. These units provide a 4-20 mA process output signal, a robust NEMA 4X enclosure to handle impact loads and a large LCD screen which can be programmed to display pressure, velocity or flow rates. They also facilitate simplified programming via a Menu key which enables the user to select: security level; English or Metric engineering units; and pressure, velocity or flow ratings. Choose from a broad range of these indicating transmitters available in 0-10 V, 0-5 / 0-10 V, 4 to 20 mA and 4-20ma output range on Raptor Supplies, an authorised Dwyer Instruments distributor.

Filter

StyleModelPressure RangeOverpressurePressureOperating RangeElectrical ConnectionPower RequiredThermal ErrorWetted MaterialsPrice (ex. VAT)
A616KD-05-5 psig0 in. wc to 15 in. wc0 in. wc to 15 in. wc---0.06% to +0.06%Stainless Steel€159.55
A616KD-06-5 psig0 in. wc to 20 in. wc0 in. wc to 20 in. wc---0.06% to +0.06%Stainless Steel€159.55
A616KD-07-5 psig0 in. wc to 25 in. wc0 in. wc to 25 in. wc---0.06% to +0.06%Stainless Steel€174.54
A616KD-00-V0 in. wc to 1 in. wc2 psig0 in. wc to 1 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.13
A616KD-000 in. wc to 1 in. wc2 psig0 in. wc to 1 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.55
A616KD-01-V0 in. wc to 2 in. wc2 psig0 in. wc to 2 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€152.02
A616KD-010 in. wc to 2 in. wc2 psig0 in. wc to 2 in. wc-Screw Terminals16-35V DC-0.06% to +0.06%Stainless Steel€159.17
A616KD-02-V0 in. wc to 3 in. wc2 psig0 in. wc to 3 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.17
A616KD-020 in. wc to 3 in. wc2 psig0 in. wc to 3 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€156.72
A616KD-03-V0 in. wc to 5 in. wc2 psig0 in. wc to 5 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€160.72
A616KD-030 in. wc to 5 in. wc2 psig0 in. wc to 5 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.55
A616KD-040 in. wc to 10 in. wc5 psig0 in. wc to 10 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.56
A616KD-05-V0 in. wc to 15 in. wc5 psig0 in. wc to 15 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€152.31
A616KD-06-V0 in. wc to 20 in. wc5 psig0 in. wc to 20 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel-
RFQ
A616KD-07-V0 in. wc to 25 in. wc5 psig0 in. wc to 25 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel-
RFQ
StyleModelPressure RangeElectrical ConnectionPower RequiredAccuracyOutputShapeMax. Operating Temp.Pressure UnitsPrice (ex. VAT)
A631B-00 in. wc to 0.5 in. wc4-Pin M12 Connector10-35V-2% to +2%4-20 mARound120°FIn Wc€241.19
A631B-20 in. wc to 2 in. wc4-Pin M12 Connector10-35V-2% to +2%4-20 mARound120°FIn Wc€1,155.65
DWYER INSTRUMENTS -

DHII Series Digihelic II Differential Pressure Controllers

StyleModelAccuracyIp RatingPrice (ex. VAT)
ADHII-002--€1,761.62
ADHII-006--€1,285.70
ADHII-017--€1,361.99
BDHII-007-0.5% to +0.5%IP66€1,437.39
DWYER INSTRUMENTS -

605 Series Magnehelic Differential Pressure Indicating Transmitters

StyleModelPressure RangeAccuracyOverall WidthConnection LocationDisplay TypeMax. PressureOverpressureNema RatingPrice (ex. VAT)
A605-30-+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial30 in. wc-Not Rated€609.36
B605-11-0.25 in. wc to +0.25 in. wc+/-2% (Electrical), +/-3% (Mechanical)5 1/4"BackDial0.25 in. wc-Non-NEMA€829.34
A605-60 in. wc to +6 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial6 in. wc-Not Rated€621.19
A605-500 in. wc to +50 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"Back---Non-NEMA€627.84
C605-00 in. wc to 0.5 in. wc-5"Back, SideAnalog10 psi10 psi-€622.26
C605-10 in. wc to 1 in. wc-5"Back, SideAnalog10 psi10 psi-€622.26
C605-20 in. wc to 2 in. wc-5"Back, SideAnalog2 psi2 psi-€622.26
C605-30 in. wc to 3 in. wc-5"Back, SideAnalog2 psi2 psi-€622.26
C605-100 in. wc to 10 in. wc-5"Back, SideAnalog-2 psi-€622.26
D605-200 in. wc to 20 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial--Not Rated€627.84
StyleModelPressure RatingPower RequiredAccuracyPressure RangeResponse TimeConnection TypeDisplay TypeConnection SizePrice (ex. VAT)
AISDP-012-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,968.03
AISDP-017-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-016-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.32
AISDP-015-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-014-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,876.63
AISDP-0020 in. wc to 0.25 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,856.52
AISDP-0040 in. wc to 1 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,988.16
AISDP-0060 in. wc to 5 in. wc10-35V-0.5% to +0.5%0 in. wc to 5 in. wc250 msNPTLCD1/8"€1,514.63
AISDP-0070 in. wc to 10 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.32
AISDP-0080 in. wc to 25 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.96
AISDP-0090 in. wc to 50 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-0100 in. wc to 100 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
StyleModelAccuracyPressure RatingPressurePower RequiredConnection TypeConnection SizeLoop ResistanceOutput AmpsPrice (ex. VAT)
ADM-2005-LCD-0 in. wc to 2 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2002--0 in. wc to 0.25 in. wc10-35VBarbed1/8"0 ohms to 1250 ohms-€369.01
ADM-2006-LCD-0 in. wc to 3 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2004-LCD-0 in. wc to 1 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA€252.58
ADM-2013-LCD---10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2003--0 in. wc to 0.5 in. wc10-35VBarbed1/8"0 ohms to 1250 ohms-€376.70
ADM-2012-LCD---10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA€224.64
ADM-2007-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2012-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2005-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2013- 1% to + 1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS -

Pressure Transmitter, 0 Psi To 15 Psi, 4 To 20Ma Dc, Cable & Wire Leads, Ip66 /Nema 4X

ModelItemPrice (ex. VAT)
IS626-07-GH-P1-E1-S1CP3YPT€821.86
DWYER INSTRUMENTS -

Pressure Transmitter, 0 Psi To 100 Psi, 4 To 20Ma, 1/4 Inch Male Npt, Ip56 /Nema 4

ModelItemPrice (ex. VAT)
679-2CP3YPR€1.32
DWYER INSTRUMENTS -

Indicating Transmitter, 0 Pa to 500 Pa, 4 to 20mA DC, Screw Terminals, 5 Inch Size Dia

ModelItemPrice (ex. VAT)
605-500PACP3YLR€648.23

We are here to help!

Looking for a part not listed here?