HILMAN ROLLERS 15-RP Roller With Rigid-Padded Top, 15 Ton Capacity
15 ton.
Padded
Rigid
Get it by Monday, Jan 19
€586.28 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 18.9 |
| Ship height (cm) | 16.19 |
| Ship length (cm) | 10.95 |
| Ship width (cm) | 32.39 |
| Country of Origin | US |
Explore Products
- STREN-FLEX TTS-1-902-03 Web Sling Triangle Triangle 3 Feet 3200b W 2 In
- MACROMATIC TH41266-34T Time Delay Relay, On Delay Switch Trigger, SPDT, 12V DC, 0.1 to 10 hrs., Single Pin Trigger
- CONTINENTAL 4/3VX710 Banded Cogged V-Belt, 4 Ribs, 71 Inch Outside Length, 1 33/64 Inch Top Width
- BRADY 7165-1-PK 171196 Pipe Marker, Inlet, Yellow, Black, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker
- ACROVYN SCR40CAP704N End Cap, Brazilian Nut, 3/4 x 4 x 5/64 Inch Size
- STANLEY QCL161E619S4478SLC Door Lever Lockset, Grade 1, Qcl Sierra, Satin Nickel, Not Keyed
- EATON SVX200A1-4A1N1B4C5 Adjustable Frequency Drive, 200HP, PROFIBUS DP, 380-500V, 1 Al, No Brake Chopper, FR9
Explore More
- KERR LAKESIDE
- KEYSHAFT
- REED INSTRUMENTS
- BROAN NUTONE
- COMMERCIAL ZONE PRODUCTS
- Handles and Pulls
- Escape Hoods and Respirators
- Strapping Machines
- Air Chain Hoists
- Effluent Pumps
- IRONCLAD Box Handler Industrial Grip Gloves
- MECHANIX Hi-Viz M-Pact D5 High-Visibility Impact Gloves
- ABUS Lockout Padlock, Keyed Alike
- RUD CHAIN Circlips
- MUELLER INDUSTRIES 722G Ductile Iron Triple Duty Control Check Valves
- RIDGID Pex Crimp Jaw, Standard
- RINGERS GLOVES Form Fitting Lightweight Tactical Gloves
- LYNDEX-NIKKEN Milling Chucks
- MAKITA Adapters
- MERIT BRASS 6204 316 Stainless Steel Seamless Nipples, Schedule 40
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 15-RP Roller With Rigid-Padded Top, 15 Ton Capacity
€586.28 /unit







