HILMAN ROLLERS 10-RD Roller With Rigid-Diamond Top, 10 Ton Capacity
10 ton.
Diamond
Rigid
Get it by Friday, Jan 16
€528.07 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 10.95 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- GATES 43270078
- DAYMARK 112382 Day Portion Bag Friday
- OSG 1005301408 Straight Flute Tap Bottoming 1/2 Inch x 13 Ticn
- GRAINGER FS-500SS PG 18.00 Strut Channel - Slotted, Steel, Pre-Galvanized, 14 ga Gauge, 18 Inch Overall Length
- ZOELLER 264-0006 Sewage Pump, 0.4 HP, 230V, 1PH, 15 Ft. Cord, Automatic
- DIXON B2EI-G100 Elbow, 90 Degree
- MOLINE BEARING 49342315 Pillow Block Bearing, 3 15/16 Inch Bore, Fixed, Ductile Iron, 4 1/4 Inch Shaft Height
- BATTALION 2ZEP6 Continuous Hinge Natural 6 Feet Length 2 Inch Width
Explore More
- ACME ELECTRIC
- KEYSHAFT
- ROBINAIR
- BEA
- BLU-MOL
- Circular Chart Recorders
- Membrane Filters
- Test Clips and Probes
- Spray Hoses
- Air Brakes
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Red
- WELLS LAMONT Para Aramid Sleeves with Cotton Lining
- JOHN GUEST Speedfit Stackable Tees
- ASSOCIATED SPRING RAYMOND TU 500 Gas Springs
- MUELLER INDUSTRIES 581CS-N Y Strainers
- DIXON Turbo Nozzles
- EDWARDS MFG 180 Degree Pipe Bender Dies
- ANSELL 11-618 Hyflex Ultra Thin Polyurethane Gloves
- 80/20 15 Series 1515 Four Open T-Slotted Profile Extrusions
- GLOBE SCIENTIFIC Calibration Weights
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-RD Roller With Rigid-Diamond Top, 10 Ton Capacity
€528.07 /unit







