HILMAN ROLLERS 7.5-RD Roller With Rigid Diamond Top, 7.5 Ton Capacity
7.5 ton.
Diamond
Rigid
Get it by Monday, Jan 19
€492.72 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 14.4 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 10.95 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- GRAINGER U51213.012.0075 Machine Screw, 5-40 Thread Size, SS, 3/4 In Lg.
- MAIN FILTER INC. MF0270349 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.83 Inch Height
- WEG 00509EP3E254T-W22 Electric Motor, 5Hp, 60Hz, 880 Rpm
- OSBORN 0002576906
- ANVIL 0362028102 3/4 X 3/4 X 1/4 Forged Steel Socket With Tee
- MORSE CUTTING TOOLS 60573 Taper Drill Bit, 11.6mm Size
- VERMONT GAGE 301155550 Taperlock Assembly, Go/NoGo, 13/16-20 UNEF, 3B
- KIPP K0116.4A43X30 Adjustable Handle, Ball Knob, Zinc, 3/8 Inch To 16 Thread Size, 30 mm Stud Length
Explore More
- KEYSHAFT
- MONSTER
- RITTAL
- BRAH ELECTRIC
- KINGSWAY GROUP
- Workbenches
- Hex Drive Thread Inserts
- Soil Tester Accessories
- Vibration Sensors
- Take-Up Units
- OBERON TCG Arc Flash Kits, 65 Cal Arc Rating
- DEWALT Protector Safety glasses
- PYRAMEX Highlander Plus Sealed Eyewears
- ANVIL AS1902 Series Pipe Roller Supports
- BRADY Recycle Label
- AKRO-MILS 35230 Nest And Stack Totes
- PASS AND SEYMOUR Turnlock Power Interrupting Locking Connectors
- MI-T-M Electrical Boxes
- TEXAS PNEUMATIC TOOLS Kits
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 7.5-RD Roller With Rigid Diamond Top, 7.5 Ton Capacity
€492.72 /unit







