HILMAN ROLLERS 10-RP Roller With Rigid-Padded Top, 10 Ton Capacity
10 ton.
Padded
Rigid
Get it by Monday, Jan 19
€532.22 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 11.27 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- CHICAGO-LATROBE 50536 Extra Long Drill Bit, 25/64 Inch Size, 10 Inch Overall Length
- THOMAS & BETTS 54650PF Cord Connector, Straight, Nylon, 1 1/2 Inch Size, 1.39 To 1.6 Inch Connection
- TITAN FASTENERS ATM10
- SLOAN 3365175BT ETF-610-8-BOX-ADM-CP-0.5GPM-MLM-FCT Low Body Faucet, Deck Mounted, Hardwired, Infrared, 0.5 gpm, 8 Inch Trim Plate, CP Finish
- SHARPE VALVES SV34834TE004 Gate Valve Class 800 1/2 Inch
- EATON SVX006A1-4A1B1B1B5C5 Adjustable Frequency Drive, 7-1/2HP IL, NEMA Type 1, 380-500V, 6 DI, Brake Chopper, FR4
- SMC VALVES AS2301F-N01-07ST Flow Controller, 1/8 Inch Size, Standard N Port
- GRAINGER hf1.5x4.5-60 Carbon Steel Rectangular Bar, 1.5 Inch Thick, 4 1/2 Inch X 5 Feet Nominal Size
Explore More
- DESCO INDUSTRIES
- KEYSHAFT
- NORGREN
- TENNANT
- MACURCO
- Platform Lift and Stacker Accessories
- Warning Whip Accessories
- Safety and Disconnect Switches
- Oils
- Air Filter and Element
- CHICAGO PNEUMATIC QRS Series Rotary Screw Air Compressors With Air Dryer
- ANVIL 2177 Series Socket Weld Caps, Forged Steel
- ANVIL AS200EH Series Channels With Elongated Holes
- HOSE MASTER Hose Metal 1.25 Inch
- DAYTON Hytrel Jaw Coupling Inserts, Tan
- SQUARE D Internally Mounted Surge Protection
- VERMONT GAGE Car Zz NoGo Reversible Assemblies, Green
- SPEARS VALVES PVC 80 PSI 22-1/2 Deg. Elbows, Gasket x Spigot
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-RP Roller With Rigid-Padded Top, 10 Ton Capacity
€532.22 /unit







