HILMAN ROLLERS 3.75-RD Roller With Rigid Diamond Top, 3.75 Ton Capacity
3.75 ton.
Diamond
Rigid
Get it by Monday, Jan 19
€434.51 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 13.05 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 10.31 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- MICRO 100 SME-020-2 End Mill, 0.03 Inch Length of Cut, 0.02 Inch Cutter Dia., 1.5 Inch Overall Length
- BUNTING BEARINGS CB071010 Sleeve Bearing, 7/16 Inch I.D., 5/8 Inch O.D., 1 1/4 Inch Length
- CHAINFLEX CF881-10-12 Control Cable, Cf881, PVC Jacket, Jet Black, 12 Conductors, 17 Awg, Shielded, 7 X Od
- MAIN FILTER INC. MF0589913 182205H3XLF000M Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height
- HUB CITY 0230-17036 Worm Reducer, 0.023 Hp, 0.625 Inch I.D, 0.5 Inch O.D, Cast Iron
- VERMONT GAGE 141142100 Plug Gage, Class X, Go, Steel, 0.4210 Inch Size
- SHRINK KON CPO750-6-A Thin-Wall Heat Shrinkable Tubing, Blue Cross-Linked Polyolefin, 3/4 Inch
- SMC VALVES CM2B20-15 Round Body Cylinder, 20 mm Size, Double Acting
Explore More
- BELL ELECTRICAL SUPPLY
- KEYSHAFT
- SHARPE VALVES
- ALTA
- ZAI
- Pneumatic Actuated Valve Accessories
- Stacking Containers
- Revolving Storage Bins and Racks
- Flashlight Replacement Bulbs
- Step Key Stock
- AKRO-MILS 30293 Akrobins Super Size Bins
- HELICOIL Straight Flute Bottoming Taps, 4H5H, Metric Fine
- DESTACO 331-R Series Pull Action Latch Clamps
- ANVIL AS520 Series Channels, Solid
- CEMENTEX USA Fiberglass Extension Bars, 1/2 Inch Square Drive
- RACO Electrical Boxes
- VESTIL LAD Series Rolling Warehouse Ladders, 6-11 Step, Grip Strut
- MERIT BRASS 6012 Standard Pipe Nipples
- QUANTUM STORAGE SYSTEMS Wire Shelf Carts, 3 Sided Stem Casters With Rods And Tabs
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 3.75-RD Roller With Rigid Diamond Top, 3.75 Ton Capacity
€434.51 /unit







