HILMAN ROLLERS 10-SLD Roller With Swivel Locking Diamond Top, 10 Ton Capacity
10 ton.
Diamond
Swivel
Get it by Monday, Jan 19
€579.59 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 10 ton. |
| Top Style | Diamond |
| Type | Swivel Locking |
Shipping Info:
| Ship weight (kg) | 16.65 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 12.7 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- ANVIL 0500562772 Pipe Alignemnt Guide, Size D, 6 Inch Pipe Size, Black
- DYNABRADE 22632
- VEGA TOOLS M31301 Impact Socket, 1/2 Inch Square Drive, 13mm Mag Standard Length
- METRO TT10-E2160M1860C Overhead Track Shelving Complete Kit, 72 Inch Size Track Length, 60 Inch Overall Width
- APPLETON ELECTRIC KPFL1010J5G48 High Pressure Sodium Light Fixture, 100W
- SPEARS VALVES 7134T1-007C Full Port Ball Valve, DIN Socket, Vertical, 25mm, T1 Port, 3-Way, FKM
- ADVANCE TABCO TFMG-2410 Work Table, 120 X 24 Inch Size 16 Ga 304 Ss Top
- VESTIL VBR-9 Steel Vertical Bar Rack 39.375 x 24.125 x 84 3000 lb Capacity, Blue
Explore More
- KEYSHAFT
- MASTER LOCK
- RITRON
- TEADIT
- NORLAKE
- Basket Truck Accessories
- CPVC Pipe Fittings
- Cantilever Storage Rack Components
- Dampers
- Vacuum Pad Assemblies
- CONDOR Goatskin Leather Pearl Welding Gloves
- SALISBURY ILP Series Top Grain Goatskin Leather Gloves
- RUD CHAIN Collar Nuts, Grade 10, Crack Tested
- CHICAGO PNEUMATIC CP7255 Series Orbital Sanders
- LAMP ESR-4513 Series Full Extension Drawer Slides
- FIBERPLATE Grit Polypropylene Gry
- KERN AND SOHN FL Series Digital Force Gauges
- GRAINGER Leather General Purpose Gloves And Mitts
- GRAINGER Storage Pail Lids, Caps And Liners
- SIOUX CHIEF Knockout Test Plugs And Caps
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-SLD Roller With Swivel Locking Diamond Top, 10 Ton Capacity
€579.59 /unit







