HILMAN ROLLERS 50-RD Roller With Rigid Diamond Top, 50 Ton Capacity
50 ton.
Diamond
Rigid
Get it by Monday, Jan 19
€1,938.67 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 81.9 |
| Ship height (cm) | 20.32 |
| Ship length (cm) | 18.1 |
| Ship width (cm) | 53.34 |
| Country of Origin | US |
Explore Products
- DUPONT TD127SWBLG0025CM Hooded Disposable Coveralls, Tyvek 400, Light Duty, Serged Seam, White
- JAMCO PX360U600GP Platform Truck, Steel Deck
- TEADIT CGF1580.116.4.150 Full Face Cut Gasket, Tealon 1580, 1/16 Inch Thickness, 4 Inch Size, 150# Class
- THERMCO GW2532 Hydrometer Specific Gravity 0.001
- MARTIN SPROCKET CSW24022X30 Wing Pulley, Standard, 24 Inch Outside Dia., MXT30 Bushing, 22 Inch Face Width, Steel
- MORSE CUTTING TOOLS 10028 Taper Shank Drill, ‎7/16 Inch Dia., 7-1/4 Inch Length, Hss
- GRAINGER PS-ABSB-44 Rectangle Stock, 0.125 Inch Plastic Thick, Black, Opaque, 6200 Psi Tensile Strength
Explore More
- KEYSHAFT
- MARKS USA
- OETIKER
- WISS
- GENSPEED
- Sanding Disc Rolls
- Utility Sinks and Laundry Tubs
- Circular Fluorescent Lamps
- Thresholds
- Fuel Cylinders
- SHARPE VALVES Forged Carbon Steel Globe Valve, FNPT
- LOUISVILLE L-3016 Series Fiberglass Step Ladders
- DESTACO 247, 267 Series Vertical Hold Down Clamps
- IRONCLAD Heatworx Reinforced Duty Gloves
- CONDOR Hemmed Inspection Women White Gloves
- ZURN PEX and Sweat Adapter
- WALTER TOOLS Proto Max ST Solid Carbide End Mill
- STARRETT 676 Magnetic Backs
- NIBCO KT-403-W Series Check Valves, Bronze, Fire Protection, Buna-N
- NIBCO 6119-W Series Blind Flanges, Black Polypropylene Schedule 80, One-Piece Webbed Design
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 50-RD Roller With Rigid Diamond Top, 50 Ton Capacity
€1,938.67 /unit







