HILMAN ROLLERS 10-SLS Roller With Swivel Locking Smooth Top, 10 Ton Capacity
10 ton.
Smooth
Swivel
Get it by Monday, Jan 19
€584.84 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 10 ton. |
| Top Style | Smooth |
| Type | Swivel Locking |
Shipping Info:
| Ship weight (kg) | 16.65 |
| Ship height (cm) | 15.24 |
| Ship length (cm) | 12.38 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- VERMONT GAGE 251119320 Disc Set, 2 Style, Class XX, NoGo, Steel
- GEORG FISCHER 856-010 Flange 1 Inch Spigot Pvc
- ELASCO PRODUCTS EWC6-Yellow Wheel Chock, 8 1/2 Inch x 6 Inch x 5 3/4 Inch Chock Size, Polyurethane, Yellow
- MACROMATIC TH44168-31T Time Delay Relay, On/Off Delay, SPDT, 24V AC, 1 to 100 sec., Single Pin Trigger
- JAMCO BS45YP Flammables Safety Cabinet, 45 gal, 43 Inch x 18 Inch x 65 Inch, Yellow, Self-Closing
- PROCON 10BE025F11XX Rotary Vane Pump, Brass, 25 GPH, EPDM/Nitrile, No Relief Valve
- GOODMAN 10123533 Limit Switch 200F Co M/R
- EATON E30KE500STAMP Pushbutton, 30.5 mm, Square Multifunction, Type E, Extended, White, 1/8 Inch High
Explore More
- FOAMGLAS
- HUBBELL LIGHTING - DUAL-LITE
- KEYSHAFT
- SAF-T-FENCE
- GATEWAY SAFETY INC
- Sanding Sheet Hand Pad Holders and Blocks
- Channel Strip Fluorescent Fixtures
- Cam and Groove Fittings
- Radiator Specialty Tools
- Soil Auger Kits
- AKRO-MILS 30289 Akrobins Super Size Bins
- ANSELL 74-048 Hyflex Uncoated Cut Resistant Gloves
- ANSELL 11-947 Hyflex Durable Cut Resistant Gloves With Enhanced Grip
- RUD CHAIN Torque Adapters
- TEMPCO NHL Series Duraband Nozzle Band Heaters
- KETT TOOLS Strain Relievers
- PASS AND SEYMOUR Trademaster Series Magnetic Low Voltage Toggle Dimmers
- APOLLO VALVES GCB-50 Series Manual Main Control Valves
- EATON Interphase Barrier Kits
- PHILIPS LED Retrofit Kits
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-SLS Roller With Swivel Locking Smooth Top, 10 Ton Capacity
€584.84 /unit







