HILMAN ROLLERS 30-RD Roller With Rigid Diamond Top, 30 Ton Capacity
30 ton.
Diamond
Rigid
Get it by Monday, Jan 19
€1,460.50 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 47.25 |
| Ship height (cm) | 20.32 |
| Ship length (cm) | 15.56 |
| Ship width (cm) | 38.1 |
| Country of Origin | US |
Explore Products
- CEMENTEX USA CUL40COPK-M2 Coat And Overpant Kit, 40 Cal., M Size, Class 2
- DEXTER DB1000-SCT-613-KDC Deadbolt Single Locks, 1, Dark Bronze
- LINCOLN ELECTRIC KP509 Tig Torch Parts Kit For Ptw-18/pta-26
- OILITE PF-0608-03B Flanged Sleeve Bearing, 3/8 Inch Bore, 1/2 Inch Od, 3/8 Inch Overall Length
- HUBBELL WIRING DEVICE-KELLEMS GFSMCB120240163P
- TITAN FASTENERS CNC05006
- ACROVYN 4COS372N Outside Corner, Impact Resistant, Classic Maple
Explore More
- DINEX
- KEYSHAFT
- KIPP
- XTEND & CLIMB
- AMEREX CORP
- Carpenter's and Mechanic's Pencils
- Calibration Kits and Stations
- Pry Bar Lever Dollies
- Paint Mixers
- Yard Hydrants
- DWYER INSTRUMENTS BTM3 Series Maximum/Minimum Bimetal Thermometers
- CONDOR Full Finger General Purpose Gloves
- MEMPHIS GLOVE Cut Pro PU Work Gloves
- MECHANIX TAA M-Pact Covert Tactical Impact Resistant Gloves
- VIEGA PROPRESS 90 Degree Drop Ear Elbow, Press x FNPT
- CARLISLE FOODSERVICE PRODUCTS Tumblers
- GRAINGER Gaskets
- CALBRITE Wedge Anchors, Stainless Steel
- UNIWELD Complete MIG Flowmeter Kits
- VALLEY CRAFT EZY-Tilt Pallet Hand Trucks, Deep Frame
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 30-RD Roller With Rigid Diamond Top, 30 Ton Capacity
€1,460.50 /unit







