HILMAN ROLLERS 10-RS Roller With Rigid-Smooth Top, 10 Ton Capacity
10 ton.
Smooth
Rigid
Get it by Monday, Jan 19
€519.75 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Ship height (cm) | 14.29 |
| Ship length (cm) | 10 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- EATON HVX100A2-4A1N1B4C4 Adjustable Frequency Drive, 100 HP, NEMA Type 12, EMC H, LonWorks, 480 V
- J.W. WINCO 638-40-1/2X13-94-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia
- GRAINGER 61F.625X1.5-6 Flat Bar Stock, 6061, 1 1/2 Inch x 6 Inch Nominal Size, 0.625 Inch Thick, Extruded
- VERMONT GAGE 141282390 Plug Gage, Class X, NoGo, Steel, 0.8239 Inch Size
- ENERPAC RLP11407 Cassette, 4 7/16 Inch /113 mm Hexagonal AF Size
- BALDOR / DODGE 127740 P2B-DLEZ-25M-SHCR Pillow Block & Base-Mount Bearing
- TITAN FASTENERS AEU06096
- WEATHERHEAD 7315X08X12 Connector, Straight Adapter, Compression X Morb 4500 PSI
Explore More
- KEYSHAFT
- PIC GAUGES
- TB WOODS
- DORMER
- BEVEL TOOL
- Panel Mount Circuit Breakers
- Tool and Appliance Tester Accessories
- Counter and Bench Brushes
- Carpet Sweepers
- Fire Hose and Fire Extinguisher Accessories
- MCR SAFETY Ninja Ice Insulated Black Work Gloves
- ANSELL 58-335 Alphatec Chemical Resistant Gloves With Moisture Absorbent Inner Coating
- ELVEX Acer Unitary Lens/Semi-Frame Core Protective Eyewears
- OETIKER Hose Clamp Assortment Kits
- DAYTON Banded V-Belts, Type B
- CLE-LINE 21 Piece High Speed Steel Jobber Drill Bit Set
- WESTWARD Hose Connector
- APOLLO VALVES Retainer Springs
- BALDOR MOTOR Three Phase TEAO Chiller/ Cooling Tower Motors
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-RS Roller With Rigid-Smooth Top, 10 Ton Capacity
€519.75 /unit







