HILMAN ROLLERS 15-RD Roller With Rigid-Diamond Top, 15 Ton Capacity
15 ton.
Diamond
Rigid
Get it by Monday, Jan 19
€561.33 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
Shipping Info:
| Ship weight (kg) | 18.9 |
| Ship height (cm) | 16.19 |
| Ship length (cm) | 10.39 |
| Ship width (cm) | 32.39 |
| Country of Origin | US |
Explore Products
- APPROVED VENDOR U51050.012.0062 Socket Head Cap Screw, 5-40 Thread Size, Cylindrical, 5/8 In Lg., 1/8 In Head Ht.
- DUPONT TY122SWH3X0025VP Hooded Disposable Coveralls, Serged Seam, White, 3XL
- ASSOCIATED SPRING RAYMOND X1500-075 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.93 Inch Size Stroke
- VESTIL HDOC-1624-9 Hardwood Carpet End Dolly, 24 x 16 x 5-3/4 Inch, 900 lb Capacity
- APPROVED VENDOR SFT728NM Drill Bushing Type Sf Drill Size 13/16
- DORIAN DST-63RBA-S69.88-SCGCL12
- SMC VALVES CQ2A40-10DCZ-XB13 Compact Cylinder, 40 mm Size
- LOVEJOY 68514461465 CJ 42 80A BLUE Jaw Coupling Spider, With Element, Open Center, Polyurethane
Explore More
- COLDER PRODUCTS COMPANY
- ER TAPE
- KEYSHAFT
- TENACTIV
- HAP SYSTEM
- Storage Buildings
- Work Tables
- Rotary Tool Accessories
- Plastic U-Shaped Channel Stock
- Lamp Changers
- FABENCO ZT Series Full Coverage Self-Closing Safety Gates
- MEMPHIS GLOVE Big Jake Premium A+ Side Leather Palm Work Gloves
- MOON AMERICAN Male Dry Hydrants, With 45 Deg. Elbow
- GLOBE SCIENTIFIC Tri-Corner Beakers, Economy Style
- RIDGID Bolt Cutters
- DAYTON Festoon Lead Car Cables
- DAZOR EcoFlex LED Light Series
- WATTS AQLCM Series Couplings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 15-RD Roller With Rigid-Diamond Top, 15 Ton Capacity
€561.33 /unit







