HILMAN ROLLERS 10-SLP Roller With Swivel Locking Padded Top, 10 Ton Capacity
10 ton.
Padded
Swivel
Get it by Monday, Jan 19
€580.64 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 10 ton. |
| Top Style | Padded |
| Type | Swivel Locking |
Shipping Info:
| Ship weight (kg) | 16.65 |
| Ship height (cm) | 14.61 |
| Ship length (cm) | 13.34 |
| Ship width (cm) | 26.67 |
| Country of Origin | US |
Explore Products
- EATON IQ150MA6511-2A Enclosed Meter, Iq 150 Electronic Power Meter, 60 Hz
- BROWNING 187823 TP50HX 1 5/8 Torque Limiter
- EATON BAB1030S Miniature Circuit Breaker, 120/240 VAC, 30A, 10 kA Interrupt, 1P
- GATES 11/C85 Banded V-Belt, 11 Strand, 89.18 Inch Length, 0.597 Inch Thickness
- APPROVED VENDOR SB-3003-0190-03-36 Flat Stock 3003 Aluminium 3/16 Inch T 3 Inch x 3 Feet
- AIGNEP 55230-14-12-14 Composite Union Tee, 14mm x 12mm x 14mm Tube
- MERIT BRASS 2212-1100
- PROCON 105B215F11BA Rotary Vane Pump, Stainless Steel, 215 GPH, EPDM/Nitrile, Standard-Non External Adjust
Explore More
- CELLTREAT
- HALLOWELL
- KEYSHAFT
- MAKITA
- BLUE DEF
- Air Amplifiers
- Open End Wrench Sets
- Conduit Voltage Markers
- Pressing Tools
- Trailer Jack Accessories
- REVCOR Propeller, 22 inch
- REVCOR Propeller, 24 inch
- CONDOR General Purpose Chemical Resistant Orange Gloves
- ANSELL 70-225 Hyflex Reversible Cut Resistant Gloves
- LOC-LINE Acid Resistant NPT Connectors
- ZURN Lavatory Supply Stop 3/8 Inch
- TRACERLINE UV Flashlight
- WOODHEAD 130058 Series Closure Cap
- VERMONT GAGE Go Standard Thread Plug Gages, 1/4-28 Unf Lh
- MERSEN FERRAZ MULTIBLOC Fuse Switch Disconnectors, 800VAC
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 10-SLP Roller With Swivel Locking Padded Top, 10 Ton Capacity
€580.64 /unit







