Distribution

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Base Plate, Panelboard
APPLETON ELECTRIC

Base Plate, Panelboard

Item: BK3BNR
Model: ZWQ10902
€764.48 /unit
See Details
Circuit Breaker 300a 2p 600vac Lug
Item: AF9HFC
Model: LA26300BC
€9,300.27 /unit
Add To Cart
Circuit Breaker Bolt-on 2 Pole 50a
Item: AF9GUU
Model: QOB250GFI
€299.29 /unit
Add To Cart
General Purpose Drive Replacement Power Module, High Performance, 480 VAC, 590 A
Item: BH9QTR
Model: FR11-0590-4-ANV
€25,809.42 /unit
Add To Cart
Load Center Lug 30A 120/240VAC 1-Phase
Item: AJ2HNR
Model: QO2L30S
€65.99 /unit
Add To Cart
Molded Case Circuit Breaker Accessory, 450 A, 3 Pole, 1000 Vdc, Without Terminals
Item: BH3FWB
Model: HMDLPV3450W
€26,954.75 /unit
Add To Cart
Molded Case Circuit Breaker, 600 VAC/250 VDC, 600 A, 65 kA Interrupt
Item: BJ8KDJ
Model: CHLD3600T77W
See Details
Molded Case Circuit Breaker, Electronic Lsi Trip, 3-Pole, 1250A, 480 Vac
Item: BH6DCJ
Model: NGS3125T32WP09
Add To Cart
Molded Case Circuit Breaker, Electronic Lsig Trip, 3-Pole, 2000A, 600 Vac, Line/Load
Item: BH6QCY
Model: RGC320036B21ZGE
Add To Cart
Molded Case Circuit Breaker, F-Frame, 2-Pole, 175A, 240 Vac, 125 Vdc, 50/60 Hz
Item: AG8MXL
Model: EDH2175
€999.28 /unit
Add To Cart
Molded Case Circuit Breaker, F-Frame, Type Fd, 4-Pole, 175A, 600 Vac, 250 Vdc
Item: BH9MGA
Model: FD4175ELA03S21
€5,933.65 /unit
Add To Cart
12...20142015

Distribution

Electrical systems are always dependent on effective power distribution to work properly. This saves you from unwanted accidents like having a short circuit or a power outage, which can cause immense damage to your electrical equipment. We supply electrical distribution equipment needed by contractors and engineers for any industrial or residential project. Choose from our circuit breakers, panels, inverters and much more.

We are here to help!

Looking for a part not listed here?