EATON FD4175ELA03S21 C Complete Molded Case Circuit Breaker, F-Frame, Fd | BH9MGA

EATON FD4175ELA03S21 Molded Case Circuit Breaker, F-Frame, Type Fd, 4-Pole, 175A, 600 Vac, 250 Vdc

Item: BH9MGA Model: FD4175ELA03S21
In Stock

Get it by Monday, Sep 29

€5,933.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Height 5 1/2"
Length 3.38"
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 5 1/2"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)13.97
Ship length (cm)8.59
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelWidthLengthPrice
EATON FD2175 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | AG8NHE FD21752 3/4"3.38"€1,296.66
EATON FD2200 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | AG8NHF FD22002 3/4"3.38"€1,296.66
EATON FD2225 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | AG8NHG FD22252 3/4"3.38"€1,296.66
EATON FD3110 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | AG8NHX FD3110-7 2/5"€1,638.97
EATON ELFD3030LA06 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | BH9DTZ ELFD3030LA060.001"--
RFQ
EATON FD1020H01 C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | BH9LEB FD1020H011.38"3.38"€516.04
EATON FD1010L C Complete Molded Case Circuit Breaker, F-Frame, Fd, Complete Breaker | BH9LED FD1010L1.38"3.38"€449.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD4175ELA03S21 Molded Case Circuit Breaker, F-Frame, Type Fd, 4-Pole, 175A, 600 Vac, 250 Vdc
€5,933.65 /unit