Flat Shipping
Flat Shipping at

SQUARE D LA26300BC Circuit Breaker 300a 2p 600vac Lug | AF9HFC 2GPC2

SQUARE D LA26300BC Circuit Breaker 300a 2p 600vac Lug

Item: AF9HFC Model: LA26300BCCross Ref: 2GPC2
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9,300.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Ac Voltage Rating 600V AC
Amps 300A
Circuit Breaker Type Standard
Dc Voltage 250V DC
Height 11"
High Amp Trip Setting 3000A
Low Amp Trip Setting 1500A
Max. Air Rating 42 kA At 240V AC
Min. Wire Size 1 AWG
Mounting Plug In Panelboard
Number Of Poles 2
Phase 1
Phase Connection BC
Terminal Connection Type Lug
Trip Type Thermal Magnetic
Width 6"
Breaking Capacity Code A
Circuit Breaker Application HACR Rated
Component Type Circuit Breaker
Depth 5.84"
Electrical Connection Lugs, Load, I-Line Connection, Line
Height 11"
Line Rated Amps 300A
Magnetic Hold Amps 1500A
Magnetic Tripping Amps 3000A
Mounting Mode I Line
Number Of Poles 2
Phase Connection BC
Returnability Yes
Tightening Torque 115.06 lbf.in. @ 0.07 sq. in. to 0.5 sq. in. @ 1 AWG to 600 kcmil, 115.06 lbf.in. @ 0.07 sq. in. to 0.2 sq. in. @ 1 AWG to 250 kcmil
Trip Unit Technology Thermal-Magnetic
Warranty 18 Months
Width 6"
Wiring Configuration 4 Wire

Shipping Info:

Ship weight (kg) 6.8625
Ship height (cm)27.94
Ship length (cm)14.73
Ship width (cm)15.24
HS code8536200020
Country of OriginMX

Product Details:

    • Instantaneous Trip (Adjustable)

Product Variants

ProductModelAmpsInstantaneous TripFrame SizeNumber Of PolesDc Voltage RatingTerminal ConnectionCircuit Breaker ActuatorCircuit Breaker Mounting StylePrice
SQUARE D LA36400 Circuit Breaker 400a 3p 600vac Lug | AF9FNN 2DL47 LA36400-Instantaneous400A, LA-250V ACLugToggle-€5,616.19
SQUARE D LA36200 Circuit Breaker 200a 3p 600vac Lug | AF9FPZ 2DL42 LA36200-Instantaneous400A, LA-250V ACLugToggle-€5,616.19
SQUARE D LA36300 Molded Case Circuit Breaker, 300 A, 3 Pole, 600 VAC, Lug | AF9FQA 2DL45 LA36300-Instantaneous400A, LA-250V ACLugToggle-€5,616.19
SQUARE D LA36350 Circuit Breaker 350a 3p 600vac Lug | AF9FQB 2DL46 LA36350-Adjustable400A, LA-250V ACLugToggle-€5,616.19
SQUARE D LA26125AC Circuit Breaker 125a 2p 600vac Lug | AF9HEG 2GNZ1 LA26125AC-Adjustable400A, LA-250V ACLugTogglePlug In Panelboard€8,520.53
SQUARE D LA26200AB Circuit Breaker, 200Amp, 2 Poles, 600VAC, Lug | AF9HEQ 2GNZ9 LA26200AB-Adjustable400A, LA-250V ACLugTogglePlug In Panelboard€9,300.27
SQUARE D LA26200AC Circuit Breaker 200a 2p 600vac Lug | AF9HER 2GPA1 LA26200AC-Adjustable400A, LA-250V ACLugTogglePlug In Panelboard€6,438.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LA26300BC Circuit Breaker 300a 2p 600vac Lug
€9,300.27 /unit