SQUARE D QO2L30S Load Center Lug 30A 120/240VAC 1-Phase | AJ2HNR 5B755

SQUARE D QO2L30S Load Center Lug 30A 120/240VAC 1-Phase

Item: AJ2HNR Model: QO2L30SCross Ref: 5B755
7 In Stock

Ships within 2 days via

€65.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Load Center
Circuit Breaker Type QO
Depth 3"
Enclosure Material Steel
Height 6.73"
Number Of Spaces 2
Phase 1
Short Circuit Amps Rating 10 kA
Width 3.81"
Ambient Air Temperature For Operation 23°F, 104°F
Amps Rating 30A
Box Number 1
Busbar Material Aluminium
Busbar Material Finish Tin Plated
Cover Type Surface Cover
Electrical Connection Lugs
Enclosure Material Welded Sheet Steel
Enclosure Rating NEMA 1 Indoor Enclosure
Ground Bar Grounding Bar (Ordered Separately)
Height 6.7"
Max Short Circuit Amps Rating 10 kA
Maximum Number Of Single Pole Circuits 2
Maximum Number Of Tandem Breakers 0
Number Of Phases 1
Number Of Spaces 2
Pon Convertible Mains (lugs) Fixed Mains (Lugs)
Returnability Yes
Surface Finish Baked Enamel Gray
Tightening Torque Main Lugs 35 lbs.-in., 14 AWG to 10, Aluminium, Copper, Main Lugs 35 lbs.-in., 12 AWG to 10, Aluminium, Copper
Voltage Rating 120/240V AC
Warranty 18 Months
Width 3.8"
Wire Size 14 AWG to 10 AWG, 12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)10.69
Ship length (cm)19.81
Ship width (cm)10.9
Country of OriginMX

Product Details:

    • Enclosure NEMA Rating : 1
    • Main Circuit Breaker or Main Lug : Main Lug
    • Max. No. of Tandem Breakers : 0
    • Recommended Surface Cover : Included
    • Bus Material : Shielded Plated Copper
    • Recommended Ground Bar Kit : 5B717
    • Special Features: Top or Bottom Feed

Product Variants

ProductModelAmpsBus MaterialIncluded Enclosure CoverRecommended Surface CoverRecommended Flush CoverRecommended Ground Bar KitHeightPhasePrice
SQUARE D QO24L70F Load Center 70a 120/240vac 1ph | AA9GKC 1D388 QO24L70F-Tin Plated AluminumFlush Cover-Included---€109.01
SQUARE D QO24L70S Load Center 70a 120/240vac 1ph | AA9GKE 1D390 QO24L70S-Tin Plated AluminumSurface CoverIncluded----€100.63
SQUARE D QO312L125G Load Center 125a 208y/120vac 3ph | AA9GKF 1D400 QO312L125G-Tin Plated CopperOrder Separately--Included--€419.96
SQUARE D QO318L200G Load Center 200a 208y/120vac 3ph | AA9GKH 1D402 QO318L200G-Tin Plated CopperOrder Separately1D4361D435Included--€607.27
SQUARE D QO320L125G Load Center 125a 208y/120vac 3ph | AA9GKK 1D405 QO320L125G-Tin Plated CopperOrder Separately--Included--€612.59
SQUARE D QO330L200G Load Center 200a 208y/120vac 3ph | AA9GKM 1D407 QO330L200G200A-----30"3€629.40
SQUARE D QO403L60NF Load Center Lug 60A 208Y/120VAC 3-Phase | AG9FMG 1D411 QO403L60NF-Tin Plated AluminumFlush Cover-Included---€186.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO2L30S Load Center Lug 30A 120/240VAC 1-Phase
€65.99 /unit