EATON HMDLPV3450W Molded Case Circuit Breaker Accessory Thermal Magnetic Trip, Complete, 450 A, 7.5 Kaic | BH3FWB

EATON HMDLPV3450W Molded Case Circuit Breaker Accessory, 450 A, 3 Pole, 1000 Vdc, Without Terminals

Item: BH3FWB Model: HMDLPV3450W
In Stock

Get it by Monday, Sep 29

€26,954.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trip
Amps Rating 450A
Frame Size Frame J-K
Height 7 1/2"
Interrupt Rating 7.5 Kaic
Length 18 1/2"
Number Of Poles 3
Series Series PV Guard And Solar
Terminals Without
Trip Type Fixed Thermal-magnetic
Type Complete
Voltage Rating 1000V DC
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 11"

Shipping Info:

Ship weight (kg) 12.78
Ship height (cm)19.05
Ship length (cm)46.99
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON EIPBK Molded Case Circuit Breaker Accessory Thermal Magnetic Trip, Interphase Barriers, Hmcpe | BH9DKJ EIPBK-€83.44
EATON 82E7095 Molded Case Circuit Breaker Accessory Thermal Magnetic Trip, Trip Unit, 800 A, Three-Pole | BJ6ZPA 82E7095For Type Hmam Breakers€5,820.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMDLPV3450W Molded Case Circuit Breaker Accessory, 450 A, 3 Pole, 1000 Vdc, Without Terminals
€26,954.75 /unit