SQUARE D QOB250GFI Circuit Breaker Bolt-on 2 Pole 50a | AF9GUU 2GLH5

SQUARE D QOB250GFI Circuit Breaker Bolt-on 2 Pole 50a

Item: AF9GUU Model: QOB250GFICross Ref: 2GLH5
7 In Stock

Ships within 2 days via

€299.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bolt On Circuit Breaker
Ac Voltage Rating 120/240V AC
Amps 50A
Circuit Breaker Type Ground Fault Circuit Interrupter
Dc Voltage Not Rated
Depth 2.91"
Frame Size 100A/QO
Length 4.12"
Max. Air Rating 10 kA At 120/240V AC
Min. Wire Size 12 AWG, 14 AWG
Number Of Poles 2
Terminal Connection Lug
Terminal Connection Type Lug
Width 1 1/2"
Ambient Rating 104°F
Amps Rating 50A
Circuit Breaker Type Ground Fault Protecting Class A 6 mA
Depth 2.9"
Electrical Connection Box Lugs
Height 4.1"
Interrupt Rating 10 kA @ 120/240V AC, 10 kA @ 120V AC
Mounting Type Bolt On
Number Of Panel Spaces 2
Number Of Poles 2
Ratings Not Rated
Returnability Yes
Tightening Torque 44.3 lbf.in. @ 0.006 sq. in. to 0.03 sq. in. @ 12 AWG to 4 AWG
Voltage Rating 120/240V AC
Warranty 18 Months
Width 1.5"
Wire Size 12 AWG to 4 AWG, 14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.59
Ship length (cm)13.46
Ship width (cm)9.14
HS code8536200020
Country of OriginMX

Product Variants

ProductModelAmpsNumber Of PolesWidthLengthDc Voltage RatingPhaseMax. Wire SizeTerminal ConnectionPrice
SQUARE D QOB115CAFI Bolt On Circuit Breaker 15a 1 Pole 10ka 120v | AF6FXQ 12R458 QOB115CAFI15A---Not RatedSingle8 AWG-€202.60
SQUARE D QOB120CAFI Bolt On Circuit Breaker 20a 1 Pole 10ka 120v | AF6FXR 12R459 QOB120CAFI20A---Not RatedSingle8 AWG-€202.60
SQUARE D QOB120VHCAFI Bolt On Circuit Breaker 20a 1 Pole 22ka 120v | AF6FXU 12R461 QOB120VHCAFI20A---Not RatedSingle8 AWG-€380.72
SQUARE D QOB110 Circuit Breaker 10 A | AF6PNN 1H822 QOB11010A---48VSingle8 AWG-€22.18
SQUARE D QOB115 Circuit Breaker 15 A | AF6PNP 1H823 QOB11515A---48VSingle8 AWG-€20.86
SQUARE D QOB120 Circuit Breaker, 20 A | AF6PNQ 1H824 QOB12020A---48VSingle8 AWG-€22.26
SQUARE D QOB130 Circuit Breaker 30 A | AF6PNR 1H825 QOB13030A---48VSingle8 AWG-€23.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB250GFI Circuit Breaker Bolt-on 2 Pole 50a
€299.29 /unit