Circuit Protection Devices

Filter

StyleModelTypeHeightWidthPrice (ex. VAT)
A84E0362Molded Case Circuit Breaker0.001"0.001"€18,694.13
A84E0361Molded Case Circuit Breaker0.001"0.001"€19,005.84
A84E0359Motor Circuit Protector0.001"0.001"€18,950.84
BUSSMANN -

Circuit Protection Devices

StyleModelMPNPrice (ex. VAT)
ANO.64NO.64€311.33
BNO.80NO.80€106.44
RFQ
CNO.236NO.236€289.30
RFQ
DTPL-TATPL-TA€89.95
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 15A Max.

StyleModelAmpsNumber Of PolesAc Voltage RatingMounting StyleTermination TypePrice (ex. VAT)
ACCP2B-2-15CF-----€509.54
BCCP2B-1-15CF-----€202.57
CCCP2B-3-15CF15A3600V ACDIN RailLug€756.98
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 90A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-90CFCCP2B-1-90CF€627.00
BCCP2B-2-90CFCCP2B-2-90CF€897.05
CCCP2B-3-90CFCCP2B-3-90CF€1,172.77
SQUARE D -

Thermal Magnetic Circuit Protectors

Square D Class 9080 Type GCB Series circuit breakers facilitate both low and high interrupting capacity requirements for the protection of industrial equipment. These circuit protectors feature a thermal-magnetic trip unit providing long-time and instantaneous current limiting functions against overloads or short-circuit conditions. These units feature a 35 mm DIN rail mounting track for easy integration and quick installation and box lug terminals for accommodating copper leads of sizes ranging from 16 to 10 AWG. Choose from an extensive range of these C-curve protectors available in current ratings ranging between 1 and 15A on Raptor Supplies.

StyleModelAmpsHeightWidthMax. Wire SizeMin. Wire SizePrice (ex. VAT)
A9080GCB100-3.11"1/2"10 AWG16 AWG€122.19
A9080GCB150-3.11"-10 AWG16 AWG€121.44
A9080GCB20--1/2"10 AWG16 AWG€121.40
A9080GCB101A3.11"1/2"10 AWG16 AWG€118.93
A9080GCB303A3.11"1/2"10 AWG16 AWG€121.27
A9080GCB404A3.11"1/2"10 AWG16 AWG€131.38
A9080GCB505A3.11"1/2"10 AWG16 AWG€120.91
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 50A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-50CFCCP2B-1-50CF€196.50
BCCP2B-2-50CFCCP2B-2-50CF€572.53
CCCP2B-3-50CFCCP2B-3-50CF€756.98
MERSEN FERRAZ -

Phase Barriers

StyleModelMPN
AH1002301H1002301
RFQ
BJ214690J214690
RFQ
CP215086P215086
RFQ
BQ215708Q215708
RFQ
DV1002289V1002289
RFQ
EW212654W212654
RFQ
FW1002290W1002290
RFQ
BZ213669Z213669
RFQ
EATON -

CH Series Circuit Breaker Surge Protective Devices

StyleModelHeightWidthPrice (ex. VAT)
ACHQSA--€121.61
RFQ
BCHSPT1ULTRA1"1"€1,022.14
CCHSPT1-208Y1"--
RFQ
DCHSPT1MICRO1"1"€522.70
ECHSPT1MAX3"3 3/4"€772.42
FCHSPT22PACK6 1/2"2 1/2"€551.17
EATON -

Surge Devices

StyleModelMPNPrice (ex. VAT)
AIS100KASPDIS100KASPD€9,224.18
AIS200KASPDIS200KASPD-
RFQ
EATON -

NRX Series Low Voltage Power Circuit Cassettes

Eaton NRX Series circuit breaker cassettes are used in low-voltage power distribution switchgear and switchboards to offer overload and short-circuit protection. They feature a modular design that allows easy installation, removal and replacement of individual circuit breakers without disassembling the whole unit. These UL-listed cassettes are available in a three / four pole design and offer a universal interrupting capacity to safely interrupt currents under fault conditions.

StyleModelMPN
ANP163FABNNNNNCNP163FABNNNNNC
RFQ
ANP164FABNNNNNCNP164FABNNNNNC
RFQ
StyleModelTypeHeightWidthPrice (ex. VAT)
AFAZ-XUA(400VAC)Accessory1"1"€842.31
AFAZ-XUA(115VAC)Accessory1"1"€257.87
AFAZ-XUA(230VAC)Accessory1"1"€258.31
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 30A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-30CFCCP2B-1-30CF€207.62
BCCP2B-2-30CFCCP2B-2-30CF€511.30
CCCP2B-3-30CFCCP2B-3-30CF€756.98
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 60A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-60CFCCP2B-1-60CF€255.70
BCCP2B-2-60CFCCP2B-2-60CF€561.32
CCCP2B-3-60CFCCP2B-3-60CF€1,019.40
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 20A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-20CFCCP2B-1-20CF€213.37
BCCP2B-2-20CFCCP2B-2-20CF€550.31
CCCP2B-3-20CFCCP2B-3-20CF-
RFQ
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 40A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-40CFCCP2B-1-40CF-
RFQ
BCCP2B-2-40CFCCP2B-2-40CF€509.54
CCCP2B-3-40CFCCP2B-3-40CF€756.98
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 100A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-100CFCCP2B-1-100CF€513.02
BCCP2B-2-100CFCCP2B-2-100CF€904.11
CCCP2B-3-100CFCCP2B-3-100CF€1,193.30
BUSSMANN -

CUBE Fuse Compact Circuit Fusible Disconnects, 70A Max.

StyleModelMPNPrice (ex. VAT)
ACCP2B-1-70CFCCP2B-1-70CF€189.97
BCCP2B-2-70CFCCP2B-2-70CF€316.64
CCCP2B-3-70CFCCP2B-3-70CF-
RFQ
BUSSMANN -

Conversion Kit, 6 Pole

ModelItemPrice (ex. VAT)
KIT-6POLEBC9REL€175.31
See Details
HONEYWELL -

Compact Vfd Commissioning Device

ModelItemPrice (ex. VAT)
HVFDCDMCA/UBP2JKC€216.75
See Details
EATON -

Surge Kit

ModelItemPrice (ex. VAT)
MBEDSURGEBH4WFN-
RFQ
EATON -

Surge Suppressor, 120 VAC, 60 Hz

ModelItemPrice (ex. VAT)
SS-56BH6ZLK-
RFQ
12

Circuit Protection Devices

Circuit protection devices are designed for use with control boxes and motor load centres for protecting electrical circuits & equipment against current overload & short-circuit conditions. Raptor Supplies offers a wide array of Bussmann, Supco, Schneider Electric and Square D protection devices featuring a thermal magnetic trip or trip-free mechanism for instantly reacting against severe power surges while avoiding tripping on mild overloads and for use with operations without overload tolerance, respectively. Selected circuit breakers from Bussmann feature a built-in switch interlock facility for prohibiting fuse removal, under load, for user safety, DIN-rail mounting configuration for quick installation on panelboards or switchboards and a padlockable handle for tagout / lockout procedures. Choose from a wide range of these protection devices available in single, double & triple pole variants, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?