EATON RGC320036B21ZGE G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Complete Breaker | BH6QCY

EATON RGC320036B21ZGE Molded Case Circuit Breaker, Electronic Lsig Trip, 3-Pole, 2000A, 600 Vac, Line/Load

Item: BH6QCY Model: RGC320036B21ZGE
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Alarm Lockout Ground Fault Alarm With Right-Hand Trip
Amperage Rating 2000A
Circuit Breaker Frame Type Complete Breaker
Circuit Breaker Type RG
Communication Zone Selective Interlock
Height 15 1/2"
Interrupt Rating 100 kAIC at 480V AC, 200 kAIC at 240V AC
Length 9 3/4"
Mfr. Series 80% Rated
Number Of Poles 3
Rating 80% Rated
Terminals Line And Load
Trip Type Electronic LSIG
Voltage 600V AC
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 102 lbs.
Width 15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelNumber Of PolesWidthLengthVoltageTypeCircuit Breaker TypePrice
EATON RGC316032ZGEC G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Complete Breaker | BH6PVQ RGC316032ZGEC315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316032E G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Digitrip 310 Rms | BH6PVR RGC316032E315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316032B20ZGEC G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Complete Breaker | BH6PVU RGC316032B20ZGEC315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316032B20ZGE G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Complete Breaker | BH6PVV RGC316032B20ZGE315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316032B20E G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Digitrip 310 Rms | BH6PVW RGC316032B20E315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316032B20EC G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Digitrip 310 Rms | BH6PVX RGC316032B20EC315 1/2"9 3/4"600V AC-RG-
RFQ
EATON RGC316033EC G Electronic Molded Case Circuit Breaker, Rg-Frame, Rg, Digitrip 310 Rms | BH6PVY RGC316033EC315 1/2"9 3/4"600V ACComplete BreakerRG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGC320036B21ZGE Molded Case Circuit Breaker, Electronic Lsig Trip, 3-Pole, 2000A, 600 Vac, Line/Load