EATON NGS3125T32WP09 G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6DCJ

EATON NGS3125T32WP09 Molded Case Circuit Breaker, Electronic Lsi Trip, 3-Pole, 1250A, 480 Vac

Item: BH6DCJ Model: NGS3125T32WP09
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Amperage Rating 1250A
Frame NG
Frequency Rating 50-60 Hz
Height 9"
Interrupt Rating 50 kAIC at 480V AC, 85 kAIC at 240V AC
Length 6"
Mfr. Series Series G
Notes All Eaton NG-Frame Circuit Breakers Are Suitable For Reverse Feed Use
Number Of Poles 3
Rated Permanent Current 315A
Rating Plug 630/800/1000/1250A
Rating Plug Type Interchangeable
Terminals Without Terminals
Trip Type Electronic LSI
Type Complete Breaker
Voltage 480V AC
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 9"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of PolesLengthWidthVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Electronic Ls Trip | BH6AVZ NG3600CTW39"9"480V AC-NG€13,748.75
EATON NGC208032EC G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AWZ NGC208032EC26"9"480V AC-NG-
RFQ
EATON NGC208036E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXA NGC208036E26"9"480V AC-NG-
RFQ
EATON NGC208035M G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXC NGC208035M26"9"480V AC-NG-
RFQ
EATON NGC208035E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXD NGC208035E26"9"480V AC-NG-
RFQ
EATON NGC208036M G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXE NGC208036M26"9"480V AC-NG-
RFQ
EATON NGC208033E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXF NGC208033E26"9"480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGS3125T32WP09 Molded Case Circuit Breaker, Electronic Lsi Trip, 3-Pole, 1250A, 480 Vac