EATON NGH2800T36WP19 G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6BND

EATON NGH2800T36WP19 Molded Case Circuit Breaker, Electronic Lsig Trip, 250A Trip Rating, 2-Pole, 800A, 480 Vac

Item: BH6BND Model: NGH2800T36WP19
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Amperage Rating 800A
Circuit Breaker Frame Type Complete Breaker
Circuit Breaker Type NG
Frame NG
Height 9"
Interrupt Rating 65 kAIC at 480V AC, 100 kAIC at 240V AC
Length 6"
Mfr. Series Series G
Notes All Eaton NG-Frame Circuit Breakers Are Suitable For Reverse Feed Use
Number Of Poles 2
Rated Permanent Current 150A
Rating Plug 400/500/600/800A
Rating Plug Type Interchangeable
Terminals Without Terminals
Trip Type Electronic LSIG
Voltage 480V AC
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 9"

Product Variants

ProductModelNumber Of PolesLengthWidthVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Electronic Ls Trip | BH6AVZ NG3600CTW39"9"480V AC-NG€13,748.75
EATON NGC208032EC G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AWZ NGC208032EC26"9"480V AC-NG-
RFQ
EATON NGC208036E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXA NGC208036E26"9"480V AC-NG-
RFQ
EATON NGC208035M G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXC NGC208035M26"9"480V AC-NG-
RFQ
EATON NGC208035E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXD NGC208035E26"9"480V AC-NG-
RFQ
EATON NGC208036M G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXE NGC208036M26"9"480V AC-NG-
RFQ
EATON NGC208033E G Electronic Molded Case Circuit Breaker, Ng-Frame, Ng, Digitrip 310 Rms | BH6AXF NGC208033E26"9"480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGH2800T36WP19 Molded Case Circuit Breaker, Electronic Lsig Trip, 250A Trip Rating, 2-Pole, 800A, 480 Vac