EATON EDH2175 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MXL

EATON EDH2175 Molded Case Circuit Breaker, F-Frame, 2-Pole, 175A, 240 Vac, 125 Vdc, 50/60 Hz

Item: AG8MXL Model: EDH2175
7 In Stock

Ships within 2 days via

€999.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Circuit Breaker
Height 2 3/4"
Length 3.38"
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 2 3/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)6.99
Ship length (cm)8.59
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelWidthLengthPrice
EATON ED2100 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MTD ED21002 3/4"3.38"€797.51
EATON ED2125 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MTE ED21252 3/4"3.38"€797.51
EATON ED2150 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MTF ED21505 1/5"7.3"€797.51
EATON ED2175 C Complete Molded Case Circuit Breaker C | AG8MTG ED21752 3/4"3.38"€797.51
EATON ED2225 C, FFrame Molded Case Circuit Breaker, 225A | AG8MTR ED22252 3/4"3.38"€797.51
EATON ED3060 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MUN ED30604.13"3.38"-
RFQ
EATON ED3110 C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker | AG8MUQ ED31104.13"-€984.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EDH2175 Molded Case Circuit Breaker, F-Frame, 2-Pole, 175A, 240 Vac, 125 Vdc, 50/60 Hz
€999.28 /unit