EATON FR11-0590-4-ANV Power Module Unit, Converter, 0590, Drive Replacement Power Module, Fr11 | BH9QTR

EATON FR11-0590-4-ANV General Purpose Drive Replacement Power Module, High Performance, 480 VAC, 590 A

Item: BH9QTR Model: FR11-0590-4-ANV
In Stock

Get it by Monday, Sep 29

€25,809.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Module
Height 11"
Length 15.7"
Series 9000X
Warranty Limited 2 Year From The Date Of Shipment
Weight 114.6 lbs.
Width 23 3/5"

Shipping Info:

Ship weight (kg) 51.57
Ship height (cm)27.94
Ship length (cm)39.88
Ship width (cm)59.94
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightVoltagePhasePrice
EATON FI13-H10-5-ANV Power Module Unit, 1030 A, Variable Frequency Drives, Power Module Unit | BH9PMQ FI13-H10-5-ANV23 1/2"16"11 3/4"--€55,398.46
EATON FR09-0125-5-ANV Power Module Unit, Inverter, 0125, Drive Replacement Power Module, Fr9 | BH9QQM FR09-0125-5-ANV11 2/5"14 3/5"11"--€48,908.32
EATON FR09-0125-6-ANV Power Module Unit, No Brake Chopper, Air Cooled, Varnished, Fr9, Three-Phase | BH9QQN FR09-0125-6-ANV14 1/2"11 1/4"11"575V3€48,908.32
EATON FR09-0144-5-ANV Power Module Unit, Inverter, 0144, Drive Replacement Power Module, Fr9 | BH9QQR FR09-0144-5-ANV11 2/5"14 3/5"11"--€49,135.09
EATON FR09-0144-6-ANV Power Module Unit, No Brake Chopper, Air Cooled, Varnished, Fr9, Three-Phase | BH9QQV FR09-0144-6-ANV14 1/2"11 1/4"11"575V3€49,135.09
EATON FR09-0208-5-ANV Power Module Unit, 0208, Drive Replacement Power Module, Fr9 | BH9QQY FR09-0208-5-ANV11 2/5"14 3/5"11"--€49,815.41
EATON FR09-0170-6-ANV Power Module Unit, No Brake Chopper, Air Cooled, Varnished, Fr9, Three-Phase | BH9QQZ FR09-0170-6-ANV14 1/2"11 1/4"11"575V3€49,351.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FR11-0590-4-ANV General Purpose Drive Replacement Power Module, High Performance, 480 VAC, 590 A
€25,809.42 /unit