NORTON ABRASIVES

Norton Abrasives catalogue comprises surface grinding wheels, sandpaper sheets & strips, flap wheels & mops, hand pads, sanding discs, rolls & belts, different types of grinding, cut-off & surface conditioning wheels and more.
Norton sanding belts are commonly used to shape and finish wooden and metallic surfaces during grinding and deburring operations.They are offered as coated and non-woven sanding belts with a variety of abrasive materials (including aluminium oxide, zirconia alumina and ceramic) to choose from. The durable and versatile Norton flap discs are a popular grinding and finishing tool designed for heavy stock removal and surface blending.

See More

Request a Quote

Product Categories

NORTON ABRASIVES Recessed Grinding Wheels

Recessed Grinding WheelsAchieve precise finishes and tight geometry tolerances when used in conjunction with grinding machines. Equipped with recesses to accommodate mounting flanges with an overall diameter ranging between 12 & 14 inches. Come in Type-5 one-sided & Type-7 two-sided variants(101 Products)

NORTON ABRASIVES Abrasive Cut-Off and Chop Wheels

Abrasive Cut-Off and Chop WheelsIncludes a wide range of Norton cutting wheels ideal for deburring, heavy-duty / light grinding and metal cutting applications. Available in different diameters, abrasive materials and grit sizes(826 Products)

NORTON ABRASIVES Mounted Flap Wheels

Mounted Flap WheelsGrind, contour and polish intricate shapes in metal fabrication and welding applications. The continuous series of individual flaps provide a uniform finish. Use a retainer nut to securely lock the wheel onto the machine. Available in a rotating speed range of 8000 - 30000 rpm(53 Products)

NORTON ABRASIVES Unitized Non-Woven Wheels

Unitized Non-Woven WheelsFacilitate precise edge deburring and finishing jobs on small or intricate workpieces. Feature aluminium oxide / silicon carbide construction for an optimal cut rate and a controlled density range for additional durability(75 Products)

NORTON ABRASIVES Convolute Non-Woven Wheels

Convolute Non-Woven WheelsUsed for creating a desired surface finish where very little stock removal is required. Feature a non-woven synthetic fibre mesh construction impregnated with aluminium oxide / silicon carbide abrasives and bound by resins(79 Products)

NORTON ABRASIVES Unmounted Flap Wheels

Unmounted Flap WheelsUsed for thread cleaning and deburring applications. Feature a threaded arbor hole to attach the wheel to the tool and grinding cones & plugs with a durable resin bond for efficient grinding of titanium, super alloy, 300 & 400 Series stainless steel and carbon steel(54 Products)

NORTON ABRASIVES Diamond and CBN Grinding Wheels

Diamond and CBN Grinding WheelsIdeal for grinding reinforcement bars or protruding bolts. Feature free-cutting diamond abrasives with fine grits to ensure a precise operation, and a resin bond for maximum grain retention(29 Products)

NORTON ABRASIVES Cup Brushes

Cup BrushesTwist-knot and cable-crimped wire brushes ideal for high-impact cutting or cleaning applications in weld beads, corners and T-connections. Can be mounted on arbors or shanks(24 Products)

NORTON ABRASIVES End Brushes

End BrushesTwist-knot and crimped wire-end brushes used to clean and deburr recessed areas or inside diameters of a tube or pipe(40 Products)

NORTON ABRASIVES Spiral and Tube Brushes

Spiral and Tube BrushesFeature a long wire handle to clean narrow and long areas like test tubes, pipes, bottles, gaps and similar cylindrical areas. Available in aluminium oxide, brass, nylon, silicon carbide, stainless steel and steel variants(30 Products)

NORTON ABRASIVES Flap Discs

Flap DiscsIncludes a wide range of Type 27 and Type 29 flap discs designed for right-angle grinder applications. Available in different abrasive and backing materials(236 Products)

NORTON ABRASIVES Arbor and Mandrel Mount Sanding Discs

Arbor and Mandrel Mount Sanding DiscsCan be mount on angle grinders or sanding machines using an arbor or a mandrel for applications ranging from heavy stock removal to surface blending jobs. Available in aluminium oxide, ceramic, silicon carbide and zirconia alumina abrasive materials(5 Products)

NORTON ABRASIVES Adhesive (PSA) Sanding Discs

Adhesive (PSA) Sanding DiscsPressure-sensitive adhesive discs designed without a centre-hole to offer full-face usage. Feature cloth / paper backing pads for reduced edge wear and can be used on portable / stationary grinders and sanders(15 Products)

NORTON ABRASIVES Locking Sanding Discs

Locking Sanding DiscsIncludes a variety TR, TS and Type 3 Norton sanding discs designed to perform dry sanding operations. Available in different colours, disc diameters and abrasive materials(18 Products)

NORTON ABRASIVES Hook-and-Loop Sanding Discs

Hook-and-Loop Sanding DiscsSuitable for dry sanding and fine finishing services on wood, plastic, fibreglass, composite, primer and sealers. Integrated with Cyclonic technology that extracts 60 per cent more dust. Available in diameters ranging from 5 to 7 inches(321 Products)

NORTON ABRASIVES Sanding Belts

Sanding BeltsIncludes a variety of coated and non-woven sanding belts with aluminium oxide, ceramic aluminium oxide and zirconia alumina as abrasive material options(670 Products)

NORTON ABRASIVES Sanding Disc Rolls

Sanding Disc RollsCompatible with paint, primer, softwood, metal, plastic, hard & soft composite and fibreglass surfaces. Contain no pigments or dyes, thereby eliminating any chances of colour transfer to workpieces. Selected models come with 5 to 6 vacuum holes(176 Products)

NORTON ABRASIVES Abrasive Rolls

Abrasive RollsIncludes cloth-handy, non-woven and paper-handy rolls ideal for light-duty deburring, blending, sanding and finishing operations. Available in aluminium oxide and silicon carbide abrasive materials with grit sizes up to 1200(34 Products)

NORTON ABRASIVES Sandpaper Sheet Rolls

Sandpaper Sheet Rolls(94 Products)

NORTON ABRASIVES Sanding Hand Pad Rolls

Sanding Hand Pad RollsIntegrated with a special-foamed backing for maximum grip while sanding round edges, contours and curves, as well as finishing top coats and primers. Come color coded, by grit size, for easy identification(10 Products)

NORTON ABRASIVES Sandpaper Sheets

Sandpaper Sheets(120 Products)

NORTON ABRASIVES Sanding Hand Pads

Sanding Hand PadsDesigned to clean up jagged edges and remove dust or rust; suited for use with concrete, stone, ceramic or glass surfaces. Feature a color-coded configuration for easily identifying the grit sizes(64 Products)

NORTON ABRASIVES Disc Backup Pads

Disc Backup PadsFoam / plastic / rubber backup pads designed for use with quick-change and fibre sanding discs. Can be mounted on mandrels or spindles of orbital sanders and mini grinders. Capable of providing up to 30000 rpm speed(127 Products)

NORTON ABRASIVES Sanding Sheet Hand Pad Holders and Blocks

Sanding Sheet Hand Pad Holders and BlocksUsed with sandpaper to provide a stable foundation to smoothen surfaces and remove loose paint / grit / dirt during painting or refinishing applications. Feature a curved contour for a comfortable grip and an in-built air chamber to keep the workplace clean & dust free(1 Product)

NORTON ABRASIVES Sanding Disc Hand Pad Holders

Sanding Disc Hand Pad HoldersProvide a concrete foundation for accommodating the sandpaper and a curved contour shape to comfortably fit the hand. Also, integrated with coated abrasives and surface conditioning discs or sheets(1 Product)

NORTON ABRASIVES Sanding Sponges

Sanding SpongesMade of abrasive-coated foam for stripping, sanding & finishing applications, as well as minor defect removal & surface key creation. Flexible design allows use on curved, contoured and flat surfaces. Available in coarse, extra coarse, medium, fine, super fine, micro fine & ultra fine variants(26 Products)

NORTON ABRASIVES Die Grinders

Die Grinders(1 Product)

NORTON ABRASIVES Mounted Points

Mounted PointsAssure rapid stock removal & prolonged life; ideal for both small shop and high volume foundry operations. Available in aluminium oxide, ceramic, cubic boron nitride, diamond, silicon carbide and zirconia alumina abrasive materials(126 Products)

NORTON ABRASIVES Diamond Surface Sharpening Stones

Diamond Surface Sharpening StonesStackable diamond benchstones comprising a flat-diamond surface plated on a nickel-coated steel bar to deliver a fast and even tool edge sharpening. Available in 220 and 325 grit sizes(1 Product)

NORTON ABRASIVES Single Grit Sharpening Stones

Single Grit Sharpening StonesDesigned for sharpening scissors, scythes, knives, razors, chisels and plane blades. Come in fine, ultra-fine, medium, coarse and extra-coarse grained variants for faster stock removal rates and edge shaping with minimal loading(6 Products)

NORTON ABRASIVES Sharpening Stone and File Sets

Sharpening Stone and File SetsUsed to sharp, debur, chamfer and fit delicate metal parts. Feature bonded abrasives composed of aluminium oxide & carbon carbide / synthetic material to cater to all sharpening needs and provide faster cutting(3 Products)

NORTON ABRASIVES Combination Grit Sharpening Stones

Combination Grit Sharpening StonesIncludes benchstones, specialty sharpening stones, utility stones and waterstones used for sharpening laboratory blades, surgical instruments & die tools. Available in grit sizes ranging from 150 to 8000(39 Products)

NORTON ABRASIVES Abrasive Sharpening Files

Abrasive Sharpening FilesAluminium oxide, Arkansas stone and silicon-carbide abrasive files used for sharpening cutlery, curved knives, gouges and deep-grooved tools. Selected models featuring pointed edges also available(87 Products)

NORTON ABRASIVES Rubbing Bricks

Rubbing BricksUsed for rubbing floors, cleaning and scouring castings, rubbing down concrete and removing mold marks. Selected models feature a diagonal flute design, resulting in sharp edges, to offer a clean sharing action. Available in coarse & extra coarse variants for heavy-duty applications(7 Products)

NORTON ABRASIVES Tool Sharpeners

Tool Sharpeners(2 Products)

NORTON ABRASIVES Abrasive Mandrels

Abrasive MandrelsDesigned to remove parting lines, imperfections and burrs from hard-to-reach internal diameters, edges or contoured components. Feature a spiral construction to offer a chatter-free cutting action with a maximum speed of 15000 rpm(8 Products)

NORTON ABRASIVES Abrasive Wheel Adapters

Abrasive Wheel AdaptersIncludes mandrel assemblies and reducing bushings for use with unified wheels of arbor sizes up to 3 inches(14 Products)

NORTON ABRASIVES Automotive Appearance

Automotive AppearanceIncludes microfibre wipes ideal for dusting, polishing and waxing applications. Can absorb 8 times their own weight in water and offered in a pack of 20(3 Products)

Things To Consider

Cross-Reference Alternatives

Norton Abrasives product's MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent ARC Abrasives, Merit & 3M model numbers. So, if you're looking for a similar product that is either out of stock or obsolete, chances are Raptor Supplies has an alternate product available.

Shipping

These Norton Abrasives products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Norton Abrasives

Norton Abrasives catalogue comprises surface grinding wheels, sandpaper sheets & strips, flap wheels & mops, hand pads, sanding discs, rolls & belts, different types of grinding, cut-off & surface conditioning wheels and more.
Norton sanding belts are commonly used to shape and finish wooden and metallic surfaces during grinding and deburring operations.They are offered as coated and non-woven sanding belts with a variety of abrasive materials (including aluminium oxide, zirconia alumina and ceramic) to choose from. The durable and versatile Norton flap discs are a popular grinding and finishing tool designed for heavy stock removal and surface blending.

Major Trade Names

Norton Meshpower Discs

Norton Meshpower Discs

Norton MeshPower discs are designed with multiple holes & a unique mesh matrix structure for dust extraction in general applications. They can be used wet or dry due to their exclusive No-fil technology that prevents clogging for less clean-up time. These MeshPower discs have no defined hole pattern...

to allow quick & easy alignment with a compatible backup pad.

Blaze Rapid Strips

Blaze Rapid Strips

Norton Blaze Rapid Strips are mounted on angle grinders for removing surface rust, residue,weld spatter, dirt, mill scale and other surface contaminants to prepare the workpiece for coating, painting & soldering. These abrasives are stiff enough to handle harsh usage and soft enough to prevent goug...

ing & reworking.

Beartex High Strength Discs

Beartex High Strength Discs

Beartex high strength discs are installed on a bench or die grinders using a mandrel for rust or coating removal, polishing, contaminant removal and more. They feature high-strength, smear-proof resin binders to offer light satin finishes. These discs can operate longer & have better-tearing resista...

nce when used on burrs or sharp edges.

Norton Abrasives Competitive Advantages

No-fil Coating

No-fil Coating

No-fil coating on Norton Abrasive discs and sheets prevents clogging due to dust buildup. It extends disc life by resisting loading when sanding wet or dry.

Vitrified Mounted Points with Norton Quantum Grain & Vitrium3 Bond Technology

Vitrified Mounted Points with Norton Quantum Grain & Vitrium3 Bond Technology

Vitrified mounted points are used along with grinding machines for grinding small, intricate, curved metal pieces in foundry, tool room & aerospace industry. These vitrified mounted points use ceramic Quantum grain and Vitrium3 bond technology for higher removal rate of material, ensuring long operating life compared to other abrasive mounted point...

s. Vitrium3 bond technology offers cool cutting & profile holding at high speeds, whereas the Quantum ceramic grain developed from Norton's patented Seeded-Gel technology increases the cutting efficiency by providing a micrometric level breakdown.

Frequently Asked Questions

Where are Norton Abrasives products manufactured?

Norton Abrasives products are manufactured across the globe in Staverton, Gloucestershire and Raleigh Hall, Eccleshall and Stafford in the United Kingdom.

What are the uses of different grades of Norton sandpaper?

The grit / grade of sandpaper denotes the size of abrasive materials present. A high grit size (600 etc.) indicates finer abrasives in the sandpaper, resulting in smoother surface finishes, whereas the lower grit sizes (30, 60 etc.) represent coarser abrasives used in heavy sanding and stripping applications. Users should choose appropriate sandpaper according to their applications for fine or coarse grinding while considering the material (workpiece) properties.

What are the abrasives used in Norton grinding wheels?

The abrasives used in grinding wheels are aluminium oxide, silicon carbide, ceramic grain, zirconium aluminium oxide, cubic boron nitride and diamond.