NORTON ABRASIVES Recessed Grinding Wheels

Achieve precise finishes and tight geometry tolerances when used in conjunction with grinding machines. Equipped with recesses to accommodate mounting flanges with an overall diameter ranging between 12 & 14 inches. Come in Type-5 one-sided & Type-7 two-sided variants

Filter

NORTON ABRASIVES -

Dish Grinding Wheel

StyleModelAbrasive MaterialGritBond TypePrice (ex. VAT)Pkg. Qty.
A66252836574---€1,261.175
B66252836977Aluminum Oxide60Vitrified€449.745
C66243530067Aluminum Oxide60Vitrified€337.715
NORTON ABRASIVES -

Flaring Cup Grinding Wheels, Type 11

Norton flaring cup grinding wheels are desinged for surface prepapration applications in foundries, welding shops, fabrication facilities, steel mills and shipyards. These grinding wheels feature zirconia alumina / ceramic zirconia / aluminium oxide made abrasive discs to smoothen weld seams, clean castings and prepare surfaces for plating or painting. The flaring cup wheels are designed for use on right angle portable cup grinders. Choose from a wide range of flaring cup grinding wheels, available in 3 to 7 inch face diameters on Raptor Supplies.

StyleModelGritAbrasive MaterialBond TypeThicknessHardnessPrice (ex. VAT)Pkg. Qty.
A66243530378-----€491.815
B66243530415-----€947.715
C6625314692216Silicon Carbide-2"-€111.341
D6625280960916Silicon CarbideResin2"P€59.321
E6625347967916-Resin2"-€50.741
F6624351051216Aluminum OxideResin2"-€40.621
G6625314692916Silicon Carbide-2"-€123.571
H6625283849546Aluminum OxideVitrified2"-€1,089.215
I6624353024646Aluminum OxideVitrified--€627.315
J6625283097146Aluminum OxideVitrified--€695.265
K6624352918760Aluminum OxideVitrified1 1/4"-€615.1710
L6624353041760CeramicVitrified--€1,119.085
M6624352918360Aluminum OxideVitrified1 1/4"J€66.711
N6625283849760Aluminum OxideVitrified2"-€957.835
O6624353036160Aluminum OxideVitrified--€640.895
NORTON ABRASIVES -

Recessed Grinding Wheel

Recessed grinding wheels from Norton are designed for use with grinding machines for abrasive cutting of complex-shaped workpieces. Offered in Type-5 one-sided & Type-7 two-sided variants, these grinding wheels come with recesses that can accommodate mounting flanges with an overall diameter of 12 / 14 inches. Norton's SG Series wheels feature high-performance seeded gel-ceramic aluminium-oxide abrasive that offers fast & reliable cutting and stock removal, as well as require very less dressing from time to time.

StyleModelGritThicknessAbrasive MaterialDiameterArbor HoleHardnessBond TypePrice (ex. VAT)
A66253209930-------€1,307.52
B69210421418---30"---€2,046.60
B66253307885462"Aluminum Oxide---Vitrified€439.41
C66252916228461"Ceramic-1 1/4"HVitrified€238.34
D66253263600462"Aluminum Oxide---Vitrified€504.73
B6146366686560--12"----
RFQ
E66243428329601"Aluminum Oxide-3/8"KVitrified€15.62
B6625329416360------€1,646.89
NORTON ABRASIVES -

4NV BlueFire ZA Non-Reinf Portable Snagging Wheels, Type 11

StyleModelAbrasive MaterialGritThicknessBond TypePrice (ex. VAT)
A66253344371Alumina Zirconia142"Resin€117.11
B66253198584Aluminum162"Resin€103.98
C66253146925Aluminum162"Resin€88.68
A66253344373Zirconia Alumina142"Resin€114.27
C66253146917Zirconia Alumina162"-€79.58
C66253146918Zirconia Alumina162"-€85.85
C66253146920Zirconia Alumina162"-€104.41
A66253198586Zirconia Alumina162"Resin€114.50
B66253198583Zirconia Alumina162"Resin€57.87
NORTON ABRASIVES -

38A AO Toolroom Wheels, Type 11

StyleModelAbrasive MaterialGritBond TypeThicknessPrice (ex. VAT)Pkg. Qty.
A66243530387Aluminum Oxide60Vitrified1 1/2"€921.8010
B66243530390Aluminum Oxide60Vitrified-€501.245
NORTON ABRASIVES -

38A AO Toolroom Wheels, Type 05

StyleModelGritThicknessAbrasive MaterialBond TypeDiameterArbor HolePrice (ex. VAT)Pkg. Qty.
A66252942809461"Aluminum OxideVitrified--€519.965
B66253263175461 1/2"Aluminum OxideVitrified12"5"€385.031
C6625294222560-Aluminum OxideVitrified--€548.225
D66252942815601"Aluminum OxideVitrified--€543.235
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 35

StyleModelGritThicknessAbrasive MaterialBond TypeDiameterPrice (ex. VAT)
A66253049115462"Aluminum OxideVitrified9"€791.53
B66253049112702"Aluminum OxideVitrified-€892.22
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 12

StyleModelThicknessAbrasive MaterialGritBond TypeArbor HoleHardnessPrice (ex. VAT)Pkg. Qty.
A66252837732------€628.905
B66252836966------€614.175
C662531611971"Aluminum Oxide54Vitrified--€385.021
D662531611961"Aluminum Oxide54Vitrified1"J€387.571
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 11

StyleModelGritAbrasive MaterialBond TypeThicknessPrice (ex. VAT)Pkg. Qty.
A6625283852846Aluminum OxideVitrified2"€1,165.605
B6625283085946Aluminum OxideVitrified-€994.525
C6625294295946Aluminum OxideVitrified2"€1,444.825
D6625283085846Aluminum OxideVitrified-€1,033.705
E6625283849260Aluminum OxideVitrified-€1,192.045
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 07

StyleModelArbor HoleAbrasive MaterialGritBond TypeThicknessDiameterPrice (ex. VAT)
A66253263348-Aluminum Oxide46Vitrified--€778.04
B66253263596------€788.51
B66253263483-Aluminum Oxide46Vitrified2"-€762.21
C662532635903"Aluminum Oxide46Vitrified2"12"€777.78
C662532635915"Aluminum Oxide46Vitrified2"12"€771.21
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 06

StyleModelThicknessAbrasive MaterialGritBond TypePrice (ex. VAT)Pkg. Qty.
A66252838458----€745.105
B66252830838----€627.935
C662528385442"Aluminum Oxide46Vitrified€591.485
NORTON ABRASIVES -

32A AO Toolroom Wheels, Type 05

StyleModelGritThicknessArbor HoleDiameterHardnessAbrasive MaterialBond TypeSpecificationPrice (ex. VAT)Pkg. Qty.
A6625336436246----Aluminum OxideVitrified-€755.101
B66252942826461"1 1/4"-GAluminum OxideVitrified-€171.671
C66252942690461"---Aluminum OxideVitrified-€648.285
A66252942688461"---Aluminum OxideVitrified-€741.865
D66253263166461 1/2"5"12"-Aluminum OxideVitrified32A46-IVBE€628.031
A6625326316946----Aluminum OxideVitrified-€620.961
E66253044382461"1 1/4"-JAluminum OxideVitrified-€210.371
F6625304479046----Aluminum OxideVitrified-€950.235
D66253364300461 1/2"5"14"-Aluminum OxideVitrified-€731.891
G6625294269146----Aluminum OxideVitrified-€678.935
D66253364365601 1/2"5"14"-Aluminum OxideVitrified-€771.481
A66252942699601"---Aluminum OxideVitrified-€742.625
NORTON ABRASIVES -

5SG SG CA Toolroom Wheels, Type 05

StyleModelGritAbrasive MaterialBond TypeThicknessPrice (ex. VAT)Pkg. Qty.
A66253202883----€977.251
B66252942427----€1,500.575
C6625294197646CeramicVitrified-€1,417.995
D6625336410246CeramicVitrified-€1,171.801
D6625336410346CeramicVitrified-€1,241.761
E6625294243160CeramicVitrified1"€1,435.205
StyleModelThicknessGritPrice (ex. VAT)
A66252809608--€50.17
A662528096002"16€57.72
StyleModelThicknessAbrasive MaterialGritPrice (ex. VAT)
A66252809618---€44.85
A66252809598---€46.58
A66252825201---€44.43
A662528095992"Aluminum Oxide16€56.50
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
66253251527CY6VQX-
RFQ
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
66253387808CY6VHQ-
RFQ
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
66253387809CY6VAU-
RFQ
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
66253350608CY6WKJ-
RFQ
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
66253350612CY6VBA-
RFQ
NORTON ABRASIVES -

Surface Grinding Segment

ModelItemPrice (ex. VAT)
69083156473CY6UYK-
RFQ
12

We are here to help!

Looking for a part not listed here?