NORTON ABRASIVES Abrasive Cut-Off And Chop Wheels

Includes a wide range of Norton cutting wheels ideal for deburring, heavy-duty / light grinding and metal cutting applications. Available in different diameters, abrasive materials and grit sizes

Filter

NORTON ABRASIVES -

All Purpose Cut Off Wheels

Norton Abrasives all purpose cut off wheels provide fast cuts on foundry cut-off applications including stainless steels, hard & soft carbon steels, titanium, tool steels, ductiles, gray irons, superalloys & casts. They feature aluminium oxide or zirconia alumina construction for exceptional cut rates and have high performance resin bonds & reinforcements to withstand high pressures & aggressive demanding applications. These wheels offer improved abrasive durability, resistance to heat & side pressures and come with Type 1 cut-off quality providing increased cutting surfaces & minimum interference with the workpieces. The optimal bond hardness in selected models bring excellent blends of cut rates & life and are available in abrasive grits of 20, 24 & 100.

StyleModelDiameterThicknessGritGradeWheel HardnessWheel Dia.Abrasive MaterialArbor Hole SizePrice (ex. VAT)Pkg. Qty.
A6625332215112"0.078"100FineJ12"Aluminum Oxide-€499.6510
B6625317936720"3/16"24Extra CoarseV20"Aluminum Oxide1"€183.921
C6907865038020"3/16"20Extra CoarseY20"Aluminum Oxide1"€3,095.1510
D66253117880254 mm1.6 mm100FineJ-Aluminum Oxide-€436.3410
E66253117879254 mm1.6 mm100FineJ-Aluminum Oxide-€428.8710
F66253322152305 mm2 mm100FineJ12"Aluminum Oxide-€506.2210
G66253322863350 mm2.5 mm100Metallurgical--Aluminum Oxide-€550.8510
NORTON ABRASIVES -

5SGZ NorZon Plus CA Small Diameter Cut-Off Wheels, Type 01/41

StyleModelThicknessArbor Hole SizeGritAbrasive MaterialDiameterDiamond KnockoutWheel TypeMaterialPrice (ex. VAT)
A66243510671--------€12.34
B662435106680.035"1/4"60Ceramic-No--€11.67
C662435106690.035"3/8"60Ceramic-No--€12.16
D662435106731/8"3/8"--3"NoType 1Ceramic, Zirconia Alumina€13.62
E662435106701/16"1/4"36Ceramic-No--€12.24
NORTON ABRASIVES -

5SG SG CA Toolroom Wheels, Type 01

StyleModelAbrasive MaterialDiameterThicknessGradeWheel HardnessOverall Dia.GritBond TypePrice (ex. VAT)Pkg. Qty.
A66253160403--------€618.201
B66252939467--------€967.685
C66253044093--------€1,366.775
D66253262505--------€800.791
E66252940197--------€1,190.965
F66253302625--------€1,594.321
G66253364320--------€1,534.131
C66253363971--------€1,056.781
C66253262515--------€798.411
H66253262595--------€928.501
I66253044102--------€357.501
C66253262508--------€761.991
J66252939464--------€962.605
K66252940196--------€1,262.825
L66252940193--------€1,244.025
C66253043649--------€1,752.395
C66253363815--------€1,387.861
M66253044099--------€1,565.675
N66253044089--------€1,404.935
O66253262596--------€1,218.181
C66253363974--------€967.231
C66253262500--------€787.561
C66253363970--------€972.971
P66253364414--------€1,727.651
C66253363979--------€1,008.831
NORTON ABRASIVES -

Small Diameter Reinforced Abrasive Cut Off Wheels, Type 1

Norton small diameter reinforced abrasive cut off wheels are suitable for general-purpose blending, deburring & grinding applications. They feature aluminium oxide, norzon, ceramic or zirconia alumina construction and resin bond technology for additional free cuts & long life. These wheels are used with horizontal or straight shaft grinders and ensure precise cutting. They have ultra thin slide reinforcing (selected models) for minimum kerf loss and come with Type 1 abrasives for reduction in interference with the workpieces. Choose from a broad range of these wheels, available in operating speeds up to 30560 rpm.

StyleModelThicknessArbor Hole SizeDiameterWheel TypeMaterialSpecificationsGritDiamond KnockoutPrice (ex. VAT)
A66243529516--------€16.49
B662434113940.035"3/8"2"Type 1Aluminum OxideGemini-No€4.79
C662435296060.035"1/4"4"Type 1Premium Aluminum Oxide-60No€17.32
D690831664310.109"1 3/4"-Small Diameter ReinforcedNorzonNorzon-No€501.56
NORTON ABRASIVES -

Cut Off Abrasive Wheel, Type 1

Norton Abrasives cut off abrasive wheels provide quick, clean cuts in ferrous metals and stainless steel. These zirconia wheels can productively cut a wide range of materials from stainless steel and carbon steel to alloys and gray iron. The ceramic / zirconia alumina abrasive wheels are used with the right-angle grinder to cut steel and stainless steel. Choose from a broad range of these cut off abrasive wheels, available in 60, 46, 36, 30 and 24 grit options.

StyleModelArbor Hole SizeGritThicknessDiamond KnockoutWheel Dia.Abrasive MaterialWheel TypePrice (ex. VAT)
A662528325211"24-No14"Aluminum Oxide-€26.81
B662528355541"360.109"No14"Aluminum Oxide-€12.18
C662534101831"305/32"No-Aluminum Oxide-€61.33
D076607893991"363/32"No14"Aluminum Oxide-€17.99
E690786090321"245/32"No20"Aluminum Oxide-€101.82
F076607894001"367/64"No12"Aluminum Oxide-€13.22
G690786090331"303/16"No20"Aluminum Oxide-€110.60
H690786090341"243/16"No20"Aluminum Oxide-€115.04
I076607894051"363/32"No14"Aluminum Oxide-€17.32
J662534101851"305/32"No18"Aluminum Oxide-€98.16
K076607894533/8"600.035"No4"Aluminum OxideType 1€3.30
L662435372733/8"600.035"No4"Aluminum Oxide-€6.64
M076607890965/8"241/8"Yes8"Aluminum Oxide-€7.91
N076607890975/8"241/8"Yes7"Aluminum Oxide-€6.55
O076607890985/8"241/8"Yes6 1/2"Aluminum Oxide-€6.32
NORTON ABRASIVES -

Grinding Wheel

Norton grinding wheels are used for tool shaping and sharpening, stock removal and surface grinding applications in metal fabrication, manufacturing and construction industries. These grinding wheels can also be used with bench, pedestal and precision grinders. Norton wheels have abrasive grains held together by a vitrified bond which offers a high ratio of material removal to wheel use. For multiple grinding applications, these wheels come in fine, medium, coarse, and extra coarse-grained variants with aluminium oxide, silicon carbide or ceramic alumina as the abrasive material. Norton abrasive grinding wheels are also offered in different wheel diameters, arbor and grit sizes, thicknesses and rotational speeds (1625 - 4965 rpm).

StyleModelThicknessAbrasive MaterialGritDiameterBond TypeGradeWheel HardnessWheel TypePrice (ex. VAT)Pkg. Qty.
A66243522372--------€6.981
B690831591071/2"Ceramic468"VitrifiedCoarseIType 1€3,344.2010
C662435222211/4"Aluminum Oxide24-ResinExtra Coarse-Type 1€18.991
D690831591123/4"Ceramic468"VitrifiedCoarseJType 1€3,952.6310
E690786667296"Aluminum Oxide6020"VitrifiedGrade MEDKType 1€1,951.721
NORTON ABRASIVES -

BlueFire ZC ZA/SC Foundry Grinding And Cutting Wheels, Type 27

StyleModelPrimary Material ApplicationDiameterConnector TypeWheel TypeOverall Dia.ThicknessGritCompatible Tool TypePrice (ex. VAT)
A66252915526Aluminum, Steel7"Unthreaded Hole-7"1/8"24Angle Grinder€22.55
B66252843204Cast Iron4 1/2"Unthreaded HoleType 27-1/8"24Angle Grinder€13.17
B66252843238Cast Iron9"Unthreaded HoleType 279"1/8"24Angle Grinder€30.61
C66252843240Cast Iron, Stainless Steel9"Threaded HoleType 279"1/8"24Angle Grinder€32.87
C66252843232Stainless Steel, Steel7"Threaded HoleType 277"1/8"24Angle Grinder€24.96
C66252843206Stainless Steel, Steel4 1/2"Threaded HoleGrinding-1/8"24Angle Grinder€15.85
NORTON ABRASIVES -

Type 1 Non Reinforced Abrasive Cut Off Wheels

Norton Abrasives non reinforced cut off wheels are used on grey iron, stainless steel, aluminium and ferrous metals or fixed based machines. They feature zirconia alumina, zirconia aluminium oxide or aluminium oxide construction for high bending & impact strength and come in Type 1 wheel categories to provide increased cutting surfaces & reduction in interference with the workpieces. These wheels are configured with arbor holes at their center to keep the saw teeth from moving and deliver speeds up to 7640 rpm. Choose from a wide range of these wheels, available in 54 and 60 grits.

StyleModelGritThicknessArbor Hole SizeAbrasive MaterialDiamond KnockoutWheel Dia.Price (ex. VAT)
A69078609031------€100.60
B66253306609------€40.79
C66252837839------€14.94
D66253106101------€22.28
E66253410184------€59.89
E66253306611------€43.60
F66253464607------€182.65
E66253106102------€22.39
G66252835387------€25.08
E66253207548------€29.70
H70184672877------€27.05
I66252837842241/8"1"Silicon CarbideNo14"€24.01
J70184623029361/8"1"Silicon CarbideNo-€38.40
NORTON ABRASIVES -

Straight Grinding Wheel

StyleModelGritThicknessDiameterArbor Hole SizeBond TypeGradeWheel HardnessOverall Dia.Price (ex. VAT)Pkg. Qty.
A66253263034----VitrifiedMediumK-€627.421
B66252941943----VitrifiedMediumK-€654.915
C66252836573----VitrifiedExtra FineNot Rated6"€74.841
C66253044534--------€141.831
D69936654177----ResinExtra CoarseR-€44.351
B66252940907--------€639.965
E66253013792----VitrifiedCoarseJ8"€1,131.555
C66252942301----VitrifiedFineNot Rated7"€114.581
F66243522415--------€21.271
B66252941930----VitrifiedCoarseH7"€670.595
G69936662098----VitrifiedMediumJ7"€654.385
C66252837194--------€93.391
C66252836571--------€74.841
B66252942709----VitrifiedMediumK7"€758.615
H66252942524----VitrifiedMediumI-€769.525
C66252837193--------€93.391
I69936662920----VitrifiedMediumJ-€503.715
J69936662909----VitrifiedCoarseH7"€465.305
A66253363927----VitrifiedMediumI-€611.521
K69078666748----VitrifiedMediumK20"€2,534.351
L66252837187--------€93.391
M66252941204----VitrifiedCoarseG7"€626.065
N69936662100----VitrifiedCoarseH8"€568.505
C66253044087----VitrifiedMediumNot Rated8"€141.831
O66253043416----VitrifiedMediumI-€563.645
NORTON ABRASIVES -

Depressed Center Wheel

Norton Abrasives depressed center wheels are designed to keep mounting hardware out of the process to provide accurate cutting. These cutting wheels are used in the grinding of casting pieces, weld beads, flash or parting lines and metal part defects. They are available in 4.5, 5, 6 and 7 inch wheel diameters.

StyleModelAbrasive MaterialGritThicknessDiameterGradeConnector TypeWheel TypeOverall Dia.Price (ex. VAT)
A66253370800--------€32.58
B66252835632--------€4.80
C66252843594--------€5.50
D66261020549--------€26.62
E66261023949Aluminum Oxide150 to 1801/2"4 1/2"Grade MEDThreaded HoleBlending And Finishing-€36.80
F66252842039Aluminum Oxide461/4"-CoarseUnthreaded Hole---
RFQ
G66252940514Aluminum Oxide241/4"7"Very Coarse-Type 27-€25.74
H66252939024Aluminum Oxide361/8"7"Extra CoarseThreaded Hole-7"€23.98
I66253049045Aluminum Oxide241/4"9"Extra CoarseThreaded HoleType 279"-
RFQ
J66253007014Ceramic241/4"9"Extra CoarseThreaded HoleType 279"€53.68
K07660775942Silicon Carbide24--Extra CoarseThreaded Hole-7"€15.67
L66252843236Zirconia Alumina241/4"7"Extra CoarseUnthreaded HoleType 27-€20.75
NORTON ABRASIVES -

BlueFire ZC ZA/SC Foundry Grinding Wheels, Type 27

StyleModelPrimary Material ApplicationDiameterWheel TypeConnector TypeOverall Dia.ThicknessGritCompatible Tool TypePrice (ex. VAT)
A66252843261Cast Iron9"Type 27Threaded Hole9"1/4"24Angle Grinder€40.06
B66252843180Cast Iron4"Type 27Unthreaded Hole-1/4"24Angle Grinder€13.04
A66252843207Cast Iron4 1/2"GrindingThreaded Hole-1/4"24Angle Grinder€16.99
A66252843231Cast Iron7"Type 27Threaded Hole7"1/4"24Angle Grinder€27.50
B66252843230Cast Iron7"Type 27Unthreaded Hole7"1/4"24Angle Grinder€22.41
B66252843260Stainless Steel, Steel9"Type 27Unthreaded Hole9"1/4"24Angle Grinder€33.86
B66252843205Stainless Steel, Steel4 1/2"Type 27Unthreaded Hole-1/4"24Angle Grinder€12.72
B66252843181Stainless Steel, Steel4"Type 27Unthreaded Hole4"1/4"24Angle Grinder€13.23
StyleModelDiameterPrimary Material ApplicationThicknessAbrasive MaterialGritWheel TypeCompatible Tool TypeConnector TypePrice (ex. VAT)
A662528432297"Cast Iron1/4"Zirconia Alumina24Type 28Angle GrinderThreaded Hole€26.89
A662528432379"Cast Iron1/4"Zirconia Alumina24Type 28Angle GrinderThreaded Hole€37.99
NORTON ABRASIVES -

Bear-Tex Blaze Rapid Strip CA Coarse Grit Depressed Center Discs, Non-Woven

StyleModelThicknessAbrasive MaterialGritConnector TypeGradePrice (ex. VAT)
A66623303919-----€54.83
B66254498101-----€35.88
C66623303916-----€42.72
D66623303920-----€59.69
E66623303915-----€43.35
F666233037831"Ceramic60Unthreaded HoleExtra Coarse€35.96
NORTON ABRASIVES -

57A AO Bench And Pedestal Wheels, Type 01

StyleModelThicknessGritDiameterGradeOverall Dia.Wheel HardnessAbrasive MaterialWheel TypePrice (ex. VAT)
A662532209471"4612"Coarse--Aluminum OxideType 1€305.71
B662531162731"6010"Grade MED--Aluminum OxideType 1€228.10
C662531162741"4610"Coarse--Aluminum OxideType 1€228.10
D662533199762 1/2"2414"Extra Coarse14"QAluminum OxideType 1€827.10
E662532209532"4612"Coarse12"MAluminum OxideType 1€469.87
F662533199722"24-Extra Coarse--Aluminum OxideType 1€645.65
NORTON ABRASIVES -

B 57A AO Non-Reinf Toolroom Cut-Off Wheels, Type 01/41

StyleModelDiameterThicknessArbor Hole SizeAbrasive MaterialGritWheel TypeAbrasive GradeCompatible Tool TypePrice (ex. VAT)
A66252922983--------€62.13
A66252822975--------€55.74
A66252922987--------€47.26
A66253022708--------€61.33
A66253122818--------€81.69
A66252822958--------€55.35
A66253022702--------€69.37
B66252922692--------€55.89
A66252922986--------€56.81
C66252922672--------€64.31
A66253122816--------€87.82
A66252922681--------€55.66
A66252922677--------€63.06
D6625312282410"3/32"5/8"Aluminum Oxide60Type 1Grade 57AChop Saw€63.61
StyleModelMPNPrice (ex. VAT)
A6625293870166252938701€50.60
A6625293872466252938724€50.03
StyleModelDiameterThicknessArbor Hole SizeGritWheel TypeDiamond KnockoutMaterialTypePrice (ex. VAT)
A662528229706"1/16"1/2"54Type 1NoAluminum Oxide1€55.72
A662529229887"1/32"1 1/4"60Type 1NoAluminum Oxide-€58.30
A662529229897"1/32"1 1/4"60Type 1NoAluminum Oxide1€52.79
NORTON ABRASIVES -

B25N 57A AO Reinf Toolroom Cut-Off Wheels, Type 01/41

StyleModelDiameterThicknessArbor Hole SizeAbrasive MaterialGritWheel TypeAbrasive GradeCompatible Tool TypePrice (ex. VAT)
A66252922675--------€28.02
B66252922688--------€41.36
B66252922673--------€63.51
C662530227128"1/8"5/8"Aluminum Oxide36Type 1Grade 57AChop Saw€48.93
NORTON ABRASIVES -

B97 90A ZA Blend Reinf Foundry Cut-Off Wheels, Type 01/41

StyleModelDiameterOverall Dia.Wheel Dia.Wheel HardnessThicknessArbor Hole SizeAbrasive MaterialGritPrice (ex. VAT)
A6625342220516"16"16"T5/32"1"Zirconia Alumina24€3,020.66
B6907865037520"20"20"Y5/32"1"Zirconia Alumina24€3,715.80
StyleModelDiameterThicknessGritAbrasive MaterialWheel TypeTypeBond TypeGradePrice (ex. VAT)
A662533440984"1/4"20Zirconia AluminaType 1Portable SnaggingResinExtra Coarse€22.45
A662531985908"1"16Zirconia AluminaType 1Portable SnaggingResinExtra Coarse€126.97
NORTON ABRASIVES -

BlueFire ZA ZA Grinding Wheels, Type 27

StyleModelDiameterPrimary Material ApplicationGradeConnector TypeOverall Dia.ThicknessAbrasive MaterialGritPrice (ex. VAT)
A662528432144 1/2"Stainless Steel, SteelExtra CoarseUnthreaded Hole-1/4"Zirconia Alumina24€11.84
B662528432134 1/2"Stainless Steel, SteelExtra CoarseThreaded Hole-1/4"Zirconia Alumina24€16.24
A662528431774"Cast IronExtra CoarseUnthreaded Hole-1/4"Zirconia Alumina24€10.94
A662528431794"Stainless SteelExtra CoarseUnthreaded Hole4"1/4"Zirconia Alumina24€11.04
A662528432185"Stainless Steel, SteelExtra CoarseUnthreaded Hole-1/4"Zirconia Alumina24€16.59
B662528432175"Stainless Steel, SteelExtra CoarseThreaded Hole5"1/4"Zirconia Alumina24€20.66
A662528432036"Stainless Steel, SteelExtra CoarseUnthreaded Hole6"1/4"Zirconia Alumina24€19.95
B662528432246"-Very Coarse--1/4"Zirconia Alumina24€23.73
B662528432357"Stainless Steel, SteelExtra CoarseThreaded Hole-1/4"Zirconia Alumina24€25.98
A662528432479"Stainless Steel, SteelExtra CoarseUnthreaded Hole9"1/4"Zirconia Alumina24€28.14
B662528432469"Stainless Steel, SteelExtra CoarseThreaded Hole9"1/4"Zirconia Alumina24€38.00
12...45

We are here to help!

Looking for a part not listed here?