NORTON ABRASIVES Flap Discs

Includes a wide range of Type 27 and Type 29 flap discs designed for right-angle grinder applications. Available in different abrasive and backing materials

Filter

NORTON ABRASIVES -

Coarse Grade Flap Disc

Norton Abrasives coarse-grade flap discs are suitable for weld grinding, deburring, rust removal, edge grinding and weld-seam blending. These abrasive flaps continually expose new abrasive layers as the flaps wear for a consistent finish and an improved disc life. They are available in 4, 4.5, 5, 6 and 7 inch disc diameters.

StyleModelAbrasive GradeGritAbrasive MaterialDensity RatingBacking Plate MaterialFeaturesBacking WeightBacking MaterialPrice (ex. VAT)
A77696090146--------€13.70
B77696090160--------€15.62
C66261132138--------€42.33
A77696090145--------€13.70
A77696090151--------€14.90
D63642506133--------€64.89
A77696090150--------€14.90
B77696090161--------€15.62
E66623399004Coarse40Zirconia AluminaStandardPlasticTrimmableXPlastic€10.56
E66623399012Coarse40Zirconia Alumina---YPlastic€15.13
F66254461066Coarse40CeramicStandardPlasticPerformance Coated, TrimmableYPlastic€35.22
G66623399064Coarse60Zirconia Alumina---YFiberglass€12.65
H66623399146Coarse60Alumina Zirconia---YPlastic€17.25
H66623399138Coarse60Alumina Zirconia---YPlastic€15.71
I66261132131Coarse40-HighFiberglassPerformance CoatedY-€24.38
G66623399212Coarse40Zirconia Alumina---YFiberglass€13.07
F66254400253Coarse40CeramicStandardPlasticPerformance Coated, TrimmableYPlastic€15.26
F66254461060Coarse60Ceramic AluminaStandardPlasticPerformance Coated, TrimmableYPlastic€31.15
J66261132135Coarse40-HighFiberglassPerformance CoatedY-€32.72
K66623399219Coarse40Zirconia Alumina---YFiberglass€21.07
F66254400254Coarse60CeramicStandardPlasticPerformance Coated, TrimmableYPlastic€15.26
L66623399001Coarse60Zirconia Alumina---YPlastic€11.29
H66623399137Coarse40Alumina ZirconiaStandardPlasticTrimmableYPlastic€15.71
H66623399145Coarse40Alumina Zirconia---YPlastic€17.25
K66623399060Coarse60Zirconia Alumina---YFiberglass€15.81
NORTON ABRASIVES -

Medium-Grade Flap Discs

Norton Abrasives medium-grade flap discs are attached to angle grinders for shaping and finishing metal surfaces. They feature plastic / fibreglass backing plates that wear away with grinding to facilitate full use of the discs and conform to rough surfaces. These discs are capable of delivering speeds ranging from 8600 to 15300 rpm and are equipped with angled flaps making them ideal for both contoured & edge work. They are available in aluminium oxide blend, zirconia alumina and ceramic alumina abrasives.

StyleModelAbrasive GradeGritAbrasive MaterialDensity RatingBacking Plate MaterialFeaturesBacking MaterialOverall Dia.Price (ex. VAT)
A77696090147--------€13.70
A77696090152--------€14.90
B77696090158--------€12.69
A77696090153--------€14.90
B77696090157--------€12.69
A77696090148--------€13.70
B77696090163--------€15.62
A77696090149--------€13.70
A77696090154--------€14.90
C66261132139--------€42.33
B77696090162--------€15.62
D66261132137--------€32.72
E66254461067Coarse60-StandardPlasticPerformance Coated, Trimmable-7"€35.22
F66254461068Coarse80Ceramic AluminaStandardPlasticPerformance Coated, TrimmablePlastic7"€35.22
D66261132136Coarse60-HighFiberglassPerformance Coated-6"€32.72
G66261132130Coarse80-StandardPlasticPerformance Coated, Trimmable-6"€28.83
H66261132124Coarse60-StandardPlasticPerformance Coated, Trimmable-6"€26.39
G66261132129Coarse60-StandardPlasticPerformance Coated, Trimmable-6"€28.83
I66623341086Extra Coarse36Alumina Zirconia-----€31.24
I66623399158Grade MED80Alumina Zirconia---Plastic-€28.71
I66623399139Grade MED80Alumina Zirconia---Plastic-€15.71
J66261132125Medium80-StandardPlasticPerformance Coated, Trimmable-6"€26.39
F66254400255Medium80CeramicStandardPlasticPerformance Coated, TrimmablePlastic-€15.26
K63642536152Medium80Ceramic---Plastic-€32.85
L66623399221Medium80Zirconia Alumina---Fiberglass-€21.07
NORTON ABRASIVES -

R860 BlueFire ZA Coarse Grit Arbor Thread Fiberglass HD Flat Flap Discs

StyleModelAbrasive GradeGritMax. Operating SpeedDisc TypeArbor Hole TypeDensity RatingBacking Plate MaterialAbrasive MaterialPrice (ex. VAT)
A77696090086CoarseP4013300 RPMType 27ThreadedHighFiberglassZirconia Alumina€16.55
B77696090087CoarseP6013300 RPMType 27ThreadedHighFiberglassZirconia Alumina€16.55
C77696090093CoarseP608600 RPMType 27ThreadedHighFiberglassZirconia Alumina€36.70
D77696090092CoarseP408600 RPMType 27ThreadedHighFiberglassZirconia Alumina€36.70
E77696090094MediumP808600 RPMType 27ThreadedHighFiberglassZirconia Alumina€36.70
NORTON ABRASIVES -

Extra-Coarse Flap Disc

Norton Abrasives extra-coarse flap discs are engineered for light stock removal, blending, and finishing applications in a single operation. They are equipped with a trimmable flexible blue plastic backing plate which wears away with grinding to facilitate complete use of the disc and conform to uneven surfaces. These discs feature angled flaps which make these suitable for both contoured and edge work. They are available in plastic and fibreglass backing materials.

StyleModelAbrasive MaterialDensity RatingBacking Plate MaterialBacking WeightBacking MaterialAbrasive GradeGritAbrasive TypePrice (ex. VAT)
A66623399144Alumina Zirconia--YPlasticExtra Coarse36Coated€17.25
A66623399155Alumina Zirconia--YPlasticExtra Coarse36Coated€28.71
A66623399136Alumina Zirconia--YPlasticExtra Coarse36Coated€15.71
B66623399127Zirconia Alumina--YPlasticExtra Coarse36Coated€11.39
C66623399135Zirconia Alumina--YPlasticExtra Coarse36Coated€25.99
C66623399126Zirconia AluminaStandardPlasticXPlasticExtra Coarse36Coated€10.56
D66623399205Zirconia AluminaHighFiberglassXFiberglassExtra Coarse36Coated€15.81
E66623399062Zirconia Alumina--YFiberglassExtra Coarse36Coated€12.65
C66623399133Zirconia Alumina--YPlasticExtra Coarse36Coated€10.67
NORTON ABRASIVES -

R980P Blaze CA Coarse Grit Center Mount Fiberglass Conical Flap Discs

StyleModelAbrasive GradeGritMax. Operating SpeedColorOverall Dia.Density RatingBacking Plate MaterialAbrasive TypePrice (ex. VAT)
A66261183495Coarse40-Orange7"StandardFiberglassCoated€28.33
B66261183496Coarse608600 RPMBlaze7"StandardFiberglassCoated€28.33
C66261183487Coarse40-Orange-StandardFiberglassCoated€15.13
D66261183488Coarse60-Orange-StandardFiberglassCoated€15.13
E66261190002Coarse4012000 RPMBlaze5"StandardFiberglassCoated€22.40
F66261190003Coarse6012000 RPMBlaze5"StandardFiberglassCoated€22.40
G66261183494Extra Coarse36-Orange7"StandardFiberglassCoated€28.33
H66261183486Extra Coarse36-Orange-StandardFiberglassCoated€15.13
I66261190001Extra Coarse3612000 RPMBlaze5"StandardFiberglassCoated€22.40
J66261190004Medium80-Orange5"StandardFiberglassCoated€22.40
K66261183489Medium80-Orange-StandardFiberglassCoated€15.13
NORTON ABRASIVES -

Fine-Grade Flap Disc

Norton Abrasives fine-grade flap discs are designed for medium-grit cleaning, detailing and finishing tasks on cast iron, 400 Series stainless steel and soft carbon steel surfaces. They feature polyester / cotton flaps made to work best at 0 to 15 degree angles on flat surfaces. These flap discs are coated with a superior blend of ceramic alumina and zirconia alumina abrasives for high heat resistance. Choose from a wide range of these flap discs available in Type 27 and Type 29 options.

StyleModelAbrasive MaterialFeaturesBacking WeightBacking MaterialColorGritAbrasive TypeAbrasive GradePrice (ex. VAT)
A66623399023Aluminum Oxide-YPlastic-120CoatedMedium€21.38
B66254461063Ceramic-YPlastic-120CoatedMedium€31.15
B66254400519Ceramic-YPlastic-120CoatedMedium€19.95
B66254400256Ceramic-YPlastic-120CoatedMedium€15.26
B66254461069Ceramic-YPlastic-120Coated-€35.22
B66254400261Ceramic AluminaPerformance Coated, TrimmableYPlasticOrange120CoatedMedium€18.44
C66623399132Zirconia Alumina-YPlastic-120CoatedMedium€11.39
D66623399175Zirconia Alumina-YFiberglass-120CoatedMedium€10.59
C66623399003Zirconia AluminaTrimmableXPlasticBlack120CoatedMedium€11.29
D66623399174Zirconia Alumina-YFiberglass-120CoatedMedium€13.97
C66623399019Zirconia Alumina-YPlastic-120CoatedMedium€26.41
StyleModelMPNPrice (ex. VAT)
A7769609015977696090159€12.69
A7769609016477696090164€15.62
NORTON ABRASIVES -

R980P Blaze CA Coarse Grit Arbor Thread Fiberglass HD Flat Flap Discs

StyleModelAbrasive GradeGritFeaturesColorOverall Dia.Density RatingBacking Plate MaterialAbrasive TypePrice (ex. VAT)
A66261132168--------€44.35
B66261132147--------€38.97
C66261132146--------€38.97
D66261132145--------€38.97
E66261132141Coarse40Performance CoatedOrange-HighFiberglassCoated€29.20
F66261132148Coarse40Performance CoatedOrange7"HighFiberglassCoated€44.35
G66261132142Coarse60Performance CoatedOrange5"HighFiberglassCoated€29.20
H66254499894Extra Coarse36Longer Abrasive FlapsBlaze-HighFiberglassCoated€21.73
I66261098290Extra Coarse40Longer Abrasive FlapsBlaze-HighFiberglassCoated€21.73
J66261096436Medium80Longer Abrasive FlapsBlaze-HighFiberglassCoated€21.73
NORTON ABRASIVES -

7 Inch Flap Disc, Type 27, Zirconia Alumina

Norton Abrasives flap discs, with zirconia alumina abrasives, are designed to work with a right-angle grinder and are angled to provide maximum contact with the workpiece. They feature a trimmable flexible blue plastic backing plate which scrapes out with grinding to permit complete use of the disc. These discs feature a semiopen coat which reduces the load on wood, aluminium, brass and bronze workpieces. They are available in 40 and 60 grit options.

StyleModelGritAbrasive MaterialAbrasive GradeAbrasive TypeBacking WeightBacking MaterialMax. SpeedPrice (ex. VAT)
A6662339915640Alumina ZirconiaCoarseCoatedYPlastic8600 RPM€28.71
A6662339915760Alumina ZirconiaCoarseCoatedYPlastic8600 RPM€28.71
NORTON ABRASIVES -

7 Inch Flap Disc, Type 29, Ceramic

Norton Abrasives Type 29 flap discs feature ceramic / zirconia alumina abrasives ideal for light stock removal, blending and finishing operations. These discs come with angled flaps to handle both shaped / contoured and edge work. They are also equipped with a trimmable and flexible plastic back plate which wears away as the flap disc grinds.

StyleModelGritAbrasive MaterialAbrasive GradeAbrasive TypeBacking WeightBacking MaterialMax. SpeedMounting SizePrice (ex. VAT)
A6364253615940CeramicCoarseCoatedYFiberglass8600 RPM-€37.38
B6364250433660CeramicCoarseCoatedYFiberglass8600 RPM7/8"€30.94
A6364253616060CeramicCoarseCoatedYFiberglass8600 RPM-€37.38
NORTON ABRASIVES -

R980P Blaze CA Coarse Grit Arbor Thread Fiberglass Conical Flap Discs

StyleModelAbrasive GradeGritDensity RatingBacking Plate MaterialAbrasive TypeFeaturesDisc TypeArbor Hole TypePrice (ex. VAT)
A66261183491Coarse40StandardFiberglassCoatedPerformance Coated--€18.26
B66261183492Coarse60StandardFiberglassCoatedPerformance Coated--€18.26
C66261183499Coarse40StandardFiberglassCoatedPerformance Coated--€32.59
D66261183500Coarse60StandardFiberglassCoatedPerformance CoatedType 29Threaded€32.59
E66261183490Extra Coarse36StandardFiberglassCoatedPerformance Coated--€18.26
F66261183498Extra Coarse36StandardFiberglassCoatedPerformance Coated--€32.59
G66261183501Medium80StandardFiberglassCoatedPerformance Coated--€32.59
H66261183493Medium80StandardFiberglassCoatedPerformance Coated--€18.26
StyleModelMPNPrice (ex. VAT)
A7769609017977696090179€10.72
A7769609018477696090184€12.54
StyleModelAbrasive GradeGritAbrasive MaterialAbrasive TypeBacking WeightMounting SizeBacking MaterialMax. SpeedPrice (ex. VAT)
A66623399150Coarse60Alumina ZirconiaCoatedY7/8"Plastic-€14.84
A66623399160Coarse40Alumina ZirconiaCoatedY7/8"Plastic8600 RPM€28.27
A66623399161Coarse60Alumina ZirconiaCoatedY7/8"Plastic8600 RPM€28.27
A66623399141Coarse40Alumina ZirconiaCoatedY7/8"Plastic-€12.53
A66623399142Coarse60Alumina ZirconiaCoatedY7/8"Plastic-€12.53
A66623399152Coarse40Alumina ZirconiaCoatedY7/8"Plastic-€20.25
A66623399149Coarse40Alumina ZirconiaCoatedY7/8"Plastic-€14.84
A66623399153Coarse60Alumina ZirconiaCoatedY7/8"Plastic-€20.25
A66623399140Extra Coarse36Alumina ZirconiaCoatedY7/8"Plastic-€12.53
A66623399148Extra Coarse36Alumina ZirconiaCoatedY7/8"Plastic-€14.84
A66623399159Extra Coarse36Alumina ZirconiaCoatedY7/8"Plastic8600 RPM€28.27
A66623399151Medium80Alumina ZirconiaCoatedY7/8"--€14.84
A66623399162Medium80Alumina ZirconiaCoatedY7/8"Plastic8600 RPM€28.27
A66623399154Medium80Alumina ZirconiaCoatedY7/8"Plastic-€20.25
A66623399143Medium80Alumina ZirconiaCoatedY7/8"Plastic-€12.53
NORTON ABRASIVES -

R860/R884 BlueFire ZA Coarse Grit Arbor Thread Fiberglass Conical Flap Discs

StyleModelGritAbrasive GradeOverall Dia.Abrasive TypeAbrasive MaterialDensity RatingBacking Plate MaterialBacking MaterialPrice (ex. VAT)Pkg. Qty.
A66261121289---Coated----€21.621
B6662339918936Extra Coarse5"CoatedAlumina ZirconiaStandardFiberglassFiberglass€17.711
B6625446116536Extra Coarse-CoatedAlumina ZirconiaStandardFiberglassFiberglass€14.481
B6625446118836Extra Coarse-CoatedAlumina Zirconia--Fiberglass€28.201
B6662334110436Extra Coarse-CoatedAlumina Zirconia--Fiberglass€33.492
B6662339919040Coarse5"CoatedAlumina ZirconiaStandardFiberglassFiberglass€17.711
B6625446119040Coarse-CoatedAlumina Zirconia---€28.201
B6625446116740Coarse-CoatedAlumina Zirconia--Fiberglass€14.481
B6662339919160Coarse5"CoatedAlumina ZirconiaStandardFiberglassFiberglass€17.711
B6625446117060Coarse-CoatedAlumina ZirconiaStandardFiberglassFiberglass€14.481
B6625446119260Coarse7"CoatedAlumina ZirconiaStandardFiberglassFiberglass€28.201
B6662334110560--CoatedAlumina Zirconia--Fiberglass€33.492
B6625446119380Medium-CoatedAlumina Zirconia--Fiberglass€28.201
B6662334110680--CoatedAlumina Zirconia--Fiberglass€33.492
B6625446117380Medium-CoatedAlumina Zirconia--Fiberglass€14.481
B6662339919280Medium5"CoatedAlumina ZirconiaStandardFiberglassFiberglass€17.711
StyleModelMPNPrice (ex. VAT)
A7769609016977696090169€10.14
A7769609017477696090174€10.98
StyleModelMPNPrice (ex. VAT)
A7769609017577696090175€10.72
A7769609017677696090176€10.72
A7769609017777696090177€10.72
A7769609017877696090178€10.72
A7769609018077696090180€12.54
A7769609018177696090181€12.54
A7769609018277696090182€12.54
A7769609018377696090183€12.54
NORTON ABRASIVES -

R860 BlueFire ZA Coarse Grit TR Plastic Flat Mini Flap Discs, Type III

StyleModelAbrasive GradeGritAbrasive MaterialAbrasive TypeBacking WeightBacking MaterialPrice (ex. VAT)
A77696090171------€10.98
A77696090167------€10.14
A77696090172------€10.98
B77696090170------€10.98
A77696090173------€10.98
C77696090166Coarse40Alumina ZirconiaCoatedYFiberglass€10.14
C77696090165Extra Coarse36Alumina ZirconiaCoatedYFiberglass€10.14
C77696090168Medium80Alumina ZirconiaCoatedYFiberglass€10.14
NORTON ABRASIVES -

R860 BlueFire ZA Coarse Grit Center Mount Fiberglass HD Flat Flap Discs

StyleModelAbrasive GradeGritMax. Operating SpeedDisc TypeArbor Hole TypeDensity RatingBacking Plate MaterialAbrasive MaterialPrice (ex. VAT)
A77696090083CoarseP6013300 RPMType 27UnthreadedHighFiberglassZirconia Alumina€13.99
B77696090089CoarseP408600 RPMType 27UnthreadedHighFiberglassZirconia Alumina€27.47
C77696090082CoarseP4013300 RPMType 27UnthreadedHighFiberglassZirconia Alumina€13.99
D77696090081Extra CoarseP3613300 RPMType 27UnthreadedHighFiberglassZirconia Alumina€13.99
E77696090084MediumP8013300 RPMType 27UnthreadedHighFiberglassZirconia Alumina€13.99
NORTON ABRASIVES -

R860 BlueFire ZA Coarse Grit Center Mount Fiberglass Conical Flap Discs

StyleModelGritAbrasive GradeBacking MaterialBacking WeightMounting SizeOverall Dia.Abrasive MaterialAbrasive TypePrice (ex. VAT)Pkg. Qty.
A66261119269--------€17.451
B6662339920624Extra CoarseFiberglassX7/8"5"Alumina ZirconiaCoated€15.021
B6662339920424Extra CoarseFiberglassX7/8"-Alumina ZirconiaCoated€12.051
B6662339919624Extra CoarseFiberglassX7/8"7"Alumina ZirconiaCoated€22.531
B6662339906624Extra CoarseFiberglassX7/8"6"Alumina ZirconiaCoated€20.801
B6662334110736Extra CoarseFiber---Alumina ZirconiaCoated€27.602
B6625446118036Extra CoarseFiberglassY7/8"-Alumina ZirconiaCoated€22.531
B6662339929836Extra CoarseFiberglassY7/8"-Alumina ZirconiaCoated€20.801
B6625446117436Extra CoarseFiberglassY7/8"-Alumina ZirconiaCoated€15.021
B6662339904936Extra CoarseFiberglassY5/8"4"Alumina ZirconiaCoated€11.401
B6625446115536Extra CoarseFiberglassY--Alumina ZirconiaCoated€12.051
B6625446117640CoarseFiberglassY7/8"-Alumina ZirconiaCoated€15.021
B6662339905040CoarseFiberglassY5/8"4"Alumina ZirconiaCoated€11.401
B6625446116140CoarseFiberglassY--Alumina ZirconiaCoated€12.051
B6625446116360CoarseFiberglassY7/8"-Alumina ZirconiaCoated€12.051
B6662339919460CoarseFiberglassY7/8"-Alumina ZirconiaCoated€20.801
B6625446118560CoarseFiberglassY7/8"-Alumina ZirconiaCoated€22.531
B6662339905160CoarseFiberglassY5/8"4"Alumina ZirconiaCoated€11.401
B6662334110860-Fiberglass---Alumina ZirconiaCoated€27.602
B6625446117760CoarseFiberglassY7/8"-Alumina ZirconiaCoated€15.021
B6625446116480MediumFiberglassY7/8"-Alumina ZirconiaCoated€12.051
B6625446117880MediumFiberglassY7/8"-Alumina ZirconiaCoated€15.021
B6662339919580MediumFiberglassY7/8"6"Alumina ZirconiaCoated€20.801
B6662339905280MediumFiberglassY5/8"4"Alumina ZirconiaCoated€11.401
B6625446118680MediumFiberglassY7/8"-Alumina ZirconiaCoated€22.531
NORTON ABRASIVES -

Flap Discs

StyleModelAbrasive MaterialAbrasive TypeDisc TypeFeaturesAbrasive GradeArbor Hole TypeDensity RatingGritPrice (ex. VAT)
A66261119270--------€18.85
B77696097544Aluminum OxideNon WovenType 27Longer Abrasive FlapsCoarse---€26.49
C77696097539Aluminum OxideNon WovenType 27Longer Abrasive FlapsCoarse---€21.66
D77696090085Aluminum OxideCoatedType 27Longer Abrasive FlapsMediumUnthreadedHighP120€13.58
E77696097540Aluminum OxideNon WovenType 27Longer Abrasive FlapsMediumUnthreaded--€21.66
F77696097541Aluminum OxideNon Woven-Longer Abrasive Flaps-Unthreaded--€21.66
G77696097546Aluminum OxideNon WovenType 27Longer Abrasive FlapsFineThreaded--€25.90
H77696097542Aluminum OxideNon WovenType 27Longer Abrasive Flaps-Unthreaded--€21.66
I77696097545Aluminum OxideNon WovenType 27Longer Abrasive FlapsMedium---€25.90
J66261020633CeramicCoatedType 27Longer Abrasive FlapsCoarseUnthreadedHigh60€16.91
K66261132847CeramicCoatedType 29-CoarseUnthreadedHigh40€22.62
L77696090142CeramicCoatedType 27Longer Abrasive FlapsCoarseThreadedStandard60€20.62
M66261097678CeramicCoatedType 27Longer Abrasive FlapsExtra CoarseUnthreadedHigh36€16.91
N66261020634CeramicCoatedType 27Longer Abrasive FlapsMediumUnthreadedHigh80€16.91
O66254400264CeramicCoatedType 27Longer Abrasive FlapsCoarseUnthreadedStandard60€19.95
P77696090143CeramicCoatedType 27Longer Abrasive FlapsMediumThreadedStandard80€20.62
A66254400262CeramicCoatedType 27Performance CoatedtrimmableCoarseUnthreadedStandard40€18.89
Q66261020628CeramicCoatedType 27Longer Abrasive FlapsCoarseUnthreadedHigh40€16.91
R63642501865CeramicCoatedType 27Longer Abrasive FlapsExtra CoarseUnthreadedStandard36€14.02
S77696090141CeramicCoatedType 27Longer Abrasive FlapsCoarseThreadedStandard40€20.62
T63642501866CeramicCoatedType 27Longer Abrasive FlapsExtra CoarseUnthreadedStandard36€25.78
NORTON ABRASIVES -

Flap Disc 6 Inch x 40 Grit 7/8

ModelItemPrice (ex. VAT)
66623399193AB7RWA€20.80
12

We are here to help!

Looking for a part not listed here?