NORTON ABRASIVES Diamond And CBN Grinding Wheels

Ideal for grinding reinforcement bars or protruding bolts. Feature free-cutting diamond abrasives with fine grits to ensure a precise operation, and a resin bond for maximum grain retention

Filter

NORTON ABRASIVES -

1A1R Winter Diamond Resin Bond Wheels

StyleModelDiameterThicknessGritArbor SizeAbrasive MaterialAbrasive DepthPrimary Material ApplicationCompatible Tool TypePrice (ex. VAT)
A69014192159----Diamond-Ceramic, GlassAngle Grinder€513.81
B690141917064"0.031"1203/4"Diamond1/4"--€428.84
B690141918586"1/25"1001 1/4"Diamond1/4"--€531.78
C690141921566"1/25"1001 1/4"Diamond1/4"Ceramic, GlassAngle Grinder€512.99
StyleModelAbrasive DepthDiameterThicknessAbrasive MaterialGritBond TypeArbor SizeMax. RpmPrice (ex. VAT)
A690141927861/8"6"3/4"Diamond120Resin1 1/4"6050 RPM€1,083.65
A690141918601/16"6"3/4"Diamond120Resin1 1/4"6050 RPM€870.78
StyleModelAbrasive DepthGritDiameterThicknessAbrasive MaterialBond TypeArbor SizeMax. RpmPrice (ex. VAT)
A690141916231/8"2206"3/4"DiamondVitrified1 1/4"4140 RPM€1,183.63
A690141922171/16"1506"3/4"DiamondVitrified1 1/4"4140 RPM€1,155.47
NORTON ABRASIVES -

11V9 Winter Diamond Resin Bond Wheels

StyleModelGritDiameterThicknessMax. RpmAbrasive MaterialAbrasive DepthBond TypeArbor SizePrice (ex. VAT)
A690141916361205"1 3/4"7260 RPMDiamond1/8"Resin1 1/4"€788.54
A690141916521203 3/4"1 1/2"9075 RPMDiamond1/8"Resin1 1/4"€641.68
B69014191910150---Diamond-Resin-€658.29
B69014191918150---Diamond-Resin-€862.83
C69014191651150---Diamond-Resin-€624.31
B69014191906150---Diamond-Resin-€631.26
StyleModelThicknessGritDiameterMax. RpmAbrasive DepthAbrasive MaterialBond TypeArbor SizePrice (ex. VAT)
A690141916770.13"1504"9075 RPM1/4"DiamondResin1 1/4"€445.76
A690141922111/2"1007"5185 RPM1/4"DiamondResin1 1/4"€1,019.63
A690141918531/2"150-5185 RPM1/4"DiamondResin1 1/4"€1,050.23
A690141916921/4"1506"6050 RPM1/4"DiamondResin1 1/4"€733.79
NORTON ABRASIVES -

Diamond and CBN Grinding Wheel

Norton super abrasive grinding wheels are designed to cut and smoothen extremely hard materials and feature diamond and cubic boron nitride abrasive materials for high material removal rates. For working on both wet and dry precision grinding applications, these wheels come in abrasive grades ranging from 100 to 120 grit. The brand's resin-bond grinding wheels are ideal for tool making, resharpening and toolroom reconditioning jobs because of their excellent durability with a high performance to price ratio. Choose from a wide range of these abrasive grinding wheels available in 7260 and 9075 rpm rotational speed variants on Raptor Supplies.

StyleModelGritAbrasive MaterialDiameterThicknessAbrasive DepthBond TypeMax. RpmPrice (ex. VAT)
A69014191841-------€957.92
B69014191719100Cubic Boron Nitride3 3/4"1 1/2"1/16"Resin9075 RPM€709.68
C69014191832100Cubic Boron Nitride---Resin-€738.79
C69014191842120Cubic Boron Nitride---Resin-€969.20
C69014191834150Cubic Boron Nitride---Resin-€757.70
NORTON ABRASIVES -

Type 6A2C Straight Cup Grinding Wheels

Norton Abrasives Type 6A2C straight cup grinding wheels are intended for grinding shaped & flat surfaces and ideal for stock removal in tight-tolerance, toolmaking, resharpening & precision finishing applications. They feature armoured or freecutting diamond abrasives for cutting of ultra hard materials and are configured with arbor hole mounting attachments to fit small size holes. These wheels have resin bonds suitable for dry & wet locations and are available in abrasive grits of 120, 150 & 220.

StyleModelAbrasive MaterialThicknessGritBond TypeMax. RpmPrice (ex. VAT)
A69014192272Cubic Boron Nitride1/2"100-15000-20000 RPM€426.29
B69014195686Cubic Boron Nitride-100Resin-€1,325.40
C69014191630Diamond1"-Resin-€791.23
NORTON ABRASIVES -

Straight Grinding Wheels, Diamond

Norton Abrasives straight grinding wheels are used for resharpening or toolmaking applications. They feature diamond abrasive for low friction coefficient, wear resistance & high tensile strength. They also offer increased cutting surface & reduction in interference with workpieces, owing to Type 1 or Type 1A1 abrasives. These wheels have 1.25 inch arbor holes or mandrels to attach die grinders & hand held drills.

StyleModelThicknessGritDiameterAbrasive MaterialAbrasive DepthBond TypeArbor SizeMax. RpmPrice (ex. VAT)
A690141916991/2"1506"Diamond-Resin1 1/4"6050 RPM€827.39
B690141916901/4"1506"Diamond1/8"Resin1 1/4"6050 RPM€654.13
B690141916941/4"2206"Diamond1/8"Resin1 1/4"6050 RPM€668.82

We are here to help!

Looking for a part not listed here?