NORTON ABRASIVES Sanding Sponges

Made of abrasive-coated foam for stripping, sanding & finishing applications, as well as minor defect removal & surface key creation. Flexible design allows use on curved, contoured and flat surfaces. Available in coarse, extra coarse, medium, fine, super fine, micro fine & ultra fine variants

Filter

NORTON ABRASIVES -

SoftTouch Contour Sanding Sponges

StyleModelAbrasive MaterialGradeWidthLengthThicknessColorPrice (ex. VAT)Pkg. Qty.
A07660703076Aluminum OxideSuper Fine4 1/2"5 1/2"0.188"Blue€88.2420
B07660703074Aluminum OxideMedium4 1/2"5 1/2"0.188"Blue€88.2420
C07660703075Aluminum OxideFine4 1/2"5 1/2"0.188"Blue€88.2420
B07660703077Silicon CarbideUltra Fine4 1/2"5 1/2"0.188"Blue€85.9220
D07660703078Silicon CarbideMicro Fine4 1/2"5 1/2"0.188"Blue€85.9220
NORTON ABRASIVES -

MultiSand Contour Sanding Sponges

StyleModelGradeGritWidthLengthThicknessNumber Of Abrasive SidesAbrasive MaterialResistance PropertiesPrice (ex. VAT)Pkg. Qty.
A07660700939--------€7.022
A07660700938--------€7.022
A07660700937--------€7.022
B07660702255Extra Fine2204 1/2"5 1/2"0.188"1Aluminum OxideClog€3.001
C07660702256Fine1504 1/2"5 1/2"0.188"1Aluminum OxideClog€3.001
NORTON ABRASIVES -

Sanding Sponges

Norton Abrasives sanding sponges are abrasive-coated foam blocks ideal for a wide variety of applications ranging from sanding paint and drywall to deburring, blending and finishing surfaces. They feature coated foam that lasts up to 5 times longer than standard sandpaper and also resists tearing. The flexible nature of these sanding sponges make these best suited for use on curved, contoured and flat surfaces. Choose from a broad range of these sanding sponges available in 4 and 4.75 inch lengths.

StyleModelWidthThicknessAbrasive MaterialGradeGritColorLengthNumber Of Abrasive SidesPrice (ex. VAT)Pkg. Qty.
A07660702285--------€165.3624
A07660702284--------€165.3624
B07660700936--------€9.641
B07660700935--------€9.641
C07660782073--------€7.171
D07660782071--------€7.171
E63642536313--------€3.471
F07660702081--------€11.976
G63642502538--------€2.941
H076607495032 3/4"1"Aluminum OxideMedium, Coarse36/80Black4"-€4.051
I076607495022 3/4"1"Aluminum OxideFine, Medium80/120Black4"-€4.051
J076607495042 3/4"1"Aluminum OxideFine, Medium80, 120-4"4€4.341
K076607495072 3/4"1"Aluminum OxideGrade MED80-4"4€3.471
L636425528683 3/4"1/2"Silicon CarbideVery Fine220Gray--€2.941
L636425528693 3/4"1/2"Silicon CarbideMedium150Gray--€2.941
M636425528703 3/4"1/2"Silicon CarbideCoarse100Gray--€2.941

We are here to help!

Looking for a part not listed here?