NORTON ABRASIVES Mounted Flap Wheels

Grind, contour and polish intricate shapes in metal fabrication and welding applications. The continuous series of individual flaps provide a uniform finish. Use a retainer nut to securely lock the wheel onto the machine. Available in a rotating speed range of 8000 - 30000 rpm

Filter

NORTON ABRASIVES -

Bear-Tex AO Medium Grit Steel Shank Flap Wheels, Non-Woven

StyleModelGradeShank SizeWheel Dia.Abrasive MaterialGritAbrasive TypeFlap WidthFace WidthPrice (ex. VAT)Pkg. Qty.
A66261058474Grade MED1/4"3"Aluminum Oxide120Non Woven2"2"€875.6910
B66261051718Grade MED1/4"3"Aluminum Oxide120Non Woven--€44.511
C66261051716Medium-------€32.831
NORTON ABRASIVES -

Mounted Abrasive Flap Wheels

Norton Abrasives mounted flap wheels deliver uniform rate of cuts for blending, finishing & deburring applications in welding, metal fabrication and polishing industries. They feature ceramic alumina & aluminium oxide grit constructions for versatility with durable resin bond & web to wear away continually exposing fresh abrasives. These wheels are integrated with straight, steel shanks for chatter-free finishes, excellent balances and quick changes of tools. They are used with retainer nuts to securely lock the wheels onto machines as per need and easily conform to any contours or shapes without changing the workpiece's dimensions. Choose from a wide range of these flap wheels, available in sizes up to 320 grits.

StyleModelShank SizeWheel Dia.GritBacking WeightGradeAbrasive MaterialAbrasive TypeFlap WidthPrice (ex. VAT)
A666233990801/4"1"320XVery FineAluminum OxideCoated1"€10.16
A666233992241/8"3/8"80JMediumAluminum OxideCoated-€14.12
StyleModelWheel Dia.Shank SizeAbrasive MaterialAbrasive TypeGritGradePrice (ex. VAT)
A662610517172"1/4"Aluminum OxideNon Woven320Very Fine€32.83
A662610517193"1/4"Aluminum OxideNon Woven-Very Fine€44.51
NORTON ABRASIVES -

Mounted Flap Wheels

StyleModelGritGradeShank SizeWheel Dia.Abrasive MaterialAbrasive TypeBacking MaterialBacking WeightPrice (ex. VAT)
A66261151170P60Coarse1/4"1"CeramicCoatedCottonX€13.38
B66261151171P80Coarse1/4"1"CeramicCoatedCottonX€13.38
C66261151172P120Medium1/4"1"CeramicCoatedCottonX€13.38
NORTON ABRASIVES -

R207 AO Medium Grit Threaded Shank Mini Flap Wheels, Metal

StyleModelGradeFlap WidthAbrasive TypeBacking WeightShank SizeWheel Dia.Abrasive MaterialGritPrice (ex. VAT)
A63642502634--------€9.97
A63642502656--------€16.63
A63642502626--------€9.04
A63642502648Fine1"CoatedX----€14.82
B63642502630Medium1"CoatedX1/4"-201"Aluminum OxideP120€9.41
NORTON ABRASIVES -

R207 AO Coarse Grit Steel Shank Mini Flap Wheels, Metal

StyleModelWheel Dia.GritGradeFace WidthAbrasive TypeBacking WeightFlap WidthShank SizePrice (ex. VAT)
A63642502609--------€16.29
A63642502576--Coarse-CoatedX--€8.75
A63642502592--Coarse1"CoatedX1"-€13.94
A63642502601--------€14.39
A63642502581--Medium1"CoatedX1"-€9.04
A63642502620--------€17.85
A63642502600--------€14.39
A63642502608--------€16.29
A63642502584--Coarse-CoatedX--€10.92
A63642502580--------€9.04
A63642502621--------€17.85
A63642502596--------€10.16
A63642502585--------€10.92
B636425025931 1/2"P80Medium-CoatedX1"1/4"€13.94
C636425025771"80Coarse5/8"Coated--1/4"€8.75
NORTON ABRASIVES -

R207 AO Coarse Grit Threaded Shank Mini Flap Wheels, Metal

StyleModelFlap WidthWheel Dia.GritMax. Operating SpeedGradeAbrasive TypeBacking WeightShank SizePrice (ex. VAT)
A63642502629--------€9.41
A63642502625--------€9.04
A63642502655--------€16.63
A63642502628----CoarseCoatedX-€9.41
A63642502633--------€9.97
A63642502647--------€14.82
A63642502643--------€16.30
A63642502654--------€16.63
A63642502632--------€9.97
A63642502664--------€18.80
A63642502638--------€14.26
A636425026461"---CoarseCoatedX-€14.82
B636425026391"1 5/8"P80-MediumCoatedX1/4"-20€13.86
A636425026651"---MediumCoatedX-€18.80
C636425026591/2"3"P8020000 RPMMediumCoatedX1/4"-20€20.82
D636425026245/8"1"P6030000 RPMCoarseCoatedX1/4"-20€9.04
NORTON ABRASIVES -

R207 AO Medium Grit Steel Shank Mini Flap Wheels, Metal

StyleModelFlap WidthGradeAbrasive TypeBacking WeightShank SizeWheel Dia.Abrasive MaterialGritPrice (ex. VAT)
A63642502610--------€16.29
A63642502622--------€17.85
A63642502602--------€14.39
A63642502578--------€8.75
A636425025821"FineCoatedX----€9.04
A636425025941"FineCoatedX----€13.94
B636425026141/2"MediumCoatedX1/4"-203"Aluminum OxideP120€15.92

We are here to help!

Looking for a part not listed here?