NORTON ABRASIVES Unitized Non-Woven Wheels

Facilitate precise edge deburring and finishing jobs on small or intricate workpieces. Feature aluminium oxide / silicon carbide construction for an optimal cut rate and a controlled density range for additional durability

Filter

NORTON ABRASIVES -

Non Woven Unified Wheels

Norton Abrasives non woven unified wheels maintain part tolerances & deliver uniform finish, with no workpiece contamination. They feature silicon carbide or aluminium oxide construction and are used for deburring & blending operations. These wheels have high quality nylon fibers (in selected models) and resin binder for flexibility, smear free finish & optimal cut rates. The controlled porosity offered by some models ensures improved cut rates. These wheels are available in arbor hole & quick change mounting types.

StyleModelWheel Dia.Abrasive MaterialGradeConnector TypePrice (ex. VAT)Pkg. Qty.
A66261014899----€15.931
A66261014887----€14.301
A66261014886----€15.441
B66261014921----€11.351
C662610149241"Aluminum OxideMedium-€642.921
D662610148831"Silicon CarbideFine-€505.451
E662610149252"Aluminum OxideMedium-€580.011
F662544335042"Aluminum OxideMedium-€12.121
G662610133593"Silicon CarbideFineUnthreaded Hole€8.041
H662610148933"Aluminum OxideMedium-€519.051
I662610149303"Aluminum OxideMedium Duty-€851.1240
J662610149316"Aluminum OxideMedium Duty-€460.351
K662610148886"Silicon CarbideFine-€287.361
NORTON ABRASIVES -

Unitized Wheel

Norton Abrasives unitized wheels are made from compressed and bonded layers of non-woven abrasives suitable for surface preparation applications. These wheels deliver high-quality finish on all surfaces and are best suited for use on harder materials, such as titanium or stainless steel. Choose from a broad range of these unitized wheels available in 2 and 4 inch diameters.

StyleModelConnector TypeWheel Dia.Density RatingAbrasive MaterialGradeMax. Operating SpeedFace WidthConnector SizePrice (ex. VAT)
A66261015565--------€15.38
B66261015419--------€18.52
C66261014897Quick Change2"Soft (2)Aluminum OxideGrade MED22000 RPM--€10.15
D66261014922Quick Change3"Hard (8)Aluminum OxideCoarse15000 RPM--€25.33
E66261014936Quick Change3"Hard (8)Aluminum OxideGrade MED15000 RPM--€25.29
F66261014912Quick Change3"Medium (6)Aluminum OxideGrade MED15000 RPM--€21.87
G66261014898Quick Change3"Soft (2)Aluminum OxideGrade MED15000 RPM--€19.10
H66261014911Quick Change2"Medium (6)Aluminum OxideGrade MED22000 RPM1/4"-€10.06
I66261014885Unthreaded Hole3"Soft (2)Silicon CarbideFine12000 RPM1/2"1/4"€27.38
J66261014933Unthreaded Hole3"Hard (8)Aluminum OxideGrade MED18000 RPM1/4"3/8"€21.16
K66261014926Unthreaded Hole2"Hard (8)Aluminum OxideGrade MED22000 RPM1/4"1/4"€11.84
L66261014929Unthreaded Hole3"Hard (8)Aluminum OxideMedium18000 RPM1/2"3/8"€35.36
H66261014910Unthreaded Hole3"Medium (6)Aluminum OxideGrade MED18000 RPM1/4"3/8"€16.75
M66261014920Unthreaded Hole3"Hard (8)Aluminum OxideCoarse18000 RPM1/4"3/8"€20.24
N66261014928Unthreaded Hole3"Hard (8)Aluminum OxideGrade MED18000 RPM1/2"1/4"€34.56
O66261014908Unthreaded Hole1"Medium (6)Aluminum OxideGrade MED30000 RPM1"3/16"€11.93
P66261014884Unthreaded Hole2"Soft (2)Silicon CarbideFine18000 RPM1/4"1/4"€9.86
Q66261014923Unthreaded Hole1"Hard (8)Silicon CarbideFine30000 RPM1"3/16"€14.94
R66261014904Unthreaded Hole1"Medium (6)Silicon CarbideFine30000 RPM1"3/16"€11.48
S66261014919Unthreaded Hole3"Hard (8)Aluminum OxideFine18000 RPM1/4"1/4"€23.14
T66261016006Unthreaded Hole3"Soft (3)Silicon CarbideFine12100 RPM1/4"3/8"€19.05
U66261014891Unthreaded Hole1"Soft (2)Aluminum OxideGrade MED18000 RPM1"0.188"€9.90
V66261014895Unthreaded Hole3"Soft (2)Aluminum OxideGrade MED12000 RPM1/4"3/8"€17.54
W66261014892Unthreaded Hole2"Soft (2)Aluminum OxideGrade MED18000 RPM1/4"1/4"€9.37
W66261014901Unthreaded Hole2"Medium (6)Aluminum OxideFine22000 RPM1/4"1/4"€12.22
NORTON ABRASIVES -

Bear-Tex Vortex Rapid Blend AO Medium Grit TR Quick-Change Unified Wheels, Type III, Non-Woven

StyleModelWheel Dia.GradeConnector TypeAbrasive MaterialFace WidthConnector SizeResistance PropertiesPrice (ex. VAT)
A66254497068------Smear€15.50
A66254497067------Smear€9.79
B662544282372"Medium DutyQuick ChangeAluminum Oxide-Not ApplicableSmear€11.42
C662544136602"MediumQuick ChangeAluminum Oxide1/4"Not ApplicableSmear€13.48
D662544335102"MediumQuick ChangeAluminum Oxide-Not ApplicableSmear€13.38
B662544282383"MediumQuick ChangeAluminum Oxide-Not ApplicableSmear€21.60
B662610909093"-Quick ChangeAluminum Oxide-Not Applicable-€23.26
B662544063953"Medium DutyQuick ChangeAluminum Oxide1/4"Not ApplicableSmear€27.24
E662544136613"MediumQuick ChangeAluminum Oxide1/4"Not ApplicableSmear€24.39
B662610935563"MediumQuick ChangeAluminum Oxide-Not Applicable-€20.49
NORTON ABRASIVES -

Bear-Tex Vortex AO Medium Grit Arbor Hole Unified Wheels, Non-Woven

StyleModelWheel Dia.GradeFace WidthConnector SizeAbrasive MaterialConnector TypeDensity RatingMax. Operating SpeedPrice (ex. VAT)
A662610802702"Medium--Aluminum Oxide---€13.93
B662544148323"Medium--Aluminum Oxide---€22.41
C662610934483"Medium1/8"1/4"Aluminum OxideUnthreaded Hole--€19.58
D662544335083"Medium1/2"3/8"Aluminum OxideUnthreaded Hole--€41.03
E662611996963"Medium--Aluminum Oxide---€27.92
F662544329253"---Aluminum Oxide---€36.04
G662611914453"Medium1/8"1/4"Aluminum OxideUnthreaded Hole--€23.55
E662610802663"Medium1/2"3/8"Aluminum OxideUnthreaded Hole--€46.89
H662610802673"Fine1/2"1/4"Aluminum OxideUnthreaded HoleHard (7)18100 RPM€43.08
NORTON ABRASIVES -

Bear-Tex Rapid Blend SC Fine Grit TR Quick-Change Unified Wheels, Type III, Non-Woven

StyleModelMax. Operating SpeedConnector TypeDensity RatingAbrasive MaterialGradeAbrasive TypeWheel Dia.Price (ex. VAT)
A66261014889-------€4.17
B66261014890-------€13.87
C6626101600515000 RPMQuick ChangeSoft (3)Silicon CarbideFineNon Woven-€20.38
D6626101730622000 RPMQuick ChangeSoft (3)Silicon CarbideFineNon Woven2"€11.34
NORTON ABRASIVES -

Bear-Tex Non-Woven Unified Wheels

StyleModelWheel Dia.Abrasive MaterialGradeConnector TypeFace WidthDensity RatingMax. Operating SpeedAbrasive TypePrice (ex. VAT)
A662610587642"Aluminum OxideFine-----€368.57
B662610588762"Aluminum OxideMedium-----€584.01
C662610149143"Silicon CarbideFineUnthreaded Hole1"Medium (6)18000 RPMNon Woven€67.27
D662610587796"Silicon CarbideMediumUnthreaded Hole----€493.02
NORTON ABRASIVES -

Bear-Tex Rapid Blend General Duty SC Fine Grit Arbor Hole Unified Wheels, Non-Woven

StyleModelWheel Dia.Abrasive MaterialGradePrice (ex. VAT)
A662610540483"Silicon CarbideFine€391.13
B662610587713"Silicon CarbideFine€555.27
C662610587906"Silicon CarbideFine€379.75
StyleModelMPNPrice (ex. VAT)
A6626105878266261058782€15.34
A6626105885466261058854€17.00
A6626105885966261058859€15.97
StyleModelWheel Dia.Abrasive MaterialGradePrice (ex. VAT)
A662610522002"Aluminum OxideFine€9.50
A662610588813"Aluminum OxideFine€31.13
A662610588773"Aluminum OxideFine€16.96

We are here to help!

Looking for a part not listed here?