NORTON ABRASIVES Abrasive Wheel Adapters

Includes mandrel assemblies and reducing bushings for use with unified wheels of arbor sizes up to 3 inches

Filter

NORTON ABRASIVES -

Aluminium Reducing Bushing Abrasive Flaps

Norton Abrasives reducing bushings are used with flap & convolute wheels. They ensure a snug fit on small sized arbors to minimise wheel center holes. They feature aluminium construction for corrosion resistance & durability, and are integrated with contact washers to distribute the pressure of the nuts & prevent damage. These disposable bushings meet ANSI standards and have one piece flanges to assist in alignment & mounting of the bearings. Choose from a wide range of these bushings, available in arbor hole sizes up to 3 inches. They are sold in packs of 2 units.

StyleModelWasher O.d.Arbor HoleFits HoleReduces HolePrice (ex. VAT)Pkg. Qty.
A662610805302"1 1/4"2"-€124.521
B662610805282"5/8"2"--2
RFQ
B662610805292"1"2"1" to 2"€120.331
B662610805323"1 1/4"3"-€165.941
C662610803833"1 1/2"3"-€200.892
B662610805313"1"3"1" to 3"€245.862
B662610805345"1 1/4"5"-€297.691
B662610805335"1"5"1" to 5"€278.721
B662610805368"1 1/4"--€757.661
B6626108052010"1 1/4"10"-€694.861
NORTON ABRASIVES -

Aluminium Reducing Bushings, Pack Of 2

Norton Abrasives reducing bushings are used with Bear-Tex flap wheels & convolute wheels, as well as minimise wheel center holes to snug fit on small sized arbors. They feature aluminium construction to withstand corrosion & ensure durability and are integrated with contact washers to distribute the pressure of the nuts & prevent damages. These one-time-use disposable bushings meet ANSI standards and are available in a pack of 2.

StyleModelReduces HoleFits HolePrice (ex. VAT)Pkg. Qty.
A662610805231/2"1"€20.752
A662610805253/4"1"€12.612
A662610805223/8"1"€12.912
A662610805245/8"1"€22.332

We are here to help!

Looking for a part not listed here?