NORTON ABRASIVES Adhesive (PSA) Sanding Discs

Pressure-sensitive adhesive discs designed without a centre-hole to offer full-face usage. Feature cloth / paper backing pads for reduced edge wear and can be used on portable / stationary grinders and sanders

Filter

NORTON ABRASIVES -

Grit Cloth PSA Discs

Norton Abrasives grit cloth PSA discs are used on contours or flat surfaces and are ideal for light to medium pressure grinding, levelling, blending and finishing applications. They feature aluminium oxide or zirconia alumina materials for maximum bending, high impact strength & excellent initial cut rates. They use adhesive attachment methods when mounting to the tool's disc pads for easy installation & removal. These discs offer strong tear & edge-fray resistance and have heavy X & Y-weight cloth backings. They come without center holes providing full face-usage and are available in medium, coarse & extra coarse grades with up to 80 grits.

StyleModelVacuum Hole DesignAbrasive MaterialGritBacking MaterialPrice (ex. VAT)
A66261136635----€16.43
B66261138317----€13.71
C66261138316----€14.76
A66261138319----€28.18
D66261138314----€16.83
E66261138346No HoleAlumina Zirconia60Cotton€54.71
F66261136630No HoleAluminum Oxide40Cotton€17.25
G66261136700No HoleAluminum Oxide36Cotton€26.82
H66261136701No HoleAluminum Oxide80Cotton€22.30
I66261136709No HoleAluminum Oxide40Cotton€37.25
J66261136712No HoleAluminum Oxide60Cotton€32.05
K66261138322No HoleAlumina Zirconia60Cotton€26.43
L66261136710Non VacuumAluminum Oxide36Cotton€51.78
M66261138321Non VacuumAlumina Zirconia50Cotton€23.51
M66261138323Non VacuumAlumina Zirconia80Cotton€20.41

We are here to help!

Looking for a part not listed here?