NORTON ABRASIVES Mounted Points

Assure rapid stock removal & prolonged life; ideal for both small shop and high volume foundry operations. Available in aluminium oxide, ceramic, cubic boron nitride, diamond, silicon carbide and zirconia alumina abrasive materials

Filter

NORTON ABRASIVES -

Mounted Point

StyleModelAbrasive MaterialCompatible Tool TypePrice (ex. VAT)
A66260392727--€345.15
B61463616468Zirconia AluminaDie Grinder, Straight Grinder€11.71
NORTON ABRASIVES -

Gemini Vitrified Mounted Points, Ceramic Aluminium Oxide

Norton Abrasives Gemini vitrified bonds are small grinding wheels used for blending contours, deburring moulded parts, mould finishing, ID grinding, offhand bench grinding and diecast applications. These quantum grain mounted points have aluminium oxide abrasive suitable for high-volume and high-speed alloy grinding operations. Choose from a wide range of vitrified mounted points, available in 36, 60 and 90 grit sizes on Raptor Supplies.

StyleModelThicknessGritDiameterMax. SpeedFinishAbrasive MaterialPrimary Material ApplicationPrice (ex. VAT)
A61463624466-601/2"45370 RPM-Aluminum OxideCarbon Steel€3.00
B61463624552-----Aluminum Oxide-€11.31
C614636243871 1/4"3611/16"48000 RPMCoarseAluminum Oxide-€4.44
D614636243971"605/8"61120 RPMMediumAluminum Oxide-€3.15
B614636245191"----Aluminum Oxide-€2.65
E614636244701"60-61650 RPM-Aluminum Oxide-€2.90
A614636244741"901/8"105000 RPM-Aluminum Oxide-€3.71
F614636244721"603/16"104250 RPMMediumAluminum Oxide-€2.56
G614636243961"601"35620 RPMMediumAluminum Oxide-€3.95
NORTON ABRASIVES -

38A Gemini AO Vitrified Bond Mounted Points

StyleModelThicknessGritDiameterMax. SpeedFinishAbrasive MaterialShapeAbrasive Shank SizePrice (ex. VAT)
A61463624530--------€3.87
A61463624528--------€2.52
B61463624564--------€2.60
C61463624585--------€3.18
A61463624488--------€2.22
D61463624501--------€2.63
A61463624503-----Aluminum Oxide--€2.16
E61463624578-----Aluminum Oxide--€4.32
B61463624587--------€3.76
A61463624553--------€5.04
F61463624422--------€4.07
G61463624592--------€4.83
A61463624491--------€2.32
C61463624525-----Aluminum Oxide--€2.53
H61463624481--------€2.57
E61463624543--------€2.75
E61463624588--------€5.20
I61463624562--------€2.53
A61463624539--------€2.90
E61463624544--------€3.18
A61463624518--------€2.49
A61463624489--------€2.32
C61463624566-----Aluminum Oxide--€3.50
A61463624567-----Aluminum Oxide--€4.22
J61463624420-----Aluminum Oxide--€3.41
StyleModelThicknessGritDiameterMax. SpeedAbrasive MaterialPrimary Material ApplicationPrice (ex. VAT)
A614636776791 1/4"6011/16"48000 RPMCeramic-€7.17
A614636776851"801"25500 RPMCeramic-€4.84
A690831491431"803/4"39370 RPMCeramic-€5.70
A614636776821"801"34500 RPMCeramic-€6.01
A690831491441"801"34500 RPMCeramic-€6.64
A690831491331/2"803/16"70500 RPMCeramic-€4.46
A614636776861/2"801 1/2"25470 RPMCeramic-€5.46
A690831491381/8"801"38200 RPMCeramic-€3.88
A614636776842"803/4"22830 RPMCeramic-€7.93
A690831491412"807/8"19860 RPMCeramic-€12.82
A614636776832"80-24000 RPMCeramic-€8.17
A690831491473/4"803/4"47250 RPMCeramic-€5.12
A690831491353/4"801/4"45900 RPMCeramic-€4.01
A690831490453/4"80-33750 RPMCeramic-€5.07
A690831490483/8"801/8"105000 RPMCeramic-€4.77
A690831491463/8"801 5/8"23520 RPMCeramicCarbon Steel, Stainless Steel€7.02
StyleModelMPNPrice (ex. VAT)
A6626039271866260392718€231.41
A6626039272566260392725€342.71
A6626039272666260392726€339.90
NORTON ABRASIVES -

A AO Cotton Fiber Mounted Points

StyleModelAbrasive MaterialThicknessGritMax. SpeedFinishPrimary Material ApplicationPrice (ex. VAT)
A61463622646------€28.14
B61463622649Aluminum Oxide1/2"8034500 RPMMedium-€14.90
A61463622655Aluminum Oxide----Carbon Steel€13.93
NORTON ABRASIVES -

Charger NZ ZA Resin Bond Mounted Points

StyleModelShapeDiameterMax. SpeedAbrasive MaterialThicknessAbrasive Shank SizeGritPrice (ex. VAT)
A61463616476-------€9.97
A61463616466-------€9.45
A61463617521-------€6.86
B61463616464-------€11.51
C61463616460-------€17.05
D61463616458-------€15.59
E61463616470W2073/4"24000 RPMZirconia Alumina1 1/2"1/4"30€7.62
F61463616474W2211"19120 RPMZirconia Alumina1 1/2"1/4"30€8.03
NORTON ABRASIVES -

Quantum Vitrified Mounted Point, Ceramic Alumina

Norton Abrasives Quantum vitrified bonds are small grinding wheels used for blending contours, deburring moulded parts, mould finishing, ID grinding, offhand bench grinding and diecast applications. These quantum grain mounted points have ceramic alumina abrasive, suitable for high-volume and high-speed alloy grinding operations. They provide excellent heat dissipation and metal removal. Choose from a wide range of vitrified mounted points, available in 60 and 80 grit sizes on Raptor Supplies.

StyleModelDiameterMax. SpeedAbrasive MaterialGritThicknessPrice (ex. VAT)
A614636776801"35620 RPMCeramic80-€6.69
A690831491393/4"19800 RPMCeramic802 1/2"€17.66
A690831490503/8"61650 RPMCeramic80-€4.20
A690831491455/8"61120 RPMCeramic80-€5.00
NORTON ABRASIVES -

Mounted Point 1 Inch Diameter A3 Coarse

ModelItemPrice (ex. VAT)
61463623000AH4BHZ€24.08
NORTON ABRASIVES -

Mounted Point 1/2 Inch diameter 2 Inch Thick

ModelItemPrice (ex. VAT)
66253325928AH7MUP€9.09
NORTON ABRASIVES -

Mounted Point, 80 Grit, Fine Grade Aluminium Oxide, 1/2 Inch Dia.

ModelItemPrice (ex. VAT)
66253472914CD2JDB€5.32

We are here to help!

Looking for a part not listed here?