NORTON ABRASIVES Sanding Hand Pads

Designed to clean up jagged edges and remove dust or rust; suited for use with concrete, stone, ceramic or glass surfaces. Feature a color-coded configuration for easily identifying the grit sizes

Filter

NORTON ABRASIVES -

Air-Cooled Back-Up Pads For Fiber & Non-Woven Discs

StyleModelColorOverall ThicknessPrice (ex. VAT)
A63642543421--€93.13
B63642543422--€136.98
C63642502122--€80.47
D63642543425Black-€138.89
C63642504918BlackNot Applicable€66.91
E63642543423BlackNot Applicable€151.32
NORTON ABRASIVES -

Sanding Hand Pad, Coated

Norton Abrasives sanding hand pads create precise finishes on ceramic tiles to offer a smooth edge before grouting. These colour-coded, single-sided hand pads combine the longevity and aggressiveness of diamond on a strong, yet flexible backing. They are available in coated and non-woven abrasive variants.

StyleModelColorAbrasive MaterialLengthAbrasive TypeGrit TypePrice (ex. VAT)Pkg. Qty.
A66260306361BlackDiamond3 1/2"Coated120€53.741
A66260306364BlueDiamond3 1/2"Coated1800€35.301
B07660701729CharcoalNon Woven4 3/4"Non Woven1€8.752
B07660701727GrayNon Woven4 3/4"Non Woven0€8.752
A66260306360GreenDiamond3 1/2"Coated60€68.201
B07660701728GreenNon Woven5 1/2"Non Woven0€8.752
A66260306362RedDiamond3 1/2"Coated200€42.901
A66260306363WhiteDiamond3 1/2"Coated800€35.351
A66260305852YellowDiamond3 1/2"Coated400€35.421
NORTON ABRASIVES -

Disc Backup Pad

Norton Abrasives high-performance disc backup pads are used for sanding, grinding, polishing and surface preparation applications. These discs help equally distribute the pressure and also facilitate quick disc attachment, removal, and re-attachment. Choose from a broad range of these disc backup pads available in 1/2 and 1/4 inch thicknesses.

StyleModelColorAbrasive MaterialGritResistance PropertiesOverall ThicknessPrice (ex. VAT)
A63642506131-----€39.84
B63642506132-----€43.26
C66623341084-----€33.45
D08834164949Black---Not Applicable€27.71
E63642504873Black----€66.51
F66261055018BrownAluminum Oxide80Smear-€8.49
NORTON ABRASIVES -

Standard Back-Up Pads For Quick-Change Discs, Type 2

StyleModelColorOverall ThicknessPrice (ex. VAT)
A66623341082--€29.92
A63642543205BlackNot Applicable€37.09
B63642543220BlackNot Applicable€44.81
A63642543200BlackNot Applicable€35.09
B63642543232BlackNot Applicable€51.22
NORTON ABRASIVES -

Smooth Face Back-Up Pads For Fiber & Non-Woven Discs

StyleModelColorOverall ThicknessPrice (ex. VAT)
A63642543240--€153.03
B63642543245--€148.58
C63642543235Black1/2"€130.02
NORTON ABRASIVES -

Bear-Tex Non-Woven Hand Pads

StyleModelAbrasive MaterialColorLengthGrit TypeAbrasive TypePrice (ex. VAT)Pkg. Qty.
A66261045600-----€3.801
B66261084700Aluminum OxideMaroon9"240 to 360Non Woven€2.761
C66261079600Aluminum OxideGreen9"240 to 360Non Woven€3.041
D66261074700Aluminum OxideMaroon9"240 to 360Non Woven€2.691
E66261069600Aluminum OxideGreen9"240 to 360Non Woven€1.121
F66261074000Aluminum OxideTan9"100 to 150Non Woven€6.691
G66261077700Aluminum OxideMaroon9"240 to 360Non Woven€2.431
H07660701726Non WovenWhite4 3/4"0Non Woven€8.752
H07660702310Non WovenBlue4 3/4"2Non Woven€5.641
A66261063500Silicon Carbide----€2.881
A66261074600Silicon Carbide----€4.571
I66261074800Silicon Carbide---Non Woven€2.841
A66261085100Silicon Carbide----€3.781
NORTON ABRASIVES -

Diamond Sanding Pads

StyleModelColorPad GradeGrit TypePad WidthPad LengthPrice (ex. VAT)
A69014121518BlackMedium12055 mm90 mm€50.65
B69014121517GreenCoarse6055 mm90 mm€54.78
C69014123529RedFine20055 mm90 mm€51.07
D69014123531WhiteUltra Fine80055 mm90 mm€35.59
E69014123530YellowSuper Fine40055 mm90 mm€35.59
NORTON ABRASIVES -

Generic Standard Back-Up Pads For Type 3 Quick-Change Discs

StyleModelColorOverall ThicknessPrice (ex. VAT)
A66261047581BlackNot Applicable€53.87
B66261047580BlackNot Applicable€35.88
C66261055105BlackNot Applicable€42.29
D66261055103BlackNot Applicable€39.01
NORTON ABRASIVES -

Generic Standard Back-Up Pads For Type 2 Quick-Change Discs

StyleModelColorOverall ThicknessPrice (ex. VAT)
A63642543225BlackNot Applicable€44.81
B63642543185BlackNot Applicable€29.83
C63642543210Black-€36.63
NORTON ABRASIVES -

Standard Back-Up Pads For Non-Woven H&L Discs

StyleModelColorPrice (ex. VAT)Pkg. Qty.
A66261059360-€462.085
B66261006948-€426.031
C66261059310-€89.461
D66261059312-€94.381
E66261059354-€170.295
F66261059368Black€141.771
G66261059304Black€81.391
NORTON ABRASIVES -

Multi-Air Standard Back-Up Pads For Mesh Discs

StyleModelColorPrice (ex. VAT)
A63642506160-€138.69
B66623376000Yellow€93.94
NORTON ABRASIVES -

Abrasive Hand Pad Alo Very Fine Maroon

ModelItemPrice (ex. VAT)
66623398062AG7AGW€2.05

We are here to help!

Looking for a part not listed here?