Stock Picking and Putaway Carts

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Nesting Wire Cart 25 Inch Width 45-1/2 Inch Length
Item: AE3DEY
Model: NT-48
€1,569.95 /unit
See Details
Order Picking Stock Cart 2 Shelves 1200 Lb. Cap
Item: AF3PLF
Model: LG-2448-WSBRK
€689.39 /unit
See Details
Plastic Curb Ramp, Magliner Standard
Item: CJ4XAX
Model: PKR220
€103.87 /unit
See Details
Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 24 x 48 Inch
Item: CF6KGE
Model: EPT2RH24486PH95
€448.23 /unit
Add To Cart
Rigid Stem Caster H5 Inch 24 Inch Channel PR
Item: AD4TCH
Model: 5PCRX-24
€220.04 /unit
Add To Cart
Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 36 x 24 Inch
Item: CF6JXL
Model: 4STE-SM-2436-95
€449.00 /unit
Add To Cart
Steel Pneumatic Tire Platform Truck, 76-1/2 x 36 x 46-5/16 Inch, 1500 lb Capacity, Blue
Item: AG7XKK
Model: PNU-3672
€779.50 /unit
See Details
Steel-Deck Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 7-3/4 Inch Size
Item: CQ7DPA
Model: EPTD24485PU95
€549.14 /unit
Add To Cart
U-boat Platform Truck 2000 Lb.
Item: AD9XAU
Model: 4VMD7
€578.15 /unit
See Details
Wire Cart 30 Inch Width 60 Inch Length Wire
Item: AC9RLH
Model: 65133-IP
€862.88 /unit
See Details
Wire Cart 4 Shelf 36x18x70 Chrome
Item: AC2AFM
Model: 2HDE5
€442.80 /unit
Add To Cart
Wire Cart, Slanted Shelf, 24 x 48 x 69 Inch Size, 28 Clear Bins
Item: CG9TBY
Model: WRCSL5-63-2448-106CL
€1,350.55 /unit
See Details
12...138139

Stock Picking and Putaway Carts

Stock picking & putaway carts feature enclosed shelves and walls on the back, front and / or sides to prevent items from falling off the truck. Raptor Supplies offer a broad range of these carts & trucks from brands like Eagle Group, Jamco, Little Giant and Metro. These bulk trucks are also used for organising or storing items and are equipped with wheels for easy manoeuvrability. The stock picking ladder carts are integrated with non-skid step ladders for accessing high shelves and have a maximum carrying capacity of 1000 lb. We also offer wire carts to allow debris & dust to fall through, rather than getting accumulated, and facilitate proper air ventilation. The stock carts are available in fixed, adjustable and foldable shelf variants with a maximum load rating of 3600 lb.

We are here to help!

Looking for a part not listed here?