DAYTON 4VMD7 U-boat Platform Truck 2000 Lb. | AD9XAU

DAYTON 4VMD7 U-boat Platform Truck 2000 Lb.

Item: AD9XAU Model: 4VMD7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€578.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item U-Boat Platform Truck
Assembled/unassembled Unassembled
Caster Configuration, Wheel Configuration (2) Rigid, (4) Swivel
Caster Dia. 8"
Caster Material Polyurethane
Caster Mounting Type Plate
Caster Wheel Dia. 8"
Caster Wheel Material Polyurethane
Caster Wheel Material, Tread Material Polyurethane
Caster Wheel Tread Type/material Standard Polyurethane
Caster Wheel Type Standard
Caster Wheel Width 2"
Color Red
Deck Construction Solid
Deck Height 9 1/2"
Deck Length 63 1/2"
Deck Lxwxh 63.5" x 16" x 9.5"
Deck Material Steel
Deck Surface Ribbed
Deck Type Steel
Deck Width 16"
Finish Powder Coated
Frame Finish Powder Coated
Frame Material Steel
Handle Pocket Location Dual Ends
Handle Type tall
Includes (2) Handles
Load Capacity 2000 lbs.
Number Of Caster Wheels 6
Number Of Casters 6
Number Of Platforms 1
Overall Height 61 3/4"
Overall Length 65 1/4"
Overall Lxwxh 65 1/4" x 18 1/4" x 61 3/4"
Overall Width 18 1/4"
Side Panel Type No Side Panels
Wheel Type Polyurethane

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)156.85
Ship length (cm)165.74
Ship width (cm)46.36
HS code8716805010
Country of OriginCN

Product Variants

ProductModelDeck MaterialDeck LengthDeck WidthDeck HeightDeck SurfaceOverall LengthOverall WidthColorPrice
DAYTON 4VMC5 U-boat Platform Truck 2000 Lb. | AD9XAG 4VMC5Steel60"16"10 3/4"-63"16"Red€791.36
RFQ
DAYTON 4VMC6 U-boat Platform Truck 2000 Lb. | AD9XAH 4VMC6Steel60"24"10 3/4"-63"24"Red€999.20
RFQ
DAYTON 4VMC7 U-boat Platform Truck 2000 Lb. | AD9XAJ 4VMC7Steel48"16"10 3/4"-50 1/2"16"Red€799.43
RFQ
DAYTON 4VMC8 U-boat Platform Truck 2000 Lb. | AD9XAK 4VMC8Steel60"16"10 3/4"-63 1/4"16"Gray€848.63
RFQ
DAYTON 4VMC9 U-boat Platform Truck 2000 Lb. | AD9XAL 4VMC9Steel48"16"10 3/4"-51 1/4"16"Gray€434.78
RFQ
DAYTON 4VMD1 U-boat Platform Truck 2000 Lb. 61 Inch Length | AD9XAM 4VMD1Wood60"16"11 3/4"Smooth61"16"Red€522.29
RFQ
DAYTON 4VMD3 U-boat Platform Truck 2000 Lb. 61 Inch Length | AD9XAP 4VMD3Wood48"16"11 3/4"Smooth61"16"Red€406.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VMD7 U-boat Platform Truck 2000 Lb.
€578.15 /unit