Flat Shipping
Flat Shipping at

METRO 5PCRX Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TCH 43Y735

METRO 5PCRX-24 Rigid Stem Caster H5 Inch 24 Inch Channel PR

Item: AD4TCH Model: 5PCRX-24Cross Ref: 43Y735
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rigid Stem Caster
Load Capacity 300 lbs.
Material Polyurethane
Overall Height 5"
Overall Width 1 1/2"

Shipping Info:

Ship weight (kg) 3.74
Ship height (cm)21.75
Ship length (cm)12.7
Ship width (cm)6.99
HS code8302200000
Country of OriginCN

Product Variants

ProductModelColorPrice
METRO 5PCRX Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TCF 43Y733 5PCRXBlack€223.79
METRO 5PCRX Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TCG 43Y734 5PCRXBlack€223.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5PCRX-24 Rigid Stem Caster H5 Inch 24 Inch Channel PR
€220.04 /unit