IRSG NT-48 Nesting Wire Cart 25 Inch Width 45-1/2 Inch Length | AE3DEY 5CHU7

IRSG NT-48 Nesting Wire Cart 25 Inch Width 45-1/2 Inch Length

Item: AE3DEY Model: NT-48Cross Ref: 5CHU7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,569.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Nesting Wire Cart
Caster Dia. 5"
Caster Material Polyurethane
Finish Powder Coat
Load Capacity 1000 lbs.
Material Steel
Number Of Shelves 3
Overall Height 59"
Overall Length 48"
Overall Width 28"
Shelf Length 45 1/2"
Shelf Width 25"

Shipping Info:

Ship weight (kg) 129.6
Ship height (cm)205.74
Ship length (cm)172.72
Ship width (cm)121.92
HS code9403200020
Country of OriginCN

Product Variants

ProductModelDistance Between ShelvesLip StyleShelf AdjustabilityAssembled/unassembledLoad CapacityMaterialNumber Of ShelvesOverall LengthPrice
IRSG NT-60 Nesting Wire Cart 25 Inch Width 58 Inch Length | AE3DEZ 5CHU8 NT-6024"4-Sided LippedFixedAssembled----€1,928.05
RFQ
IRSG NTM-48-GHR Nesting Wire Cart 21 Inch Width 45-1/2 Inch Length | AE3DFA 5CHU9 NTM-48-GHR18"4-Sided LippedFixedAssembled----€1,510.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRSG NT-48 Nesting Wire Cart 25 Inch Width 45-1/2 Inch Length
€1,569.95 /unit