Platform Trucks

Filter

GRAINGER -

Work Height Platform Trucks

StyleModelLoad CapacityDeck LengthDeck WidthHandle TypeDeck MaterialDeck HeightOverall LengthColorPrice (ex. VAT)
AWHPTA-WD-2448-8MR-17T--------€916.96
BPT304810/12PN951750 lbs.48"30"Removable RaisedSteel13 7/8"51 5/8"Gray€1,050.10
CWHPT-WD-3060-8MR-17T1800 lbs.60"30"TubularWood26 9/16"63 1/2"Red€895.27
RFQ
CWHPT-WD-2448-8MR-17T1800 lbs.48"24"Removable RaisedWood26 1/2"51 1/2"Red€761.10
DWHPTA-WD-3060-8MR-17T1800 lbs.60"30"Removable Raised--63 3/4"Red€1,088.13
RFQ
EWHPTA24485PH952000 lbs.48"24"Removable RaisedSteel25" to 31"51 5/8"Gray€765.29
FWHPTA30605PH952000 lbs.60"30"Removable RaisedSteel25" to 31"63 5/8"Gray€1,133.31
RFQ
GWHPT24485MR952000 lbs.48"24"Removable RaisedSteel25"51 5/8"Gray€718.13
GWHPT30605MR952000 lbs.60"30"Removable RaisedSteel25"63 5/8"Gray€873.01
RFQ
VESTIL -

TRS Series Low Noise Steel Platform Trucks With Foot Brake

StyleModelLoad CapacityOverall LengthOverall WidthCaster Dia.HeightLengthWidthCaster Wheel Width
ATRS-1924-FB330 lbs.30 1/2"19"4"33 1/2"30 1/2"19"1 1/4"
RFQ
BTRS-2429-DH-FB660 lbs.39 22/25"24 1/2"5"34 1/8"39 7/8"24 1/2"1 1/2"
RFQ
VESTIL -

AFT Series Aluminium Folding Handle Platform Trucks

StyleModelLoad CapacityDeck LengthDeck WidthDeck HeightOverall LengthOverall WidthCaster Dia.HeightPrice (ex. VAT)
AAFT-30-NM400 lbs.30"18 1/2"7.375"30"18 1/2"4"33.562"€132.57
BAFT-36-NM400 lbs.36"24"8.375"36"24"5"34.062"€233.34
CAFT-48-NM600 lbs.48"24"8.375"48"24"5"34.062"€265.16
VESTIL -

FPT Series Plastic Platform Trucks with Fold Down Handle

StyleModelDeck LengthDeck WidthDeck HeightOverall LengthCaster Dia.LengthCaster Wheel WidthPlatform LengthPrice (ex. VAT)
AFPT-183026"18"6 1/2"27 3/4"4"29 1/4"1 1/4"27 3/4"€155.80
BFPT-213333"21"6 1/2"33 1/2"4"33"1 1/4"33 1/2"€177.08
CFPT-253737"25"8"36"6"37"1 1/2"36"€259.74
VESTIL -

EFHD Series Heavy Duty Extruded Aluminum Platform Trucks

StyleModelDeck LengthDeck WidthDeck HeightOverall LengthHeightLengthPlatform LengthPlatform WidthPrice (ex. VAT)
AEFHD-244848"24"13.625"52.63"40 1/4"52 5/8"48"24"€812.44
BEFHD-304848"30"13.625"52.63"40 1/8"52 5/8"48"30"€899.46
CEFHD-306060"30"13 1/2"64.63"40 1/8"64 1/2"60"30"€926.98
DEFHD-367272"36"13 1/2"76 1/2"40"76 3/4"72"36"€1,225.08
VESTIL -

TRS Series Low Noise Steel Platform Trucks Without Foot Brake

StyleModelLoad CapacityOverall LengthOverall WidthHeightLengthWidthCaster Wheel WidthPlatform LengthPrice (ex. VAT)
ATRS-1927-2330 lbs.29 22/25"19"33 5/8"29 7/8"19"1 1/4"27"€344.57
BTRS-1924330 lbs.26 1/2"19"33 1/2"26 1/2"19"1 1/4"24"-
RFQ
CTRS-2429-DH660 lbs.36.13"24 1/2"34 1/8"36 1/8"24 1/2"1 1/2"29"-
RFQ
VESTIL -

VHPT Series Double Decker Hardwood Platform Carts

StyleModelDeck LengthDeck WidthLengthWidthPlatform LengthOverall LengthOverall WidthPlatform WidthPrice (ex. VAT)
AVHPT/D-244848"24"50"24"48"-24"-€534.49
BVHPT/D-275454"27"56"27"54"56"27"-€572.69
CVHPT/D-306060"30"62"30"60"62"-30"€594.94
DVHPT/D-367272"36"74"36"72"74"36"36"€733.99
VESTIL -

VHPT Series Hardwood Platform Trucks

StyleModelDeck LengthDeck WidthDeck HeightOverall LengthLengthWidthPlatform LengthPlatform HeightPrice (ex. VAT)
AVHPT/S-244848"24"9 3/4"53 22/25"50"24"48"9.63"€474.03
BVHPT-244848"24"9 1/2"50"50"24"48"9 1/4"€317.07
CVHPT/S-275454"27"9 3/4"59 22/25"56"27"54 1/2"9.63"€529.23
DVHPT-275454"27"9 1/2"56"56"27"54"9 1/4"€357.30
EVHPT-306060"30"9 1/2"62"62"30"60"9 1/4"€377.54
FVHPT/S-306060"30"9 3/4"65 22/25"62"30"60 1/2"9.63"€576.95
GVHPT/S-367272"36"9 3/4"77 22/25"74"36"72 1/2"9.63"€681.90
HVHPT-367272"36"9 1/2"74"74"36"72"9 1/4"€476.10
VESTIL -

VHPT Series Triple Decker Hardwood Platform Carts

StyleModelDeck LengthDeck WidthWidthPlatform LengthPlatform WidthOverall LengthLengthOverall WidthPrice (ex. VAT)
AVHPT/TD-244848"24"24"48"24"-50"-€759.38
BVHPT/TD-275454"27"27"54"27"56"-27"€789.10
CVHPT/TD-306060"30"30"60"30"62"62"-€808.20
DVHPT/TD-367272"36"36"72"36"74"74"36"€1,039.36
VESTIL -

PNU Series Pneumatic Tire Steel Platform Trucks

StyleModelDeck LengthDeck WidthLengthPlatform LengthOverall LengthOverall WidthWidthPlatform WidthPrice (ex. VAT)
APNU-244848"24"52 3/8"48"52 1/2"--24"€672.44
BPNU-306060"30"64 3/8"60"64 1/2"30"30"30"€720.14
CPNU-367272"36"76 3/8"72"-36"36"-€779.50
VESTIL -

PPT Series Heavy Duty Plastic Platform Trucks

StyleModelLoad CapacityDeck HeightOverall LengthNumber Of CastersHeightLengthStatic Load CapacityNumber Of HandlesPrice (ex. VAT)
APPT-2-412000 lbs.10"63 1/2"444 1/2"60"2000 lbs.1€635.31
BPPT-2-422000 lbs.10"67 1/2"444 1/2"60"2000 lbs.2€655.50
CPPT-3-613000 lbs.10 1/4"63 1/2"639 1/2"61 1/2"3000 lbs.1€672.40
DPPT-3-623000 lbs.10 1/4"67 1/2"644 1/2"60"3000 lbs.2€777.37
VESTIL -

WHPT Series Work-Height Platform Trucks

StyleModelDeck LengthDeck WidthDeck HeightOverall LengthOverall WidthPlatform LengthPlatform MaterialPlatform Height
AWHPT-2448-WT48"24"27 3/8"53.06"24"48"Wood27.38"
RFQ
BWHPT-2448-ST48"24"26 5/8"53.06"24"48"Steel26.63"
RFQ
CWHPT-3060-WT60"30"27 3/8"65.06"30"60"Wood27.38"
RFQ
DWHPT-3060-ST60"30"26 5/8"65.06"30"60"Steel26.63"
RFQ
WESCO -

Wooden Platform Trucks

Wesco wooden deck trucks are designed for moving packages / equipment having polished surfaces prone to getting scratched / damaged from rough platforms. These platform trucks are ideal for factories, stock rooms, loading docks and warehouses. They feature a dried & varnished hardwood platform for minimising wear in adverse conditions and a cross brace handle for user convenience. Choose from a wide range of these platform trucks, available in 54 & 72 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthDeck L X WLoad CapacityDeck MaterialHandle TypePrice (ex. VAT)
A17224154"27"54" x 27"2200 lbs.HardwoodThree Cross Brace€205.00
A17224372"36"72" x 36"2200 lbs.HardwoodThree Cross Brace-
RFQ
WESCO -

Steel Folding Handle Platform Trucks

Wesco steel platform trucks are used for moving forms, desk supplies and light-duty equipment around the office or a shop. These Deluxe Series platform trucks feature an enameled finish on a vinyl deck surface to prevent load slippage and vinyl perimeter bumpers for protecting the equipment against high impact loads. They further come integrated with a folding handle for easy storage and deliver load capacities up to 660 lb. Choose from a wide range of these platform trucks available in pneumatic and rubber wheel options on Raptor Supplies.

StyleModelLoad CapacityOverall LengthHandle HeightWheel MaterialDeck L X WOverall WidthDeck MaterialHandle TypePrice (ex. VAT)
A272238-29"32 1/2"Rubber29" x 19"-SteelFolding€124.47
B272239400 lbs.35"32 1/2"Rubber35" x 23"23"SteelFolding€332.48
C278762400 lbs.35"38 1/2"Pneumatic35" x 23"-SteelFolding€361.33
D272019440 lbs.29"32 1/2"Rubber-19"SteelFolding€193.14
D272035660 lbs.35"37 1/2"Rubber35" x 23"23"SteelFolding€336.87
WESCO -

Value Plastic Platform Truck

Wesco Value plastic platform trucks are ideal for use in warehouses, retail stores, construction sites and manufacturing industries to lift or transport loads up to 265 lb. They feature a steel reinforced platform for excellent fire resistance and fixed & folding handles for easy storage in compact spaces. These trucks further come integrated with rubber wheels for absorbing shocks and impact loads, as well as providing excellent floor protection.

StyleModelOverall LengthOverall WidthLoad CapacityNumber Of Caster WheelsNumber Of CastersMaterialWheel MaterialPlatform SizePrice (ex. VAT)
A27228127 1/2"19 1/4"265 lbs.44PlasticRubber19 1/4" x 27 1/2"€83.07
A27228233 1/2"22"265 lbs.44PlasticRubber19 1/4" x 27 1/2"€96.57
LITTLE GIANT -

Two Shelf Raised Platform Truck

StyleModelDeck LengthDeck WidthOverall LengthOverall WidthLoad CapacityCaster Wheel Material, Tread MaterialCaster Wheel Dia.Number Of PlatformsPrice (ex. VAT)
ARNL2-3048-6MR48"30"50"30"2000 lbs.Rubber6"1€1,130.72
BRNL2-2448-6MR-AH48"24"50"24"2000 lbs.Rubber6"1€1,108.58
BRNL2-3060-6MR-AH60"30"62"30"2000 lbs.Rubber6"1€1,416.63
RFQ
LITTLE GIANT -

Lip Edge Work Height Platform Truck

StyleModelDeck LengthDeck WidthOverall LengthOverall WidthDeck L X WLoad CapacityCaster Wheel Material, Tread MaterialCaster Wheel Dia.Price (ex. VAT)
ARNL-2448-6MR48"24"52"24"48" x 24"2000 lbs.Rubber6"€770.55
ARNL-3048-6MR48"30"52"30"48" x 30"2000 lbs.Rubber6"€840.60
BRNL-3060-6MR-AH60"30"64"30"60" x 30"2000 lbs.Rubber6"€1,016.22
RFQ
ARNL-2460-6MR60"24"64"24"60" x 24"2000 lbs.Rubber6"€868.32
RFQ
BRNL-2460-6MR-AH60"24"64"24"60" x 24"2000 lbs.Rubber6"€971.26
RFQ
ARNL-3060-6MR60"30"64"30"60" x 30"2000 lbs.Rubber6"€872.94
RFQ
WESCO -

Steel Platform Trucks

Wesco platform trucks are ideal for transporting heavy machinery & equipment in manufacturing plants and warehouses. They feature a removable cross-brace handle for ease-of-installation on either / both ends of the cart and 12 gauge reinforced steel construction for weather resistance and durability. Choose from a broad range of these trucks, available in 24, 27, 30 & 36 inch widths on Raptor Supplies.

StyleModelOverall LengthOverall WidthLengthDeck L X WDepthDeck MaterialHandle TypeLoad CapacityPrice (ex. VAT)
A27226639 1/2"-39 1/2"-2"SteelTwo Cross Brace4000 lbs.€255.10
A27226748"24"48"48" x 24"2 1/2"SteelTwo Cross Brace-€349.89
A27226951 1/2"30"51 1/2"48" x 30"2"SteelTwo Cross Brace-€441.52
A27226857 1/2"27"-54" x 27"-SteelTwo Cross Brace4000 lbs.€350.78
A27227063 1/2"30"63 1/2"60" x 30"2"SteelTwo Cross Brace4000 lbs.€544.40
A27227163 1/2"36"63 1/2"60" x 30"2"SteelTwo Cross Brace-€452.56
A27227275 1/2"36"75 1/2"72" x 36"2"SteelTwo Cross Brace-€589.91
WESCO -

Aluminium and Steel U Boats

Wesco U-boats transport heavy boxes & packages in restaurants, hotels, grocery stores and warehouses. These U-boats feature long & narrow aluminium platforms to fit through tight & confined spaces, tall end panels to prevent loads from sliding and handles on each side to push or pull the cart. These U-boats have 2 rigid centre casters with 4 swivel end casters for easy manoeuvrability in narrow aisles & confined areas. They can handle loads up to 1750 lb. Choose from a wide range of these U-boats, also available in a galvanised steel variant on Raptor Supplies.

StyleModelDeck MaterialHandle TypeOverall WidthWheel MaterialPlatform StyleTiltingOverall LengthLoad CapacityPrice (ex. VAT)
A273293--17 1/2"Mold On RubberSmoothYes53"1750 lbs.€275.66
RFQ
B273294--16 1/4"Mold On RubberWoodYes63"1750 lbs.€299.72
RFQ
C273290AluminumSteel23 3/4"PolyurethaneOpenYes-1750 lbs.-
RFQ
D273296AluminumFolding16"PolyurethaneOpenYes64"1750 lbs.€695.39
E270339AluminumRemovable16"PolyurethaneOpenYes63"-€436.52
RFQ
F273291Galvanized Steel-16"PolyurethaneTread PlateNo63"1750 lbs.€501.56
RFQ
F273292Galvanized Steel-18"PolyurethaneTread PlateNo63"1750 lbs.€336.18
RFQ
G273295Galvanized Steel-24"PolyurethaneTread PlateYes63"1750 lbs.€637.89
RFQ
LITTLE GIANT -

Cushion Load Platform Truck

StyleModelLoad CapacityCaster Wheel Dia.Deck LengthDeck WidthDeck HeightHandle TypeCaster Dia.FinishPrice (ex. VAT)
ANBB-2436-9P1200 lbs.9"36"24"12 1/2"Removable Raised9"Powder Coated€726.60
ANBB-3060-9P1200 lbs.9"60"30"12 1/2"Removable Raised9"-€932.48
RFQ
BNBB-3048-9PNFL1200 lbs.9"48"30"12 1/2"Removable Raised9"Powder Coat€987.30
BNBB-3060-9PNFL1200 lbs.9"60"30"12 1/2"Removable Raised9"Powder Coated€1,104.28
RFQ
CNBB-2460-9P1200 lbs.9"60"24"12 1/2"Removable Raised9"Powder Coat€903.36
RFQ
ANBB-2436-10P1500 lbs.10"36"24"13 1/2"Removable Raised10"Powder Coat€828.73
ANBB-2448-10P1500 lbs.10"48"24"13 1/2"Removable Raised10"Powder Coat€900.43
ANBB-3048-10P1500 lbs.10"48"30"13 1/2"Removable Raised10"Powder Coat€944.25
ANBB-3060-10P1500 lbs.10"60"30"13 1/2"Removable Raised10"Powder Coat€1,098.28
RFQ
SNAP-LOC -

Push Cart

StyleModelFinishHeightLengthWidthMaterialWheel MaterialBreaking StrengthPrice (ex. VAT)
ASL0500C4TGPowder Coat34 1/4"29 1/4"18"Polyethylene, SteelThermoplastic Rubber500 lbs.€146.87
BSL0500C4TGSPowder Coat34 1/4"29 1/4"18"Polyethylene, SteelThermoplastic Rubber500 lbs.€171.55
12...89

Platform Trucks

Raptor Supplies offers a wide range of heavy-duty platform trucks from Vestil, Little Giant, Wesco, Jamco and Dayton. Also called platform carts / hand trucks, they are similar to two-wheel dollies but with an extended deck with four or more wheels and are used in warehouses, shops and hospitals for lifting & transporting heavy loads. Platform trucks offered by Wesco come in painted steel, galvanised steel, aluminium & wood deck models. These aluminum / steel U-boats have two fixed centre wheels and 4 swivel casters at the ends, allowing easy manoeuvrability in narrow and confined spaces. The handles of these U-boats can be easily removed (except on some folding models). Vestil hardwood stock trucks are portable workbenches ideal for shipping areas & offices, to minimise lifting & bending. They have a removable, chrome-plated push handle for better grip and 2 rigid & 2 swivel casters for portability.

We are here to help!

Looking for a part not listed here?