DURHAM MANUFACTURING EPT2RH24486PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 24 x 48 Inch | CF6KGE

DURHAM MANUFACTURING EPT2RH24486PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 24 x 48 Inch

Item: CF6KGE Model: EPT2RH24486PH95
In Stock

Get it by Monday, Sep 29

€448.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Platform Truck
Assembled Yes
Color Gray
Gauge 12 ga.
Length 51.312"
Load Capacity 2000 lbs.
Material Steel

Shipping Info:

Ship weight (kg) 53.8515
Ship height (cm)108.59
Ship length (cm)130.33
Ship width (cm)61.93
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityWidthHeightLengthColorMaterialGaugeAssembledPrice
DURHAM MANUFACTURING EPT2H24368PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 36 Inch | CF6KGB EPT2H24368PU953600 lbs.24 3/8"38 1/4"43 1/4"GraySteel12 ga.Yes€408.01
DURHAM MANUFACTURING EPT2H24488PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 48 Inch | CF6KGC EPT2H24488PU953600 lbs.24 3/8"-55 1/4"GraySteel12 ga.Yes€480.05
DURHAM MANUFACTURING EPT2H30488PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 48 Inch | CF6KGD EPT2H30488PU953600 lbs.30 3/8"-55 1/4"GraySteel12 ga.Yes€511.16
DURHAM MANUFACTURING EPT2RH24606PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 60 Inch | CF6KGF EPT2RH24606PU953600 lbs.-42 3/4"-GraySteel12 ga.Yes€500.48
RFQ
DURHAM MANUFACTURING EPT2RH30486PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 48 Inch, Gray | CF6KGG EPT2RH30486PU953600 lbs.30 3/8"42 3/4"51.312"GraySteel12 ga.Yes€494.81
DURHAM MANUFACTURING EPT2RH30606PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 30 x 60 Inch | CF6KGH EPT2RH30606PH952000 lbs.30 3/8"42 3/4"-GraySteel12 ga.Yes€567.17
RFQ
DURHAM MANUFACTURING EPT2RH30606PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 60 Inch | CF6KGJ EPT2RH30606PU953600 lbs.30 3/8"42 3/4"-GraySteel12 ga.Yes€545.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPT2RH24486PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 24 x 48 Inch
€448.23 /unit