APPROVED VENDOR 2HDE5 Wire Cart 4 Shelf 36x18x70 Chrome | AC2AFM

APPROVED VENDOR 2HDE5 Wire Cart 4 Shelf 36x18x70 Chrome

Item: AC2AFM Model: 2HDE5
In Stock

Get it by Monday, Sep 29

€442.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Cart
Adjustable Increments 2"
Caster Dia. 5"
Caster Material Polyurethane
Color Silver
Finish Chrome
Load Capacity 1200 lbs.
Material Steel
Number Of Shelves 4
Overall Height 70"
Overall Length 36"
Overall Width 36"
Shelf Length 36"
Shelf Width 18"

Shipping Info:

Ship weight (kg) 27.63
Ship height (cm)19.81
Ship length (cm)92.71
Ship width (cm)48.26
HS code9403200020
Country of OriginTW

Product Variants

ProductModelLip StyleShelf AdjustabilityCaster Brake TypeTop Shelf Lip HeightAssembled/unassembledCollapsibleShelf OrientationDistance Between ShelvesPrice
APPROVED VENDOR 1ECH6 Wire High Cart Heavy Duty 48x18x69 In | AA9NQJ 1ECH6--------€354.83
APPROVED VENDOR 1ECJ2 Wire High Cart Heavy Duty 18x36x39 In | AA9NQM 1ECJ24-Sided LippedAdjustableSide Pedal Brake1 1/2"UnassembledNoFlat25"€282.36
APPROVED VENDOR 1ECJ4 Wire High Cart Heavy Duty 24x36x39 In | AA9NQP 1ECJ44-Sided LippedAdjustableNo Brake1 1/2"UnassembledNoFlat25"€319.82
APPROVED VENDOR 1ECJ5 Wire High Cart Heavy Duty 24x48x39 In | AA9NQQ 1ECJ54-Sided LippedAdjustableSide Pedal Brake1 1/2"UnassembledNoFlat25"€381.92
APPROVED VENDOR 2HDE6 Wire Cart 4 Shelf 48x18x70 Chrome | AC2AFN 2HDE6--------€468.06
APPROVED VENDOR 2HDE7 Wire Cart 4 Shelf 60x18x70 Chrome | AC2AFP 2HDE7--------€510.55
RFQ
APPROVED VENDOR 2HDE8 Wire Cart 4 Shelf 72x18x70 Chrome | AC2AFQ 2HDE8--------€570.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HDE5 Wire Cart 4 Shelf 36x18x70 Chrome
€442.80 /unit