GRAINGER EPTD24485PU95 Steel-Deck Platform Truck, 1400 Lb Load Capacity, 48 Inch X 24 Inch X 7-3/4 Inch | CQ7DPA 49DN25

GRAINGER EPTD24485PU95 Steel-Deck Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 7-3/4 Inch Size

Item: CQ7DPA Model: EPTD24485PU95Cross Ref: 49DN25
In Stock

Get it by Monday, Sep 29

€549.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Platform Truck
Assembled/unassembled Assembled
Caster Configuration, Wheel Configuration (2) Rigid, (2) Swivel
Caster Dia. 5"
Caster Wheel Material, Tread Material Polyurethane
Caster Wheel Width 1 1/4"
Caster/wheel Mounting Location Diamond
Color Gray
Deck Finish/coating Powder Coated
Deck Gauge 12 ga.
Deck Height 7 3/4"
Deck Length 48"
Deck Material Steel
Deck Surface Smooth
Deck Width 24"
Features Easy To Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Finish Powder Coated
Handle Pocket Location Single End
Handle Type Removable Raised
Lip Style Flush
Load Capacity 1400 lbs.
Number Of Platforms 1
Overall Height 34 7/8"
Overall Length 51 5/8"
Overall Width 24 3/8"
Side Panel Type No Side Panels

Shipping Info:

Ship weight (kg) 27
Ship height (cm)88.58
Ship length (cm)131.13
Ship width (cm)61.91
Country of OriginMX

Product Variants

ProductModelCaster Wheel Dia.Load CapacityCaster Wheel Material, Tread MaterialNumber Of PlatformsDeck MaterialDeck SurfaceDeck LengthDeck WidthPrice
GRAINGER PT366010/12PN95 High-Capacity Steel-Deck Platform Truck, 1750 lb Load Capacity, Rubber, Solid | CQ7DNF 49DP14 PT366010/12PN95--------€1,376.74
RFQ
GRAINGER PT307210/12PN95 High-Capacity Steel-Deck Platform Truck, 1750 lb Load Capacity, Rubber, Solid | CQ7DNG 49DP13 PT307210/12PN95--------€1,434.25
GRAINGER PT36728/12PH95 High-Capacity Steel-Deck Platform Truck, 3000 lb Load Capacity, Phenolic, Solid | CQ7DNH 49DP11 PT36728/12PH95--------€1,383.41
GRAINGER PT30608/12PH95 High-Capacity Steel-Deck Platform Truck, 3000 lb Load Capacity, Phenolic, Solid | CQ7DNJ 49DP09 PT30608/12PH95--------€1,170.03
RFQ
GRAINGER PT36608/12PH95 High-Capacity Steel-Deck Platform Truck, 3000 lb Load Capacity, Phenolic, Solid | CQ7DNK 49DP10 PT36608/12PH95--------€1,277.39
RFQ
GRAINGER PT304812/16PN95 High-Capacity Steel-Deck Platform Truck, 3000 lb Load Capacity, Rubber, Solid | CQ7DNL 49DP05 PT304812/16PN95--------€1,218.49
GRAINGER PT24488/12PH95 High-Capacity Steel-Deck Platform Truck, 3000 lb Load Capacity, Rubber, Solid | CQ7DNM 49DP07 PT24488/12PH95--------€900.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER EPTD24485PU95 Steel-Deck Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 7-3/4 Inch Size
€549.14 /unit